Applied Product Catalog 2017 2018 Page 163 Lubrication Products & Equipment

163 Lubrication Products & Equipment All Things Industrial 44 Piece Metric Fitting Assortment Box contains six types of popular metric fittings. An identifying chart is included in the cover. Compliances: German Standard DIN 71412 Set Contents for 2371 Mfr. No. Desc. Qty. 6 mm Thread Metric Fittings 2106 Straight 10 2107 45 6 2108 90 6 8 mm Thread Metric Fittings 2103 Straight 6 2105 90 6 10 mm Thread Metric Fittings 2109 Straight 10 Item No. Mfr. No. Net Price 100874308 2371 $48.01 Bulk Fitting Features: Hardened for additional protection from wear and damage Ensures more volume and less resistance Ball in head of fitting seals out dirt and keeps grease in Can be securely contracted by any commercial hydraulic coupler Applications: Used on automobiles, farm implements, trucks, tractors and industrial machinery 45 Item No. Mfr. No. Thread Size Overall Length (in) Net Price 102084383 5200 1/8 in NPT 7/8 $2.27 102081233 5210 1/4-28 NPT 7/8 2.53 102089964 5176 M6 13/16 1.55 102085636 5182 M10 13/16 1.96 65 Item No. Mfr. No. Thread Size Overall Length (in) Net Price 102085292 5300 1/8 in NPT 29/32 $1.58 102084858 5350 1/4-28 NPT 1 5/32 2.14 90 Item No. Mfr. No. Thread Size Overall Length (in) Net Price 102084298 5400 1/8 in NPT 27/32 $1.75 102083798 5410 1/4-28 NPT 25/32 1.79 102085635 5177 M6 45/64 1.66 102089965 5180 M8 45/64 1.58 102082775 5183 M10 45/64 1.91 Straight Item No. Mfr. No. Thread Size Overall Length (in) Net Price 102082689 5000 1/8 in NPT 21/32 $1.24 102084309 5003 1/8 in NPT 1 1/4 1.86 102082760 5527 1/4-28 NPT 31/64 0.97 102081080 5010 1/4-28 NPT 17/32 0.92 102084295 5050 1/4-28 NPT 15/16 2.14 102082713 5013 1/4-28 NPT 11/16 0.79 1/8" Pipe Thread Grease Fitting Pkg. Qty.: 10 Item No. Mfr. No. Thread Size (in) Type/Angle Net Price 102089961 5190 1/8 NPT Straight $7.27 Loose Fitting Features: Dirt excluding ball check Maximum pressure 10,000 psi Applications: Cars Trucks Industrial machines Item No. Mfr. No. Thread Size Type/Angle Overall Length (in) Net Price 100874123 1637-B1 1/4-28 Taper 45 13/16 $1.24 100874144 1911-B1 1/4-28 Taper 90 3/4 1.33 100874125 1641-B 1/4-28 Taper Straight 35/64 0.53 100874128 1652-B 1/4-28 Taper Straight 11/16 1.02 100874130 1680-B 1/4-28 Taper Straight 31/32 1.40 Applications: Farm machinery Heavy industrial equipment Item No. Mfr. No. Thread Size Type/Angle Overall Length (in) Net Price 100874121 1629-B 1/4 PTF 67 1/2 31/32 $2.16 100874120 1627-B 1/4 PTF Straight 7/8 1.92 Applications: Industrial machines Heavy equipment Item No. Mfr. No. Thread Size Type/Angle Overall Length (in) Net Price 100874131 1688-B 1/8 PTF 45 57/64 $1.92 100874116 1612-B 1/8 PTF 65 27/32 1.33 100874119 1623-B 1/8 PTF 65 1 7/32 3.32 100874117 1613-B 1/8 PTF 90 27/32 1.28 100874126 1644-B 1/8 PTF Straight 9/16 0.92 100874114 1610-BL 1/8 PTF Straight 11/16 0.87 100874112 1607-B 1/8 PTF Straight 1 1/4 1.99 100874129 1669-B 1/8 PTF Straight 1 3/4 2.81 Features: Used on many industrial machines and heavy equipment, including trucks and cars Features ball check to exclude dirt Maximum pressure 10,000 psi For heavy lubricants in cold weather Item No. Mfr. No. Thread Size Type/Angle Overall Length (in) Net Price 100874316 3010-B1 1/4-28 Taper 65 25/32 $1.40

Previous Page
Next Page