Applied Product Catalog 2017 2018 Page 190 Industrial Chemicals & Coatings

190 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings SI 596 Silicone Adhesive Sealant - Blue Cures to a tough, flexible rubber. Makes reliable formed-in-place gaskets that resist shrinking, cracking and migrating. Coats precut gaskets to increase reliability. Low volatility. Fills gaps to 0.25". Features: Cures to a tough, flexible rubber Makes reliable, formed-in-place gaskets that resist shrinking, cracking and migrating Coats precut gaskets to increase reliability Low volatility Fills gaps to 0.25" Tack-free in 30 minutes; full strength in 24 hours Will not foul oxygen sensors CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission I Color: Blue Temperature Range: 65 F to 500 F (-54 C to 260 C) Item No. Mfr. No. Size (mL) Net Wt. (oz) Container Net Price 100869348 40482 190 6.42 Aerosol $24.63 3145 RTV MIL-A-46146 Adhesive/Sealant Features: Non-flowing Room temperature cure High tensile/tear strength and elongation MIL-A-46146 group II, TY I No mixing required Room temperature cure, no ovens required Faster inline processing with optional heat acceleration Can be considered for uses with Mil Spec requirements Applications: Sealing openings in modules and housings Assembly of components on printed wiring board (PWB) Sealing in and around wired and electrical leads Color: Clear Tensile Strength: 940 psi Container: Tube Item No. Mfr. No. Size (mL) Net Price 100872549 3145CL90ML TUBE 90 $49.36 SI 596 High Temp Silicone Adhesive Sealant - Red Features: Makes gaskets that resist temperatures up to 600 F (316 C) intermittent Resists aging, weather and thermal cycling without shrinking, cracking or hardening Tack-free in 30 minutes; full strength in 24 hours Fills gaps to 0.25" CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission Compliances: CFIA * I Color: Red Temperature Range: -75 F to 600 F (-59 C to 316 C) Item No. Mfr. No. Size (mL) Net Wt. (oz) Container Net Price 100867361 40465* 190 6.42 Aerosol $27.24 113826738 198817 300 - Cartridge 28.98 Aviation Form-A-Gasket No. 3 Sealant Features: Non-hardening liquid gasket sealant/ dressing/coating Thin, brushable dressing/sealer for close fitting parts Resistant to antifreeze, aviation fuels, high detergent oils and lubricants Does not contain any ozone-depleting substances Compliances: Conforms to MIL-S-45180 D, Type III I Item No. Mfr. No. Size (oz) Container Net Price 101441665 80017 16 Bottle $13.83 Ultra Black Gasket Maker Features: Fast curing Sensor-safe, low odor and noncorrosive High flexibility Resists excessive vibration Oil resistant Meets performance specs of OE silicone gaskets Does not contain any ozone-depleting substances Applications: Create form-in- place gaskets Compressors Gearboxes Machine tools Oil pans Pump housings Transmission pans Valve covers Color: Black Temperature Range: -65 F to 400 F Item No. Mfr. No. Size (oz) Container Net Price 101441943 24105 13 Cartridge $28.76 The Right Stuff Gasket Maker Heavy-bodied, black, elastomeric rubber provides instant seal. Features: Superior flexibility, accommodates joint movement Excellent oil resistance Noncorrosive Low odor Low volatility Creates low pressure, instant seal, form-in-place gasket Does not contain any ozone-depleting substances Applications: Used on OE assembly lines Compressors Gearboxes Stamped sheet metal covers * I Color: Black Temperature Range: -75 F to 450 F Item No. Mfr. No. Size (oz) Container Net Price 102223267 25224* 7 Automatic Tube $31.66 102061551 33694 10.1 Cartridge 39.16 Ultra Blue RTV Silicone Gasket Maker Features: Eight times more flexible than cork/composite gaskets Low odor Resists excessive vibration Oil resistant Sensor safe Noncorrosive Does not contain any ozone-depleting substances Applications: Create form-in-place gaskets Color: Blue Temperature Range: -65 F to 400 F * I Item No. Mfr. No. Size (oz) Container Net Price 101435327 81724* 3.35 Tube $9.81 100869881 85519* 9.5 PowerBead Can 27.67 101440178 81725 13 Cartridge 27.34 is transitioning to...

Previous Page
Next Page