Applied Product Catalog 2017 2018 Page 201 Industrial Chemicals & Coatings

201 All Things Industrial Industrial Chemicals & Coatings Wearing Compounds Physical Properties Wear-Resistant Putty Wear Guard High Load Wear Guard High Temp Wear Guard Fine Load Combo Wear FC (Fast Cure) Carbide Putty Color Dark Grey Grey Mix ratio by weight/volume (Resin: Hardener) 9:1 / 4:1 2:1 / 2:1 13.7:1 / 6:1 2:1 / 2:1 2:1 / 2:1 8:1 / 4:1 Mixed viscosity cPs Putty Putty Putty Functional cure time hours 16 6-8 Heat Cured 6-8 2-3 16 Pot life minutes @ 75 F 45 30 120 30 7 50 Coverage per pound inches 2 @ 1/4 in thickness 56 50 60 50 64 Cured hardness (ASTM D2240) Shore D 85 87 85 Adhesive tensile shear (ASTM D1002) psi 2,200 1,474 2,300 1,375 1,450 1,350 Tensile strength (ASTM D638) psi 4,300 4,210 4,600 4,300 4,300 2,640 Compressive strength (ASTM D695) pli 9,800 11,000 13,200 11,000 11,000 8,160 Maximumservice temperature F dry 250 300 450 300 250 Coverage (feet 2 @ 15 mils). Wear-Resistant Putty (WR-2) All-purpose epoxy putty for repairs requiring low-friction finishes, such as machine lathe beds. Machinable wear resistant system. I Item No. Mfr. No. Size (lb) Net Price 100849229 11410 1 $85.57 100849230 11420 3 224.13 Wear Guard High Load Abrasion Resistant Epoxy Alumina, ceramic bead-filled epoxy system with outstanding abrasion resistance with particulates greater than 1/8" in severe service conditions. I Item No. Mfr. No. Size (lb) Net Price 100849233 11490 30 $454.03 Wear Guard High Temp Wearing Compound High-temperature and high-density, ceramic bead-filled epoxy system for maximum wear and abrasion resistance. Temperature resistance to 450 F. I Item No. Mfr. No. Size (lb) Net Price 100849232 11480 30 $886.85 Wear Guard Fine Load Abrasion Resistant Epoxy Micro alumina, ceramic bead-filled, high density epoxy system for protecting equipment that handles particulate size <1/8". I Item No. Mfr. No. Size (lb) Net Price 100849231 11470 30 $757.38 Combo Wear FC (Fast Cure) Abrasion Resistant Epoxy High tech, three-component (two bead sizes plus silicon carbide) compound for repairing process equipment quickly and returning it to service in as little as 1 1/2 hours. I Item No. Mfr. No. Size (lb) Net Price 100849302 11450 9 $274.77 Carbide Putty Silicon carbide-filled epoxy putty for economical protection against sliding wear and abrasion. I Item No. Mfr. No. Size (lb) Container Net Price 100849217 10050 3 Kit $212.62 Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget... MFRE PA Primers, Accelerators & Applicators F Flooring BR Belt Repair Products AE Abrasion-control Epoxies Metal-filled Repair Epoxies GPME General Purpose Maintenance Epoxies CLU Casting Liquid Urethanes Cleaner Blend 300 Safe, multi-purpose, nontrichloroethane-based degreaser for use on heavy grease and oil deposits on metal. Features: Needs no rinsing, leaves no residue Fast evaporating Ideal for dip tanks I Item No. Mfr. No. Size (pt) Container Net Price 100849314 19510 1 Jug $48.44 HP Backing Compound Features: High strength epoxy liquid for use in rod, ball and pebble and autogenous mills, as well as cone and gyratory crushers Color: Red Item No. Mfr. No. Size (lb) Container Net Price 110782016 81095 20 Pail $120.05 FasMetal Putty High performance, alumina-filled epoxy for making fast, dependable emergency repairs to leaks in pipes carrying ores, coal, cement, sand and gravel. Features: Hardens in one hour Applies in temperatures as low as 40 F Can be machined in one hour Does not contain any ozone-depleting substances Applications: Emergency repair Color: Grey Container: Kit Working Time: 4 min Functional Cure: 1 h Item No. Mfr. No. Size (lb) Net Price 100849228 10780 0.75 $95.48 Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

Previous Page
Next Page