Applied Product Catalog 2017 2018 Page 206 Lubrication Products & Equipment

206 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Style 13000 Adjustable Metering Valve Liquid Dispenser Features: resistance empty to function properly Reservoir Material Material Thread Size (in) Dia. (in) Item No. Mfr. No. Net Price Acrylic Aluminum Alloy 1/4-18 NPT 2 1/8 101478947 13044 $73.51 Round Brush Applicator For lubricating and cleaning. Use in applications requiring broad contact surfaces. Distributes oil evenly. Bristle material is nylon. Features: Item No. Mfr. No. Brush Width (in) Overall Height (in) Net Price 100873510 36039 5/8 2 5/16 $29.13 100873512 36045 1 2 5/16 42.98 Even-Flo Applicator Features: Applications: Type: Flat Brush Item No. Mfr. No. Thread Type Brush Width (in) Overall Height (in) Bristle Material Net Price 100873514 36051 1/8-NPT 2 2 5/16 Nylon $42.98 100873515 36054 1/8-NPT 2 2 5/16 Stainless Steel 87.54 Ever-Last Applicator Four-part construction. Trim to size. Eliminates uneven wear and side dripping of lubricant. Mechanical chain motion sets up pumping action in applicator using neoprene cover and felt plate. Features: Type: Flat Brush Bristle Material: Felt Plate w/ Neoprene Cover Item No. Mfr. No. Thread Size (in) Brush Width (in) Overall Height (in) Net Price 100873509 36033 1/8 NPT 1 1/4 2 5/16 $34.14 100872849 36036 1/8 NPT 2 2 5/16 38.10 Drum Liquid Level Gauge Features: Item No. Mfr. No. Thread Size Overall Height (in) Includes Net Price 112957409 14-00263 2 in, 3/4 in-NPS 18 EX Breather $313.59 112957408 16-00343 2 in, 3/4 in-NPS 18 N/A 514.37 112957407 16-00344 2 in, 3/4 in-NPS 18 Kidney Loop 731.57 112957410 14-00234 2 in, 3/4 in-NPS 18 Kidney Loop & EX Breather 480.69 Don't Forget... See page 108 for more information. Safewalk-Light Industrial Matting

Previous Page
Next Page