Applied Product Catalog 2017 2018 Page 242 Janitorial Products

242 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Janitorial Products Crme Hand Cleaner GOJO Crme Hand Cleaners remove grease, tar and oil. Rub into hands, then wipe clean with a towel or rinse off. Use For Product Description Item No. Mfr. No. Size Container Net Price Medium-Duty GOJO Lemon Pumice Hand Cleaner 102155954 0915-06 4.5 lb Can $26.43 Heavy-Duty GOJO ORIGINAL FORMULA Hand Cleaner 102167626 1109-12 14 oz Can 4.26 102144927 1115-06 a 4.5 lb Cartridge-Style Refill 22.02 GOJO Original Pumice Hand Cleaner 102156722 1135-06 4.5 lb Can 25.23 - GOJO Crme Style Dispenser 102144739 1204-01 - Dispenser 25.67 a Use with 1204 dispenser. Fast Orange Hand Cleaner - Pumice Features: Cleans tough dirt and grease No petroleum solvents Industrial grade Waterless cleaner Contains pumice for deep cleaning Soil Type: Epoxies Gasket cement Glues Grease Grime Inks Oils Soil Tile cement Color: White Scent: Citrus Item No. Mfr. No. Size (gal) Container Net Price 101440420 25219 1 Bottle w/ Pump $29.16 Fast Orange Hand Cleaner - Smooth Features: No harsh chemicals Biodegradable Industrial grade Contains aloe, glycerin and jojoba Waterless cleaner Does not contain any ozone-depleting substances Soil Type: Epoxies Gasket cement Glues Grease Grime Inks Oils Soil Tile cement Color: White Scent: Citrus Item No. Mfr. No. Size (gal) Container Net Price 101443836 23218 1 Bottle w/ Pump $30.00 Brawny Industrial Wet Hand Towels Features: Cloth-like softness with strength that allows you to easily wipe and clean greasy and grimy hands on the spot Clean, fresh scent Portable pail with one-at-a-time dispensing and added wiper protection helps reduce waste and control costs Color: Blue Towel Size: 8.6 in x 12.2 in Item No. Mfr. No. Sheets per Pail Container Pkg. Qty. Net Price 110836060 GPC21501 84 Pail 6 $104.91 SCRUBS in-a-Bucket Hand Cleaner Towels SCRUBS Hand Cleaner Towels combine an advanced cleaning formula with a strong, dual textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME! The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The Rough Touch blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required. Features: Clean, citrus fragrance Advanced cleaning power For use on hands and surfaces No sticky residue NO SOAP! NO WATER! NO PROBLEM! Applications: Dirt Grease Oil Paint Adhesives Lubricants Sealants Epoxy Polyurethane Tar Ink Color: Blue Scent: Citrus Towel Size: 10 in x 12 in Item No. Mfr. No. Size (Ct) Container Net Price 100872433 42272 72 Bucket $16.65

Previous Page
Next Page