Applied Product Catalog 2017 2018 Page 244 Janitorial Products

244 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Janitorial Products Kresto Kwik-Wipes Features: For quick cleaning of dirt, grease and grime when a sink is not available Textured wipes aid in removing ground-in dirt For use on skin, tools and other surfaces Item No. Mfr. No. Size (Ct) Container Net Price 101406226 28707706 70 Canister $18.78 101404324 28700804 130 Canister 31.97 SP 857 Blast 'Em Wasp & Hornet Killer Features: Sprays up to 20' with flood-type valve Contains a high amount of petroleum distillates for the best knockdown and kill rate Kills wasps, hornets, yellow jackets, flies, mosquitoes and flying moths Residual deposit will kill returning wasps and hornets (read label for proper indoor application) Will not harm most plastics, including Noryl , ABS and Lexan 98% knockdown, 100% kill within 24 hours Applications: Ideal on utility meters and boxes Nesting areas in eaves and shrubs Outside surfaces of screens, doors and window frames Porch lighting fixtures Outdoor public areas, such as golf courses, beaches, picnic grounds and amphitheaters Compliances: Complies with EPA registered 67603-11-64695 Chlorinated Solvents: No Dielectric Strength: 33,000 V I Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 101534220 S00857000 16 12 Aerosol $8.38 SP 859 Hit Squad Industrial Insecticide Industrial-strength insecticide designed to kill common insects quickly. Kills mosquitoes, flies, fleas, wasps, roaches, waterbugs, centipedes, spiders, beetles, lice and bedbugs. Features: Indoor or outdoor use EPA registered Compliances: NSF reg. # 127709 F2 rated I Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 101655585 S00859000 20 11.75 Aerosol $11.13 Brand SCRUBS INSECT SHIELD Insect Repellent Wipes SCRUBS INSECT SHIELD Insect Repellent Wipes feature an insect repellent formula combined with a large, lint-free wipe. The 30% DEET insect repellent formula provides a safe, yet highly effective level of protection. The wipe allows for a one-step, controlled application, making it safer than aerosol and pump sprays to use around the face with no worry of inhaling mist or vapors (do not apply product near eyes and mouth). Once applied, the formula is waterproof and greaseless so it won't interfere with activities or tasks. Each wipe is individually packaged, making it convenient to take along and easy to store. Features: 30% DEET Easy application Non-greasy Waterproof formula Long-lasting protection Provides protection from the insects that carry the West Nile Virus Item No. Mfr. No. Size (pc) Container DEET Net Price 112852605 91401 1 Packet 30% $91.24 Brand SOLAR GUARD Sunscreen Towel Combines a unique liquid sunscreen formula and a large, lint-free towel. Towel remains open and retains its original size while applying to the face, neck and arms. Delivers full sun protection for professionals who work in the outside environment. Features: SPF 30+ Water-/sweat-resistant Greaseless UVA/UVB protection Aminobenzoic Acid (PABA)-free Container: Box Item No. Mfr. No. Size (Ct) SPF Rating Net Price 101858205 91201 100 30 $180.00 Bee Blast With Residual Wasp & Hornet Killer Fast-acting, high strength insecticide that instantly soaks harmful insects and their nests with a high output 20' jet blast. Knocks down and kills wasps, hornets, yellow jackets and bees. Kills with residual action as wasps and hornets return to nests. Features: Contains no chlorinated solvents Safe on most plastics Safety Data Label (SD[L] ) right on the can CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Applications: Electric and power utility areas Cable and wire installation sites Bridge and tower maintenance areas Industrial plant grounds Warehouses Farm structures and buildings Dielectric Strength: 47,300 V I Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 101850245 14009 20 14 Aerosol $11.13 Don't Forget... Visit us online at Applied.com!

Previous Page
Next Page