Applied Product Catalog 2017 2018 Page 313 General Industrial Products

313 General Industrial Products All Things Industrial SM Decimal Series Stainless Steel Slotted Shim Features: installation or removal of shims Applications: Compliances: Material: 300 Series Stainless Steel Thickness (in) A (2 in x 2 in) B (3 in x 3 in) C (4 in x 4 in) D (5 in x 5 in) 5/8 in Slot Width 7/8 in Slot Width 1 1/4 in Slot Width 1 5/8 in Slot Width Item No. Mfr. No. Pkg. Qty. Net Price Item No. Mfr. No. Pkg. Qty. Net Price Item No. Mfr. No. Pkg. Qty. Net Price Item No. Mfr. No. Pkg. Qty. Net Price 0.001 100848681 42205 20 $33.59 100848706 42305 20 $40.10 100848732 42405 20 $52.10 100848758 42505 20 $68.64 0.002 100848683 42210 20 33.59 100848707 42310 20 40.10 100848733 42410 20 52.10 100848759 42510 20 68.64 0.003 100848688 42215 20 33.59 100848708 42315 20 40.10 100848734 42415 20 52.10 100848766 42515 20 68.64 0.004 100848689 42220 20 33.59 100848709 42320 20 40.10 100848735 42420 20 52.10 100848767 42520 20 68.64 0.005 100848687 42225 20 33.59 100848715 42325 20 40.10 100848741 42425 20 52.10 100848765 42525 20 68.64 0.010 100848691 42230 20 33.59 100848717 42330 20 40.10 100848743 42430 20 52.10 100848769 42530 20 68.64 0.015 100848693 42235 10 17.23 100848719 42335 10 20.50 100848745 42435 10 26.76 100848771 42535 10 35.24 0.020 100848695 42240 10 19.10 100848721 42340 10 20.50 100848747 42440 10 28.77 100848773 42540 10 40.10 0.025 100848697 42245 10 19.10 100848723 42345 10 20.50 100848749 42445 10 28.77 100848775 42545 10 40.10 0.050 100848699 42250 5 10.72 100848725 42350 5 13.26 100848751 42450 5 18.11 100848777 42550 5 27.08 0.075 100848701 42255 5 12.02 100848727 42355 5 17.23 100848753 42455 5 24.62 100848779 42555 5 38.03 0.100 100848703 42260 5 14.04 100848729 42360 5 19.23 100848755 42460 5 32.02 100848781 42560 5 50.29 0.125 100848704 42265 5 15.41 100848731 42365 5 21.36 100848757 42465 5 36.09 100848783 42565 5 56.63 Color Coded Plastic Shim Stock Assortment Features: eliminates need for micrometer Set Contents for 44905, 44910 and 44915 Thickness (in) Color Shim Stock 0.0005 Silver 0.001 Amber 0.0015 Purple 0.002 Red 0.003 Green 0.004 Tan 0.005 Blue 0.0075 Matte 0.010 Brown 0.0125 Black 0.015 Pink 0.020 Yellow 0.025 White 0.030 Coral Length: 20 in Material: Plastic Pkg. Qty.: 14 Item No. Mfr. No. Width (in) Net Price 101442875 44905 5 $53.69 101445067 44910 10 104.94 101356108 44915 20 203.46 Precision Brand's "Branded Shim" is the ultimate improvement in shim stock. It's the only shim that has the material type, size, thickness and a tracing lot number printed right on the surface. Did You Know? Steel Shim Stock Features: type, size, thickness and tracing lot number printed on the surface 1008-1010 steel Compliances: Material: Low Carbon Steel 6 in x 100 in - Roll Item No. Mfr. No. Thickness (in) Net Price 101414316 16A1 0.001 $16.67 101400613 16A2 0.002 11.69 101415386 16A3 0.003 14.63 101415384 16A4 0.004 14.06 101392703 16A5 0.005 12.99 101392702 16A7 0.007 12.93 100848970 16A8 0.008 12.80 101413233 16A10 0.010 13.65 101392613 16A20 0.020 14.20 Material: Low Carbon Steel 6 in x 12 in - Flat Sheet - Assortment Item No. Mfr. No. Thickness (in) Pkg. Qty. (Pieces) Net Price 101377898 16AF12 a 0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150 12 $44.09 101394911 16AF15 a 0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150, 0.0200, 0.0250, 0.0310 15 52.66 a Includes one sheet of each thickness.

Previous Page
Next Page