Applied Product Catalog 2017 2018 Page 314 General Industrial Products

314 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com General Industrial Products Stainless Steel Shim Stock Features: shim has the material type, size, thickness and tracing lot number printed on the surface cold rolled, 300 series stainless steel Compliances: Material: 300 Series Stainless Steel 6 in x 50 in - Roll Item No. Mfr. No. Thickness (in) Net Price 100848942 22L1 0.001 $43.40 100848950 22L2 0.002 28.04 100848953 22L3 0.003 26.88 101393404 22L4 0.004 26.32 101461763 22L5 0.005 30.01 100848976 22L10 0.010 32.59 100848981 22L12 0.012 33.91 100848986 22L15 0.015 36.71 100848989 22L20 0.020 43.16 100848995 22L25 0.025 50.37 101444222 22L31 0.031 56.87 12 in x 50 in - Roll Item No. Mfr. No. Thickness (in) Net Price 101413318 22LL2 0.002 $53.91 101413955 22LL5 0.005 59.26 101413229 22LL10 0.010 71.87 101393561 22LL15 0.015 74.86 101414986 22LL20 0.020 81.08 Brass Shim Stock Features: shim has the material type, size, thickness and tracing lot number printed on the surface cold rolled, 260 alloy Compliances: B-36 * Material: 260 Alloy Brass 6 in x 25 in - Flat Sheet Item No. Mfr. No. Thickness (in) Net Price 101427127 17SY20 a, * 0.0200 $41.32 101386177 17SY25 a, * 0.0250 48.83 6 in x 60 in - Roll Item No. Mfr. No. Thickness (in) Net Price 101391301 17SX5 0.0050 $21.69 101396011 17SX10 0.0100 28.63 101391421 17SX15 0.0150 35.50 6 in x 100 in - Roll Item No. Mfr. No. Thickness (in) Net Price 100848941 17S1 0.0010 $25.46 100848946 17S1X 0.0015 25.62 100848940 17S2 0.0020 26.30 101444991 17S3 0.0030 27.13 100848955 17S4 0.0040 28.60 100848959 17S5 0.0050 29.61 100848974 17S10 0.0100 38.89 100848978 17S12 0.0120 41.94 100848983 17S15 0.0150 48.22 100848987 17S20 0.0200 54.27 100848992 17S25 0.0250 64.28 100848996 17S31 0.0310 75.72 a Two pieces per package. Material: 260 Alloy Brass 6 in x 12 in - Flat Sheet - Assortment Item No. Mfr. No. Thickness (in) Pkg. Qty. (Pieces) Net Price 101393401 17SF12 b * 0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150 12 $50.37 b Includes one sheet of each thickness. 3M Multi-Purpose Duct Tape 3900 Features: Applications: Item No. Mfr. No. Width (mm) Length (m) Color Net Price 102171267 00-051131-06976-3 48 54.8 Silver $12.66 102193502 00-021200-49833-6 48 54.8 Black 12.66 3M Vinyl Duct Tape 3903 Features: Applications: Item No. Mfr. No. Width (in) Length (yd) Color Net Price 102172437 00-051131-06984-8 2 50 Gray $8.90

Previous Page
Next Page