Applied Product Catalog 2017 2018 Page 336 Bearings

336 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Split Spherical Roller Bearing FAG Split Spherical Roller Bearing is an innovative, timesaving solution to bearing replacement. By eliminating complicated bearing replacement, the split design reduces downtime and keeps the aggregate industry InSync with productivity and profitability. Features: Can be used in existing inch or metric housings - reduces replacement costs No major modification required to existing housings - maintains existing shaft center height Comparable capacity to solid bearing - no decrease in bearing life Double row spherical design - provides high thrust capability Internally self-aligning - higher dynamic misalignment capability Simplifies installation with fewer parts - less downtime One bearing design for fixed or floating arrangements - reduces inventory costs Applications: Belt conveyors Trough conveyors Chain conveyors Screw conveyors (expansion side only) Bucket wheel drives Fans Mixers Cage Material: Polyamide (Molded Nylon) Round Bore I.D. (in) O.D. (mm) Width (mm) Limiting Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Normal Clearance Item No. Mfr. No. Net Price 2 7/16 130 60 2,400 39,000 47,500 100764168 222S.207 $1,153.38 2 11/16 140 62 2,400 40,500 51,000 100764148 222S.211 1,402.23 2 15/16 150 68 2,200 41,500 53,000 100764182 222S.215 1,488.98 3 3/16 160 70 2,000 47,500 60,000 100955768 222S.303 1,711.76 3 7/16 180 76 1,700 64,000 81,500 100764199 222S.307 1,798.08 3 15/16 200 92 1,500 80,000 104,000 100764207 222S.315 2,445.39 4 200 92 1,500 80,000 104,000 100955774 222S.400 2,445.39 4 3/16 215 98 1,300 102,000 132,000 100955775 222S.403 2,948.92 4 7/16 230 104 1,200 120,000 163,000 100764214 222S.407 3,236.60 4 1/2 230 104 1,200 120,000 163,000 100955778 222S.408 3,236.62 4 15/16 250 110 1,100 143,000 196,000 100764227 222S.415 3,524.32 5 250 110 1,100 143,000 196,000 100955780 222S.500 3,524.32 5 3/16 270 122 1,000 166,000 228,000 100955781 222S.503 3,812.07 5 7/16 290 124 950 190,000 270,000 100764239 222S.507 3,955.91 5 15/16 310 128 900 216,000 310,000 100764246 222S.515 4,675.13 6 310 128 900 216,000 310,000 100955785 222S.600 4,675.13 6 7/16 320 131 900 216,000 310,000 100955786 222S.607 9,479.92 6 1/2 320 131 900 216,000 310,000 100955788 222S.608 9,479.92 6 15/16 340 142 800 255,000 365,000 100764255 222S.615 10,717.08 7 340 142 800 255,000 365,000 100955790 222S.700 10,717.08 Sealed Spherical Roller Bearing Round Bore Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-life spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials. Features: Longer operating life Very high basic dynamic and static load ratings Lower frictional torque than competitors' designs Eliminates need for expensive relubrication systems Environmentally friendly - reduced grease consumption and disposal costs Lower maintenance costs Applications: Continuous casting operations in steel mills Conveyor Food industry I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Dynamic Load Rating (N) Static Load Rating (N) Round Bore Tapered Bore Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 25 52 23 2,700 48,500 42,500 110685803 WS22205-E1-2RSR $126.26 - 30 62 25 2,350 64,000 57,000 110685804 WS22206-E1-2RSR 134.39 - 35 72 28 2,010 89,000 81,000 110685805 WS22207-E1-2RSR 168.17 - 40 80 28 1,960 101,000 91,000 110685806 WS22208-E1-2RSR 184.26 - 90 38 1,420 156,000 149,000 112514329 WS22308-E1-2RSR 258.18 - 45 85 28 1,900 104,000 99,000 110685808 WS22209-E1-2RSR 204.71 - 50 90 28 1,830 109,000 107,000 110685809 WS22210-E1-2RSR 219.78 112803885 WS22210-E1-K-2RSR $211.32 55 100 31 1,680 129,000 130,000 110685810 WS22211-E1-2RSR 240.63 110685811 WS22211-E1-K-2RSR 240.63 60 110 34 1,520 160,000 155,000 110685812 WS22212-E1-2RSR 242.59 - 65 120 38 1,310 202,000 210,000 110685815 WS22213-E1-2RSR 258.02 - 110685816 WS22213-E1-2VSR-C4 a 264.48 - 70 125 38 1,250 211,000 226,000 110685817 WS22214-E1-2RSR 281.51 - 75 130 38 1,220 216,000 237,000 110685818 WS22215-E1-2RSR 312.32 112803886 WS22215-E1-K-2RSR 312.32 80 140 40 1,160 250,000 270,000 110685819 WS22216-E1-2RSR 354.05 112803889 WS22216-E1-K-2RSR 342.05 85 150 44 1,070 305,000 325,000 110685820 WS22217-E1-2RSR 418.40 112803871 WS22217-E1-K-2RSR 402.31 90 160 48 970 345,000 375,000 110685821 WS22218-E1-2RSR 471.16 112803865 WS22218-E1-K-2RSR 453.04 100 180 55 2,100 430,000 475,000 - - 112803866 WS22220-E1-K-2RSR 575.20 110 200 63 760 550,000 600,000 110685822 WS22222-E1-2RSR 652.18 112803870 WS22222-E1-K-2RSR 627.11 112803867 WS22222-E1-2VSR-L016 a 627.11 - 120 215 69 2,100 640,000 740,000 112803868 WS22224-E1-2VSR-L016N a 741.38 - 130 230 75 3,000 760,000 890,000 - - 112803869 WS22226-E1-K-2RSR 1,100.22 a High Temperature Seal.

Previous Page
Next Page