Applied Product Catalog 2017 2018 Page 341 Bearings

341 Bearings All Things Industrial SM 5300-C, 5300-SB Medium Series Bearing Open Double Sealed Double Shielded Features: thereby increasing resistance to misalignment full quota of balls has been introduced between the inner and outer ring Applications: both No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Limiting Speed Sealed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 15 42 19.1 11,000 15,000 11,000 3,390 2,090 100760577 5302SB $64.04 - - 17 47 22.2 11,000 14,000 11,000 4,860 2,860 102190779 5303SB 90.42 - 101169001 5303SBKFF $103.21 20 52 22.2 8,500 12,000 8,500 5,060 3,280 102143011 5304C 61.08 101169002 5304CZZ $81.58 100760588 5304CFF 81.41 25 62 25.4 7,500 10,000 7,500 6,910 4,590 100760601 5305C 70.55 100760603 5305CZZ 92.66 100760602 5305CFF 92.48 30 72 30.2 6,300 8,500 6,300 9,360 6,520 100760623 5306C 83.50 101169006 5306CZZ 109.65 101169004 5306CFF 109.65 35 80 34.9 5,600 7,500 5,600 11,100 7,760 100760643 5307C 83.02 100760644 5307CZZ 109.65 101169009 5307CFF 109.65 5300-M Medium Series Bearing Features: into the bearing the reversing direction quota of balls has been introduced between the inner and outer ring Applications: loads or a combination of both No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Limiting Speed Sealed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Item No. Mfr. No. Net Price 30 72 30.2 6,300 8,500 6,300 10,500 9,670 100760624 5306M $99.27 35 80 34.9 5,600 7,500 5,600 11,800 10,800 100760647 5307M 117.36 40 90 36.5 5,000 6,700 5,000 15,100 14,700 100760664 5308M 137.17 45 100 39.7 4,500 6,000 4,500 18,200 18,000 100760687 5309M 167.19 50 110 44.5 4,000 5,300 4,000 21,400 100760698 5310M 200.05 5300 Series Double Row Ball Bearing Double row bearings are manufactured both as filling slot and Conrad-type, in light and medium series. The filling slot type has higher load capacity, but the Conrad-type provides a quieter operation and should be used when noise is a consideration. Compliances: certain hazardous substances in electrical and electronic equipment Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Item No. Mfr. No. Net Price 30 72 30.2 6,200 7,900 9,330 5,510 101518286 5306TNC3 $87.48 6,300 8,500 9,150 6,320 100761109 5306J 87.48 35 80 34.9 5,100 6,500 11,500 6,740 101519938 5307TNC3 86.93 5,600 7,500 11,500 8,100 100761184 5307J 86.93 40 90 36.5 4,700 5,800 13,900 8,770 101518129 5308TNC3 93.87 5,300 6,700 12,700 9,250 100761253 5308J 93.87 45 100 39.7 4,300 5,000 15,300 9,780 101518284 5309TNC3 113.96 4,500 6,000 15,400 11,400 100761312 5309J 113.96 50 110 44.5 3,600 4,200 18,200 11,900 101517830 5310TNC3 189.21 4,300 5,600 18,300 13,800 100761374 5310J 189.21 55 120 49.2 3,800 5,000 21,400 16,400 100761434 5311J 197.34 22,900 15,300 101517491 5311TNC3 197.34 60 130 54.0 3,400 4,500 28,100 19,100 101544740 5312TNC3 245.06 28,200 22,100 101098502 5312J 245.06 65 140 58.7 3,200 4,300 25,400 32,000 100761539 5313J 348.01 33,700 22,900 101517828 5313TNC3 348.01 Limiting speeds are lower with contact seals. For more information, contact your Applied service center.

Previous Page
Next Page