Applied Product Catalog 2017 2018 Page 342 Bearings
342 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Medium 5300 Series Double Row Ball Bearing Medium 5300 series ball bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5303K. Suffix W or no suffix denotes maximum capacity type, e.g., 5310W. Features: the 300 series, single-row radial type for increased axial and radial rigidity in applications where design limits space No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Item No. Mfr. No. Net Price 15 42 19.1 3,800 2,080 100758968 5302K $62.17 17 47 22.2 5,100 2,850 100758994 5303K 92.02 20 52 22.2 6,400 3,450 100759029 5304K 89.84 25 62 25.4 8,500 4,750 100759068 5305K 72.16 30 72 30.2 14,000 9,300 101019696 5306W 96.38 35 80 34.9 15,600 10,800 100759157 5307W 116.32 40 90 36.5 20,400 15,000 100759197 5308W 142.78 45 100 39.7 24,000 18,300 100759234 5309W 162.34 50 110 44.5 28,500 22,000 100759271 5310W 194.25 W300 Medium Series Ball Bearing The W300 series has the same bores and O.D. as standard 300 series ball bearings, but the widths are equal to the 5300 series double-row ball bearings. The added width provides extra support for lockwashers on applications such as electric motors. Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Double Sealed Item No. Mfr. No. Net Price 25 62 25.4 6,000 2,750 100759070 W305PP $61.10 30 72 30.2 7,650 3,550 100759115 W306PP 61.96 35 80 34.9 8,500 4,150 100759154 W307PP 72.49 40 90 36.5 11,400 5,850 100759194 W308PP 109.91 45 100 39.7 13,400 7,100 100759230 W309PP 194.92 50 110 44.5 15,400 8,500 100759268 W310PP 186.75 55 120 49.2 18,300 10,000 100759303 W311PP 178.70 60 130 54.0 20,800 11,600 100759330 W312PP 207.55 W200 Light Series Ball Bearing These wide-type ball bearings are made with standard bores and O.D. and a single row of balls, but they have the same widths as double-row bearings of corresponding size. The extra width offers a larger support area for shaft and housing contact and added space for the prepacked lubricant. The wide-type, rubber seal bearings are particularly adapted for use in electric motors where they simplify housing design by eliminating auxillary seals. Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Double Sealed Item No. Mfr. No. Net Price 15 35 15.9 1,930 780 100758964 W202PP $33.80 17 40 17.5 2,360 1,000 100758986 W203PP 33.97 20 47 20.6 3,200 1,400 100759014 W204PP 40.43 25 52 20.6 3,450 1,560 100759053 W205PP 51.42 30 62 23.8 4,800 2,280 100759096 W206PP 44.54 35 72 27.0 6,400 3,050 100759139 W207PP 54.16 40 80 30.2 8,150 4,000 100759177 W208PP 61.31 45 85 30.2 8,150 4,000 100759217 W209PP 85.53 Very Light 6000 Series Deep Groove Ball Bearing No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 7 19 6 53,000 85,000 387 139 100755755 607 $10.03 101171385 607-2RSH/LHT23 $13.25 101559955 607-2Z/C3LHT23 $9.63 8 22 7 48,000 75,000 731 308 101544720 608JEM 8.67 101528276 608 2RSJEM 12.54 101526728 608 2ZJEM 9.03 9 24 7 43,000 70,000 834 373 100755773 609 12.23 101175060 609-2RSH/C3LHT23 16.25 101558410 609-2Z/LHT23 12.19 10 26 8 40,000 67,000 1,040 441 101527241 6000JEM 13.55 101523839 6000 2RSJEM 22.42 110050182 6000 2ZJEM 17.23 12 28 8 38,000 60,000 1,140 531 101537784 6001JEM 13.55 101525216 6001 2RSJEM 22.17 110050174 6001 2ZJEM 16.90 15 32 9 32,000 50,000 1,260 641 101524049 6002JEM 15.24 101546977 6002 2RSJEM 23.83 110050172 6002 2ZJEM 16.11 17 35 10 28,000 45,000 1,360 731 101524052 6003JEM 19.89 101526248 6003 2RSJEM 26.47 110050191 6003 2ZJEM 18.50 20 42 12 24,000 38,000 2,100 1,120 101546979 6004JEM 22.45 101527243 6004 2RSJEM 30.70 101526628 6004 2ZJEM 28.28 25 47 12 20,000 32,000 2,520 1,470 101526249 6005JEM 22.64 101530734 6005 2RSJEM 34.62 101526629 6005 2ZJEM 23.57 30 55 13 17,000 28,000 2,990 1,870 101527244 6006JEM 23.67 101530540 6006 2RSJEM 39.26 101553134 6006 2ZJEM 29.37 35 62 14 15,000 24,000 3,570 2,290 101530736 6007JEM 25.75 101546982 6007 2RSJEM 44.56 101528939 6007 2ZJEM 29.91 40 68 15 14,000 22,000 3,780 2,610 101528314 6008JEM 26.89 101529646 6008 2RSJEM 50.52 110050180 6008 2ZJEM 34.93 45 75 16 12,000 20,000 4,680 3,280 101523843 6009JEM 31.28 101482019 6009 2RSJEM 58.64 101562078 6009 2ZJEM 49.01 Continued on next page.
Previous Page