Applied Product Catalog 2017 2018 Page 348 Bearings

348 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Limiting speeds are lower with contact seals. For more information, contact your local Applied service center. No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Enclosure Radial Internal Clearance Seal Material Item No. Mfr. No. Net Price 45 85 19 5,300 7,081 4,586 Double Sealed C3 Buna-N 100761270 6209DDUC3 $59.06 7,500 7,436 4,580 Open Normal None 100761264 6209 48.96 C3 None 100761265 6209C3 48.96 Double Shielded C3 Metal 100761268 6209ZZC3 57.20 50 90 20 4,800 7,868 5,216 Double Sealed C3 Buna-N 100761328 6210DDUC3 69.72 7,100 8,262 5,220 Open Normal None 100761322 6210 48.81 C3 None 100761323 6210C3 48.81 Double Shielded C3 Metal 100761326 6210ZZC3 63.43 55 100 21 4,300 9,779 6,587 Double Sealed C3 Buna-N 100761392 6211DDUC3 90.01 6,300 10,268 6,580 Open Normal None 100761386 6211 90.32 C3 None 100761387 6211C3 90.32 Double Shielded C3 Metal 100761390 6211ZZC3 90.09 60 110 22 3,800 11,802 8,093 Double Sealed C3 Buna-N 100761447 6212DDUC3 112.15 5,600 12,393 8,130 Open Normal None 100761441 6212 91.75 C3 None 100761442 6212C3 91.75 Double Shielded C3 Metal 100761445 6212ZZC3 93.22 65 120 23 3,600 12,814 8,992 Double Sealed C3 Buna-N 100761500 6213DDUC3 113.02 5,300 12,814 8,992 Open C3 None 100761494 6213C3 90.42 13,573 9,010 Open Normal None 100761493 6213 90.42 Double Shielded C3 Metal 100761497 6213ZZC3 109.13 70 125 24 3,400 13,938 9,892 Double Sealed C3 Buna-N 100761551 6214DDUC3 146.69 5,000 14,635 9,910 Open Normal None 100761545 6214 117.51 C3 None 100761546 6214C3 117.51 Double Shielded C3 Metal 100761549 6214ZZC3 135.08 75 130 25 3,200 14,837 11,128 Double Sealed C3 Buna-N 100761583 6215DDUC3 179.73 4,800 15,579 11,100 Open Normal None 100761577 6215 140.82 C3 None 100761578 6215C3 140.82 Double Shielded C3 Metal 100761581 6215ZZC3 178.83 80 140 26 3,000 16,299 11,915 Double Sealed C3 Buna-N 100761614 6216DDUC3 244.41 4,500 17,114 11,900 Open Normal None 100761608 6216 168.97 C3 None 100761609 6216C3 168.97 Double Shielded C3 Metal 100761612 6216ZZC3 211.39 85 150 28 3,800 18,884 13,938 Double Sealed C3 Buna-N 100761641 6217DDUC3 326.26 4,300 19,828 13,900 Open Normal None 100761636 6217 183.49 C3 None 100761637 6217C3 183.49 Double Shielded C3 Metal 101098101 6217ZZC3 211.27 90 160 30 2,600 21,582 16,074 Double Sealed C3 Buna-N 100761654 6218DDUC3 320.72 4,000 22,661 16,100 Open Normal None 100761659 6218 249.11 C3 None 100761660 6218C3 249.11 Double Shielded C3 Metal 100761663 6218ZZC3 294.13 95 170 32 2,600 24,504 18,434 Double Sealed C3 Buna-N 100761685 6219DDUC3 320.71 3,800 25,729 18,400 Open Normal None 100761679 6219 263.33 C3 None 100761680 6219C3 263.33 Double Shielded C3 Metal 100761683 6219ZZC3 303.85 100 180 34 2,400 27,427 20,907 Double Sealed C3 Buna-N 100761709 6220DDUC3 353.92 3,600 28,798 20,900 Open Normal None 100761703 6220 340.22 C3 None 100761704 6220C3 340.22 Double Shielded C3 Metal 100761707 6220ZZC3 423.92 6200 Series Single Row Deep Groove Ball Bearing Continued from previous page. Deep groove ball bearings (Conrad) are ideally designed to permit radial loading and thrust loading from either direction (the combined load should not exceed 100% of radial load rating). For more Bearing Facts, visit page i21 in the Technical Reference section at the front of this catalog. Did You Know?

Previous Page
Next Page