Applied Product Catalog 2017 2018 Page 365 Bearings

365 Bearings All Things Industrial TCJT Industrial Series 2-Bolt Flange Unit TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars. Applications: Agriculture Fans and blowers Food processing Conveyors Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Eccentric Locking Collar Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 205 1 3.91 4 7/8 2 3/4 0.500 1.839 G1100KPPB3 102200173 TCJT1 $123.53 206 1 1/4 4.59 5 9/16 3 1/8 0.531 1.990 G1103KPPB4 101914236 TCJT1 1/4S 161.34 207 1 1/4 5.13 6 1/8 3 5/8 0.531 2.106 G1104KPPB2 101915388 TCJT1 1/4 183.51 1 7/16 5.13 6 1/8 3 5/8 0.531 2.106 G1107KPPB2 101020353 TCJT1 7/16 183.51 209 1 3/4 5.83 7 1/16 4 3/8 0.562 2.334 G1112KPPB4 101020352 TCJT1 3/4 238.13 210 1 15/16 6.19 7 7/16 4 9/16 0.562 2.615 G1115KPPB 101020351 TCJT1 15/16 260.93 211 2 3/16 7.25 8 1/2 5 0.660 2.958 G1203KPPB 101020354 TCJT2 3/16 318.17 Don't Forget... When placing your order, please refer to the Item Number to help ensure that your order is fulfilled quickly and accurately. RCJT Industrial Series 2-Bolt Flange Unit RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars. Applications: Agriculture Fans and blowers Food processing Conveyors Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Eccentric Locking Collar Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 203 1/2 3 3 7/8 2 1/8 13/32 1.599 G1008KRRB 101020189 RCJT1/2 $81.39 5/8 3 3 7/8 2 1/8 13/32 1.599 G1010KRRB 100733782 RCJT5/8 81.39 204 3/4 3 17/32 4 13/32 2 3/8 7/16 1.828 G1012KRRB 100733783 RCJT3/4 89.41 205 7/8 3 29/32 4 7/8 2 3/4 7/16 1.839 G1014KRRB 100733784 RCJT7/8 96.21 15/16 3 29/32 4 7/8 2 3/4 7/16 1.839 G1015 KRRB 101020191 RCJT15/16 94.75 1 3 29/32 4 7/8 2 3/4 7/16 1.839 G1100KRRB 102170621 RCJT1 96.21 206 1 1/8 4 19/32 5 9/16 3 1/8 15/32 1.990 G1102KRRB 101020181 RCJT1 1/8 114.08 1 3/16 4 19/32 5 9/16 3 1/8 15/32 1.990 G1103KRRB 100733788 RCJT1 3/16 114.08 207 1 1/4 5 1/8 6 1/8 3 5/8 15/32 2.106 G1104KRRB 100733789 RCJT1 1/4 132.86 1 5/16 5 1/8 6 1/8 3 5/8 15/32 2.106 G1105KRRB 101020186 RCJT1 5/16 132.86 1 3/8 5 1/8 6 1/8 3 5/8 15/32 2.106 G1106KRRB 100733791 RCJT1 3/8 132.86 1 7/16 5 1/8 6 1/8 3 5/8 15/32 2.106 G1107KRRB 100733792 RCJT1 7/16 132.86 208 1 1/2 5 21/32 6 3/4 4 1/8 1/2 2.334 G1108KRRB 100733793 RCJT1 1/2 142.21 209 1 5/8 5 27/32 7 1/16 4 3/8 1/2 2.334 G1110KRRB 101020187 RCJT1 5/8 169.69 1 11/16 5 27/32 7 1/16 4 3/8 1/2 2.334 G1111KRRB 101020182 RCJT1 11/16 169.69 1 3/4 5 27/32 7 1/16 4 3/8 1/2 2.334 G1112KRRB 102154298 RCJT1 3/4 160.84 210 1 15/16 6 3/16 7 7/16 4 9/16 1/2 2.615 G1115KRRB 100733794 RCJT1 15/16 193.22 211 2 7 1/4 8 1/2 5 21/32 2.958 G1200KRRB 100733795 RCJT2 200.08 2 3/16 7 1/4 8 1/2 5 21/32 2.958 G1203KRRB 101020193 RCJT2 3/16 227.38

Previous Page
Next Page