Applied Product Catalog 2017 2018 Page 399 Bearings

399 All Things Industrial SM Bearings Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 11/16 1 3/16 3 1/8 to 4 1/8 5 1/2 1 5/16 2 9/32 SG211EL 105996493 P3S211E $59.41 3/4 1 5/16 3 3/8 to 4 3/16 5 1/4 17/32 1 7/16 2 17/32 SG212EL 102137815 P3S212E 51.64 1 1 7/16 3 7/16 to 4 9/16 5 1/2 19/32 1 7/16 2 13/16 SG216EL 102135771 P3S216E 55.65 1 3/16 1 11/16 4 1/8 to 5 1/8 6 1/4 21/32 1 5/8 3 1/4 SG219EL 102137458 P3S219E 65.19 1 1/4 1 7/8 4 9/16 to 5 9/16 6 11/16 3/4 1 3/4 3 11/16 SG220EL 102116418 P3S220E 69.49 1 7/16 1 7/8 4 9/16 to 5 9/16 6 11/16 3/4 1 3/4 3 11/16 SG223EL 102116419 P3S223E 69.49 1 1/2 2 1/8 5 1/32 to 6 1/32 7 1/4 7/8 1 7/8 4 1/8 SG224EL 102137895 P3S224E 90.38 1 3/4 2 1/8 5 13/32 to 6 17/32 7 3/4 29/32 2 4 1/4 SG228EL 102141070 P3S228E 104.97 1 15/16 2 1/4 5 27/32 to 6 27/32 8 1/4 1 2 1/8 4 1/2 SG231EL 102116420 P3S231E 119.39 2 3/16 2 1/2 6 5/16 to 7 1/2 8 7/8 1 2 5/16 4 31/32 SG235EL 106013898 P3S235E 128.30 2 7/16 2 3/4 6 29/32 to 8 5/32 9 5/8 1 1/16 2 3/8 5 15/32 SG239EL 106031160 P3S239E 153.21 2 15/16 3 1/2 8 1/8 to 10 1/8 6 21/32 1 7/32 2 7/8 6 21/32 SG247EL 106000701 P3S247E 254.64 2 Bolt Holes Inch Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Features: S200 Series Intermediate-Duty Pillow Block Bearing SCM Series Medium-Duty Pillow Block Features: resistance and quiet operation riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants reinforcement, which allows higher operating temperatures and greater flexibility with added strength replace grease fittings or location pins force and inner ring stress Applications: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Inner Ring Insert Type: Steel Insert Inch 2 Bolt Holes Outer Ring Size Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 206 1 1 11/16 4 1/4 to 5 6 1/4 3/4 1 3/4 3 5/16 INSSCM100 100939344 P2BSCM100 $82.26 207 1 3/16 1 7/8 4 11/16 to 5 7/16 6 1/2 23/32 1 3/4 3 3/4 INSSCM103 100733473 P2BSCM103 96.05 208 1 7/16 2 1/8 5 3/16 to 5 7/8 7 1/4 15/16 1 15/16 4 3/16 INSSCM107 100733474 P2BSCM107 107.07 209 1 1/2 2 1/8 5 1/2 to 6 3/8 7 7/16 3/4 2 4 9/32 INSSCM108 100733475 P2BSCM108 122.78 210 1 11/16 2 1/4 6 to 6 11/16 8 1/8 3/4 2 1/4 4 17/32 INSSCM111 100733476 P2BSCM111 138.74 1 3/4 2 1/4 6 to 6 11/16 8 1/8 3/4 2 1/4 4 17/32 INSSCM112 100733478 P2BSCM112 138.74 211 1 15/16 2 1/2 6 3/8 to 7 7/16 8 7/8 7/8 2 5/16 4 31/32 INSSCM115 101874176 P2BSCM115 172.37 2 2 1/2 6 3/8 to 7 7/16 8 7/8 7/8 2 5/16 4 31/32 INSSCM200 100733480 P2BSCM200 172.37 212 2 3/16 2 3/4 6 7/8 to 7 15/16 9 1/2 7/8 2 3/8 5 13/32 INSSCM203 100000067 P2BSCM203 199.97 2 1/4 2 3/4 6 7/8 to 7 15/16 9 1/2 7/8 2 3/8 5 13/32 INSSCM204 100939345 P2BSCM204 199.97 214 2 7/16 3 7 1/2 to 8 1/2 10 3/4 15/16 2 11/16 6 3/32 INSSCM207 100733482 P2BSCM207 260.15 2 1/2 3 7 1/2 to 8 1/2 10 3/4 15/16 2 11/16 6 3/32 INSSCM208 100939346 P2BSCM208 260.15 215 2 11/16 3 1/2 8 1/2 to 9 1/2 11 3/4 1 2 7/8 6 3/4 INSSCM211 101874177 P2BSCM211 317.66 216 2 15/16 3 1/2 8 1/2 to 9 1/2 11 3/4 1 1/4 3 6 31/32 INSSCM215 100000068 P2BSCM215 367.48 3 3 1/2 8 1/2 to 9 1/2 11 3/4 1 1/4 3 6 31/32 INSSCM300 100733484 P2BSCM300 367.48 218 3 7/16 4 10 5/16 to 11 5/8 14 1 5/16 3 3/8 8 INSSCM307 100000069 P2BSCM307 624.70

Previous Page
Next Page