Applied Product Catalog 2017 2018 Page 403 Bearings

403 Bearings All Things Industrial SM SFT Series Standard-Duty Setscrew Locking 2-Bolt Flange Unit Designed for flush mounting with machined bases for light loads and two bolt holes. Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 1/2 3 3 7/8 2 5/16 7/16 1 9/32 2-08 100736569 SFT-8 $77.91 5/8 3 3 7/8 2 5/16 7/16 1 9/32 2-010 100736570 SFT-10 77.91 3/4 3 17/32 4 13/32 2 3/8 7/16 1 9/32 2-012 100736571 SFT-12 85.00 7/8 3 57/64 4 7/8 2 3/4 17/32 1 7/16 2-014 101180596 SFT-14 91.66 15/16 3 57/64 4 7/8 2 3/4 17/32 1 7/16 2-015 101180600 SFT-15 91.66 1 3 57/64 4 7/8 2 3/4 17/32 1 7/16 2-1 100736572 SFT-16 91.61 1 1/8 4 19/32 5 9/16 3 1/4 17/32 1 9/16 2-12 100736573 SFT-18 108.11 1 3/16 4 19/32 5 9/16 3 1/4 17/32 1 9/16 2-13 100736574 SFT-19 108.51 1 1/4 4 19/32 5 9/16 3 1/4 17/32 1 9/16 1-14 101180616 SFT-20R 171.28 5 1/8 6 1/8 3 3/4 9/16 1 3/4 2-14 100736575 SFT-20 127.82 1 5/16 5 1/8 6 1/8 3 3/4 9/16 1 3/4 2-15 101180622 SFT-21 202.65 1 3/8 5 1/8 6 1/8 3 3/4 9/16 1 3/4 2-16 101180624 SFT-22 127.36 1 7/16 5 1/8 6 1/8 3 3/4 9/16 1 3/4 2-17 100736576 SFT-23 127.82 1 1/2 5 21/32 6 3/4 4 1/8 9/16 2 1/64 2-18 100736577 SFT-24 137.57 1 5/8 5 27/32 7 1/16 4 3/8 9/16 2 3/64 2-110 101180637 SFT-26 158.46 1 11/16 5 27/32 7 1/16 4 3/8 9/16 2 3/64 2-111 101180640 SFT-27 159.07 1 3/4 5 27/32 7 1/16 4 3/8 9/16 2 3/64 2-112 100736579 SFT-28 159.07 1 15/16 6 3/16 7 7/16 4 9/16 9/16 2 5/32 2-115 100736580 SFT-31 180.56 2 6 3/16 7 7/16 4 9/16 9/16 2 5/32 1-2 100736582 SFT-32R 179.87 7 1/4 8 1/2 5 1/4 13/16 2 5/16 2-2 100736581 SFT-32 211.88 2 3/16 7 1/4 8 1/2 5 1/4 13/16 2 5/16 2-23 101180662 SFT-35 212.69 Series VF2S-100 Intermediate-Duty Cast Iron 2-Bolt Flange Unit Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Item No. Mfr. No. Net Price 1/2 3 3 7/8 2 1/8 3/8 1 5/64 VS-108 100935540 VF2S-108 $49.24 3/4 3 17/32 4 13/32 2 1/2 7/16 1 9/32 VS-112 100990819 VF2S-112 51.23 7/8 3 57/64 4 7/8 2 3/4 1/2 1 25/64 VS-114 100935546 VF2S-114 53.82 1 3 57/64 4 7/8 2 3/4 1/2 1 25/64 VS-116 100935550 VF2S-116 53.82 1 1/8 4 19/32 5 9/16 3 1/8 17/32 1 15/32 VS-118 100935552 VF2S-118 64.16 1 3/16 4 19/32 5 9/16 3 1/8 17/32 1 15/32 VS-119 100935554 VF2S-119 64.16 1 1/4 5 1/8 6 1/8 3 5/8 19/32 1 39/64 VS-120 100935557 VF2S-120 68.50 1 7/16 5 1/8 6 1/8 3 5/8 19/32 1 39/64 VS-123 100935563 VF2S-123 68.50 1 1/2 5 21/32 6 3/4 4 1/8 5/8 1 49/64 VS-124 100935565 VF2S-124 89.26

Previous Page
Next Page