Applied Product Catalog 2017 2018 Page 41 Hand, Power & Analytical Tools

41 Hand, Power & Analytical Tools All Things Industrial Roloc TR Disc Pad Features: Female threaded to receive any standard 1/4-20 thread shaft Arbor Hole Size: 1/4-20 NC Density: Medium Item No. Mfr. No. Dia. (in) Net Price 102152820 00-051144-45095-4 2 $19.50 102171712 00-051144-45092-3 3 23.68 Clean & Strip Disc Features: Open web construction for cool running with excellent resistance to loading and smearing Applications: For removing weld discoloration, scale, rust, paint, coatings, gasket and sealing compounds, adhesives and marine algae Color: Black Grading: S XCS Grit: Extra Coarse Material: Silicon Carbide Dia.: 6 in Max. RPM: 4,000 Width: 1/2 in Item No. Mfr. No. Net Price 102179932 00-048011-00948-3 $17.90 Blaze F980 Fiber Disc Features: Best choice for stainless steel, titanium and super alloys Micro-fracturing 100% ceramic alumina grain constantly exposes sharper grain edges and improves grain life Self-lubricating, advanced super size treatment Extra heavy duty backing on 50 grit and coarser Foil packed availability Minimizes heat, loading and glazing on stainless, titanium and super alloys Improved grain retention for longer life Fully recyclable for reduced landfill waste Abrasive Material: Ceramic Alumina Item No. Mfr. No. Disc Size (in) Grit Net Price 104945171 69957398000 4 1/2 x 7/8 24 $4.16 101658143 69957398001 4 1/2 x 7/8 36 3.80 104989486 69957398002 4 1/2 x 7/8 50 3.60 104961092 69957398005 5 x 7/8 24 4.26 104950314 69957398006 5 x 7/8 36 3.96 104950315 69957398007 5 x 7/8 50 3.71 BlueFire F826P Fiber Disc Features: Better choice for stainless, super alloys, steel, cast iron and high pressure applications High performance blend of ceramic alumina and zirconia alumina abrasive 15% faster cut and longer life with less power draw Broad utility on a wide range of materials Abrasive Material: Ceramic/Zirconia Item No. Mfr. No. Disc Size (in) Grit Net Price 101658142 66261138457 4 1/2 x 7/8 24 $2.97 101670871 66261138456 4 1/2 x 7/8 36 2.90 104950400 66261138454 4 1/2 x 7/8 50 2.72 104950401 66261138563 5 x 7/8 24 3.03 104961918 66261138562 5 x 7/8 36 2.97 104955914 66261138561 5 x 7/8 50 2.85 Neon F726 Fiber Disc Features: Good choice for carbon steel and aluminum applications Proprietary blend of aluminum oxide/ceramic grain Delivers up to 3x the life and cut rate at an economical price point Improved resin bond system and heavy-duty fiber backing extend grain adhesion Abrasive Material: Aluminum Oxide/Ceramic Alumina Item No. Mfr. No. Disc Size (in) Grit Net Price 110807422 66623395007 4 1/2 x 7/8 24 $1.96 110807423 66623395008 4 1/2 x 7/8 36 2.17 110807424 66623395009 4 1/2 x 7/8 50 2.03 110807432 66623395016 5 x 7/8 24 2.32 110807433 66623395017 5 x 7/8 36 2.30 110807434 66623395018 5 x 7/8 50 2.15 Cut-off Disc Osborn cut-off discs feature a rugged, reinforced design that helps the user cut faster and longer in portable and fixed base cut off applications. Select from a range of styles, designs and aluminum oxide or advanced aluminum oxide abrasive grades to achieve the optimum performance for your cutting application. Grade A Type Dia. (in) Thickness (in) Grit Arbor Hole Pkg. Qty. Item No. Mfr. No. Net Price T01 4 1/2 0.040 60 7/8 25 112915643 1111240572 $2.20 0.045 46/60 7/8 25 112915645 1111250572 2.42 6 0.045 60 7/8 25 112915647 1151250572 3.00 T27 4 1/2 0.045 46/60 5/8-11 10 112915649 1113250072 4.23 7/8 25 112915651 1113250572 2.98 7 0.060 46 5/8-11 10 112915653 1183250072 6.42 7/8 25 112915655 1183250572 3.68 Grade A+ Type Dia. (in) Thickness (in) Grit Arbor Hole Pkg. Qty. Item No. Mfr. No. Net Price T01 4 1/2 0.040 60 7/8 25 112915644 1111246572 $2.95 0.045 46/60 7/8 25 112915646 1111251572 3.00 6 0.045 60 7/8 25 112915648 1151246572 3.72 T27 4 1/2 0.045 46/60 5/8-11 10 112915650 1113251072 4.68 7/8 25 112915652 1113251572 3.18 7 0.060 46 5/8-11 10 112915654 1183251072 7.47 7/8 25 112915656 1183251572 4.09 Looking for something not shown in the catalog? Applied Industrial Technologies has a wide range of supplies to meet your needs. Give us a call today, and we'll be happy to assist you. Don't Forget...

Previous Page
Next Page