Applied Product Catalog 2017 2018 Page 420 Bearings

420 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Type EXL Bearing Unit Bearing Type: Tapered Roller Bearing Housing Material: Ductile Iron Locking Device: Lock Collar Seal Type: XTS - Triple Lip Seal Shaft Dia. (in) Collar O.D. (in) Length Through Bore (in) Overall Width (in) Item No. Mfr. No. Net Price 1 3/16 2.25 2.75 105852496 S1U-EXL-103R $282.32 1 1/4 2.25 2.75 105844259 S1U-EXL-104R 282.32 1 5/16 3.44 3.50 105859563 S1U-EXL-115R 398.99 1 3/8 2.75 3.00 105856801 S1U-EXL-106R 317.61 1 7/16 2.75 3.00 105838440 S1U-EXL-107R 317.61 1 1/2 3.19 3.38 105843207 S1U-EXL-108R 352.38 1 5/8 3.19 3.38 105852661 S1U-EXL-110R 352.38 1 3/4 3.19 3.38 105860120 S1U-EXL-111R 352.38 3.44 3.50 105846210 S1U-EXL-112R 352.38 1 7/8 3.44 3.50 105853298 S1U-EXL-114R 398.99 2 3.44 3.50 105858774 S1U-EXL-200R 398.99 2 3/16 3.75 105838323 S1U-EXL-203R 445.13 2 1/4 4.06 4.00 105855731 S1U-EXL-204R 499.52 2 7/16 4.06 4.00 105841909 S1U-EXL-207R 499.52 2 1/2 4.06 4.00 105845902 S1U-EXL-208R 499.52 2 11/16 4.72 4.50 105842046 S1U-EXL-211R 755.09 2 3/4 4.72 4.50 105840942 S1U-EXL-212R 755.09 2 15/16 4.72 4.50 105859692 S1U-EXL-215R 755.09 3 4.72 4.50 105842698 S1U-EXL-300R 755.09 3 3/16 5.50 5.00 105840630 S1U-EXL-303R 1,113.05 3 1/4 5.50 5.00 105849135 S1U-EXL-304R 1,113.05 3 7/16 5.50 5.00 105847469 S1U-EXL-307R 1,113.05 3 1/2 5.50 5.00 105840133 S1U-EXL-308R 1,113.05 3 15/16 6.00 6.25 105851933 S1U-EXL-315R 1,574.62 4 6.00 6.25 105854415 S1U-EXL-400R 1,574.62 4 7/16 6.45 6.75 105847810 S1U-EXL-407R 2,584.47 4 1/2 6.45 6.75 105849474 S1U-EXL-408R 2,584.47 4 15/16 7.45 7.25 105845884 S1U-EXL-415R 3,583.04 5 7.45 7.25 105848848 S1U-EXL-500R 3,583.04 S-2000 Series Heavy-Duty 4-Bolt Cast Iron Piloted Flange Unit High capacity double row spherical bearing in a compact, one-piece housing. Features: Housing Material: Cast Iron Locking Device: Springlok Collar Insert Type: Steel Insert Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Bearing Design Relubricatable Item No. Mfr. No. Net Price 1 1/2 3 3/32 5 1/4 1/2 2 17/32 22208 Non-Expansion 100940872 FC-S2-108R $328.14 1 11/16 3 5/8 6 1/8 1/2 2 43/64 22209 Non-Expansion 100940876 FC-S2-111R 395.64 1 3/4 3 5/8 6 1/8 1/2 2 43/64 22209 Expansion 100940881 FC-S2-112RE 384.44 Non-Expansion 100940880 FC-S2-112R 384.44 1 15/16 3 51/64 6 3/8 9/16 3 3/16 22210 Non-Expansion 100940883 FC-S2-115R 440.43 2 3 51/64 6 3/8 9/16 3 3/16 22210 Non-Expansion 100940886 FC-S2-200R 440.43 2 7/16 4 19/32 7 5/8 5/8 3 13/64 22213 Expansion 100940892 FC-S2-207RE 543.46 Non-Expansion 100940891 FC-S2-207R 543.46 2 15/16 5 19/64 8 3/4 3/4 3 19/32 22215 Non-Expansion 100738794 FC-S2-215R 808.89 3 5 19/64 8 3/4 3/4 3 19/32 22215 Non-Expansion 100940899 FC-S2-300R 808.89 3 7/16 6 3/32 10 1/4 1 5/16 4 22218 Non-Expansion 100940901 FC-S2-307R 1,197.88 3 15/16 6 5/8 10 7/8 1 1/8 4 15/32 22220 Non-Expansion 100940904 FC-S2-315R 1,706.29 Features:

Previous Page
Next Page