Applied Product Catalog 2017 2018 Page 430 Bearings

430 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings MCF Series Metric CAMROL Cam Follower Bearing Features: Roller Dia. (mm) Roller Width (mm) Stud Dia. (mm) Stud Length (mm) Thread Size Overall Length (mm) Sealed Item No. Mfr. No. Net Price 16 11 6 16 M6 28 102081337 MCFR16S $79.69 19 11 8 20 M8 32 101088232 MCFR19S 82.55 22 12 10 23 M10 36 101088239 MCFR22S 87.30 26 12 10 23 M10 36 102082959 MCFR26S 92.08 30 14 12 25 M12 40 101088268 MCFR30S 108.68 32 14 12 25 M12 40 101088275 MCFR32S 114.89 35 18 16 32.5 M16 52 102081889 MCFR35S 129.32 NUKR Series Stud Type Cam Follower Features: cylindrical rollers Roller Dia. (mm) Roller Width (mm) Stud Dia. (mm) Stud Length (mm) Thread Size Overall Length (mm) Unsealed Standard Stud Item No. Mfr. No. Net Price 35 18 16 32.5 M16 52 100740726 NUKR35 $115.43 40 20 18 36.5 M18 58 100740731 NUKR40 136.97 47 24 20 40.5 M20 66 100740732 NUKR47 174.09 52 24 20 40.5 M20 66 100740733 NUKR52 177.84 62 28 24 49.5 M24 80 100740734 NUKR62 223.48 72 28 24 49.5 M24 80 100740743 NUKR72 251.25 80 35 30 63.0 M30 100 100740737 NUKR80 323.21 90 35 30 63.0 M30 100 100741066 NUKR90 377.26 FCF Series TRAKROL Bearing Features: Roller Dia. (in) Roller Width (in) Stud Dia. (in) Stud Length (in) Thread Size (in) Threads per Inch Endplate Dia. (in) Overall Length (in) Sealed Item No. Mfr. No. Net Price 1 1/2 1 3/16 5/8 1 1/2 5/8 18 3/4 2 11/16 102163849 FCF1 1/2 $70.21 2 1 11/16 7/8 2 7/8 14 1 3 11/16 102125525 FCF2 79.00 3 2 1 1/4 2 1/2 1 1/4 12 1 3/4 4 1/2 100741667 FCF3 149.36 3 1/4 2 1 1/4 2 1/2 1 1/4 12 1 3/4 4 1/2 101087993 FCF3 1/4 264.72 3 1/2 2 1 1/4 2 3/4 1 1/4 12 1 3/4 4 3/4 101087994 FCF3 1/2 239.51 PCF Series TRAKROL Bearing Features: Roller Dia. (in) Roller Width (in) Stud Dia. (in) Stud Length (in) Thread Size (in) Threads per Inch Endplate Dia. (in) Overall Length (in) Sealed Item No. Mfr. No. Net Price 1 1/2 1 3/16 5/8 1 1/2 5/8 18 3/4 2 11/16 102113451 PCF1 1/2 $71.19 1 3/4 1 3/16 3/4 1 3/4 3/4 16 1 2 15/16 102123483 PCF1 3/4 74.05 2 1 11/16 7/8 2 7/8 14 1 3 11/16 102163851 PCF2 75.43 3 2 1 1/4 2 1/2 1 1/4 12 1 3/4 4 1/2 101088012 PCF3 109.71 VCF Series TRAKROL Bearing Roller Dia. (in) Roller Width (in) Stud Dia. (in) Stud Length (in) Thread Size (in) Threads per Inch Endplate Dia. (in) Overall Length (in) Sealed Item No. Mfr. No. Net Price 2 1/2 1 5/16 3/4 1 3/4 3/4 16 1 1/4 3 1/16 102106317 VCF2 1/2 $127.72 3 1/2 1 11/16 7/8 2 7/8 14 1 3 11/16 102084427 VCF3 1/2 144.30 4 1/2 2 1 1/4 2 1/2 1 1/4 12 1 3/4 4 1/2 102081330 VCF4 1/2 273.56 Don't Forget to Order... See page 70 for more information. On-board identification and location of the most common mechanical faults (bearings, misalignment, unbalance, looseness) focus maintenance efforts on root cause, reducing unplanned downtime. Fluke Vibration Tester

Previous Page
Next Page