Applied Product Catalog 2017 2018 Page 439 Bearings

439 Bearings All Things Industrial SM Precision Steel Ball Bushing Bearing Closed Open Features: certain hazardous substances in electrical and electronic equipment Shaft Dia. (in) O.D. (in) Length (in) Material Ball - Closed Ball - Open Item No. Mfr. No. Dynamic Load Rating (lbf) Net Price Item No. Mfr. No. Dynamic Load Rating (lbf) Net Price 1/4 1/2 3/4 Hardened Steel 100765384 A4812 19 $29.21 - 440C Stainless Steel 101196353 A4812SS 19 58.23 - 3/8 5/8 7/8 Hardened Steel 100765385 A61014 37 32.85 - 440C Stainless Steel 101196359 A61014SS 37 64.31 - 1/2 7/8 1 1/4 Hardened Steel 100765386 A81420 85 34.96 100765388 OPN81420 60 $46.65 440C Stainless Steel 101196368 A81420SS 85 68.33 - 5/8 1 1/8 1 1/2 Hardened Steel 100765387 A101824 150 37.24 - 440C Stainless Steel 100765221 A101824SS 150 79.26 - 3/4 1 1/4 1 5/8 Hardened Steel 100765215 A122026 200 37.93 100765223 OPN122026 140 51.35 440C Stainless Steel 101196332 A122026SS 200 85.10 - 1 1 9/16 2 1/4 Hardened Steel 100765216 A162536 350 67.74 101197075 OPN162536 240 83.43 440C Stainless Steel 101196338 A162536SS 350 186.19 - 1 1/4 2 2 5/8 Hardened Steel 101196340 A203242 520 112.10 101197079 OPN203242 400 140.52 1 1/2 2 3/8 3 Hardened Steel 100765233 A243848 770 126.55 101197083 OPN243848 600 159.14 2 3 4 Hardened Steel 100765234 A324864 1,100 219.16 101197086 OPN324864 860 274.87 Super Smart Ball Bushing Bearing Closed Open This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round. Features: certain hazardous substances in electrical and electronic equipment Material: Delrin Shaft Dia. O.D. Length Dynamic Load Rating (lbf) Ball - Closed Ball - Open Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/2 in 7/8 in 1 1/4 in 265 101197512 SS6U8 $32.79 - 360 101197646 SSU8OPN $44.34 5/8 in 1 1/8 in 1 1/2 in 620 101197595 SSU10 35.31 101197597 SSU10OPN 47.09 101197596 SSU10-CR a 92.60 101197598 SSU10OPN-CR a 93.69 16 mm 22 mm 36 mm 495 101197524 SSEM16OPN 56.61 26 mm 36 mm 495 101197522 SSEM16 42.46 - 3/4 in 1 1/4 in 1 5/8 in 1,130 100765226 SSU12 35.85 101197607 SSU12OPN 48.35 20 mm 32 mm 45 mm 899 101197529 SSEM20 43.30 101197531 SSEM20OPN 58.09 25 mm 40 mm 58 mm 1,506 101197536 SSEM25 77.59 101197538 SSEM25OPN 94.85 1 in 1 9/16 in 2 1/4 in 1,900 101197615 SSU16 64.31 100765294 SSU16OPN 78.55 101197616 SSU16-CR a 135.93 - 30 mm 47 mm 68 mm 1,866 101197543 SSEM30 128.14 - 1 1/4 in 2 in 2 5/8 in 2,350 101197625 SSU20 106.17 101197627 SSU20OPN 131.20 101197626 SSU20-CR a 249.78 - 1 1/2 in 2 3/8 in 3 in 3,880 101197635 SSU24 120.32 101197637 SSU24OPN 148.93 40 mm 62 mm 80 mm 3,080 101197550 SSEM40OPN 178.91 a Corrosion-resistant. Miniature Metric Ball Bushing Bearing Features: acceleration times smooth operation long life adjustments environments Shaft Dia. (mm) O.D. (mm) Length (mm) Dynamic Load Rating (N) No. of Ball Tracks Ball - Closed No. of Integral Wipers: None No. of Integral Wipers: 1 No. of Integral Wipers: 2 Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 7 10 45 4 110649904 MM03 $43.66 106552446 MM03W $32.16 106563422 MM03WW $32.33 8 16 25 310 4 101197064 MM08 36.21 101197065 MM08W 37.41 101197066 MM08WW 38.57 12 22 32 650 5 101197067 MM12 40.04 101197068 MM12W 41.27 101197069 MM12WW 42.41

Previous Page
Next Page