Applied Product Catalog 2017 2018 Page 440 Bearings

440 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings MAX Self Aligning Linear Ball Bearing Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races. Features: electrical and electronic equipment * Steel Shaft Dia. O.D. Length Dynamic Load Rating Seal Type Ball - Closed Ball - Open Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 in 1/2 in 3/4 in 50 lbf w/o Seals 101933411 KNZ04 $26.18 - 3/8 in 5/8 in 7/8 in 80 lbf w/o Seals 101931859 KNZ06 29.64 - 12 mm 22 mm 32 mm 900 N w/ Contact Seals Both Ends 101046440 KS12-PP 61.29 101046454 KSO12-PP $80.46 w/ Gap Seals Both Ends 101046438 KS12 57.61 101046453 KSO12 66.15 1/2 in 7/8 in 1 1/4 in 260 lbf w/ Seals Both Ends 101046837 KXO08-PP 54.70 w/o Seals 101046836 KXO08 39.48 275 lbf w/ Seals Both Ends 101046818 KX08-PP 40.16 - w/o Seals 101046816 KX08 30.18 - 5/8 in 1 1/8 in 1 1/2 in 290 lbf w/ Seals Both Ends 101046821 KX10-PP 41.83 101046839 KXO10-PP 56.13 w/o Seals 101046819 KX10 32.36 101046838 KXO10 41.98 16 mm 26 mm 36 mm 1,430 N w/ Contact Seals Both Ends 101046442 KS16-PP 73.14 101046456 KSO16-PP 96.09 w/ Gap Seals Both Ends 101046441 KS16 69.86 101046455 KSO16 79.78 3/4 in 1 1/4 in 1 5/8 in 430 lbf w/ Seals Both Ends 101046825 KX12-PP 43.42 101046841 KXO12-PP 58.40 w/o Seals 101046823 KX12 31.94 101046840 KXO12 42.84 20 mm 32 mm 45 mm 2,200 N w/ Contact Seals Both Ends 101046444 KS20-PP 82.65 101046458 KSO20-PP 109.16 w/ Gap Seals Both Ends 101046443 KS20 79.04 101046457 KSO20* 90.71 25 mm 40 mm 58 mm 3,950 N w/ Contact Seals Both Ends 101046446 KS25-PP 105.54 101046460 KSO25-PP 138.99 w/ Gap Seals Both Ends 101046445 KS25 101.13 101046459 KSO25 115.51 1 in 1.563 in 2 1/4 in 810 lbf w/ Seals Both Ends 101046827 KX16-PP 71.19 101046844 KXO16-PP 86.83 w/o Seals 101046826 KX16 57.00 101046842 KXO16 69.98 30 mm 47 mm 68 mm 5,900 N w/ Contact Seals Both Ends 101046448 KS30-PP 123.80 101046462 KSO30-PP 161.90 w/ Gap Seals Both Ends 101046447 KS30 119.09 101046461 KSO30* 136.13 1 1/4 in 2 in 2 5/8 in 1,490 lbf w/ Seals Both Ends 101046831 KX20-PP 103.25 101046848 KXO20-PP 126.99 w/o Seals 101046830 KX20 94.18 101046847 KXO20 116.39 1 1/2 in 2 3/8 in 3 in 2,090 lbf w/ Seals Both Ends 101046833 KX24-PP 118.62 101046850 KXO24-PP 146.90 w/o Seals 101046832 KX24 107.21 101046849 KXO24 132.16 40 mm 62 mm 80 mm 10,200 N w/ Contact Seals Both Ends 101046450 KS40-PP 166.60 101046464 KSO40-PP 219.27 w/ Gap Seals Both Ends 101046449 KS40 160.92 101046463 KSO40 184.19 50 mm 75 mm 100 mm 15,100 N w/ Contact Seals Both Ends 101046452 KS50-PP 262.35 101046466 KSO50-PP 315.44 w/ Gap Seals Both Ends 101046451 KS50 250.38 101046465 KSO50 290.60 2 in 3 in 4 in 3,500 lbf w/ Seals Both Ends 101046835 KX32-PP 204.67 101046852 KXO32-PP 254.30 w/o Seals 101046834 KX32 184.38 101046851 KXO32 228.95 Simplicity Self-Lubricated Linear Bearing Closed Open Features: liner shaft damage Material: Aluminum, Frelon Lining Shaft Dia. (in) O.D. (in) Length (in) Static Load Rating (lbf) Self-Lubricating - Closed Self-Lubricating - Open Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 1/2 3/4 600 101431084 FL04 $18.31 - 3/8 5/8 7/8 1,020 101434294 FL06 20.15 - 1/2 7/8 1 1/4 1,950 101466268 FL08 20.80 101430425 FLN08 $28.49 5/8 1 1/8 1 1/2 2,940 101466269 FL10 23.01 101466272 FLN10 30.85 3/4 1 1/4 1 5/8 3,810 101345170 FL12 21.14 101348974 FLN12 28.65 1 1 9/16 2 1/4 7,050 101429123 FL16 42.62 101466271 FLN16 53.39 1 1/4 2 2 5/8 10,290 101450015 FLN20 87.24 10,830 101429122 FL20 70.06 - 1 1/2 2 3/8 3 14,100 101430602 FL24 79.97 101484311 FLN24 98.61 2 3 4 25,050 101431085 FL32 137.26 101338528 FLN32 153.21

Previous Page
Next Page