Applied Product Catalog 2017 2018 Page 445 Bearings

445 Bearings All Things Industrial SM 400 Series Ball Profile Rail The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns. Features: provide compliance during installation as well as equal load carrying capacity in all directions same rail design Accuracy Class: Normal Material: Steel Size Code Length (mm) Bolt Hole Size (mm) Rail Type: Bolt-Up From Bottom Rail Type: Standard Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 15 4,000 7.5 105546348 421H15URL4000 $732.73 105541381 421H15ARL4000 $669.36 20 4,000 9.5 105546724 421H20URL4000 838.21 105541476 421H20ARL4000 765.77 25 4,000 11.0 105541382 421H25URL4000 856.90 105541323 421H25ARL4000 779.02 30 4,000 14.0 105541477 421H30URL4000 892.07 105541478 421H30ARL4000 804.41 35 4,000 14.0 105545536 421H35URL4000 939.16 105541161 421H35ARL4000 857.99 45 4,000 20.0 105545197 421H45URL4000 1,183.49 105541740 421H45ARL4000 1,067.25 Accuracy Class: High Grade Material: Steel Size Code Length (mm) Bolt Hole Size (mm) Rail Type: Bolt-Up From Bottom Rail Type: Standard Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 15 4,000 4.5 101377366 421N15URL4000 $665.80 101420802 421N15ARL4000 $608.18 20 4,000 6.0 101379401 421N20URL4000 761.64 101370912 421N20ARL4000 695.78 25 4,000 7.0 101374382 421N25URL4000 782.95 101371920 421N25ARL4000 715.24 30 4,000 14.0 105542111 421N30URL4000 806.62 105545065 421N30ARL4000 730.92 35 4,000 14.0 105546850 421N35URL4000 862.31 105546349 421N35ARL4000 783.90 40 4,000 20.0 105541383 421N45URL4000 1,070.13 105586812 421N45ARL4000 965.04 Stock length of rails are considered random length, total length may exceed specified length. 60 Case Standard Shafting Features: Class: M Shaft Dia. (mm) Hardness Depth (in) Length (in) 440C Stainless Steel Carbon Steel Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 5 0.027 75 101196320 5MM SS $3.12 101196319 5MM $1.94 8 0.027 166 101196325 8MM SS 3.61 101196324 8MM 1.45 10 0.027 168 101196304 10MM SS 4.36 101196303 10MM 1.70 12 0.040 168 101196306 12MM SS 3.65 101196305 12MM 1.55 16 0.040 180 101196308 16MM SS 4.38 101196307 16MM 1.97 20 0.060 180 101196310 20MM SS 4.85 101196309 20MM 2.44 25 0.080 180 101196312 25MM SS 6.74 101196311 25MM 2.74 30 0.080 180 101196314 30MM SS 10.08 101196313 30MM 3.31 40 0.080 180 101196316 40MM SS 11.71 101196315 40MM 5.53 50 0.100 180 101196318 50MM SS 24.79 101196317 50MM 8.34 60 0.100 180 101196322 60MM SS 31.73 101196321 60MM 10.64 80 0.100 180 101196323 80MM 21.36 Visit us online at Applied.com ! Dont Forget... Q. Is there significance to each of the digits in a bearings part number? A. Yes. The numerical digits give you the sizes on the bearing(s). Each of the digits that follow tells you: type of grease, snap ring, internal clearance, contact angle, type of preload, etc. It is very important to write down all the digits when ordering a replacement bearing. Did You Know?

Previous Page
Next Page