Applied Product Catalog 2017 2018 Page 468 Power Transmission

468 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission General Purpose Three Phase Unimount NEMA Premium Efficient Rolled Steel Frame Motor C-Face With Base Rigid Base Features: efficiency standards for electric motors Applications: applications in damp, dusty or dirty environments Compliances: and CSA listed C-Face - With Base Three Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1/4 1800 208-230/460 56C TEFC 101714115 U14S2AC $147.25 1/3 1800 208-230/460 56C TEFC 101682426 U13S2AC 166.65 1/2 1800 208-230/460 56C TEFC 101680177 U12S2AC 181.47 3600 208-230/460 56C TEFC 101680896 U12S1AC 181.47 3/4 1800 208-230/460 56C TEFC 101714116 U34S2AC 195.11 3600 208-230/460 56C TEFC 101814864 U34S1AC 189.20 1 1800 208-230/460 56C TEFC 101677491 U1S2AFC 204.83 143TC TEFC 101665653 U1P2DC 294.14 3600 208-230/460 56C TEFC 101679897 U1S1AC 212.52 1 1/2 1800 208-230/460 56C TEFC 101889798 U32S2AFC 226.68 145TC TEFC 101780459 U32P2DC 321.03 3600 208-230/460 56C TEFC 101678375 U32S1AFC 236.12 2 1800 208-230/460 56C TEFC 101840730 U2S2AFC 247.36 145TC TEFC 101700187 U2P2DC 345.13 3600 208-230/460 56C TEFC 101819029 U2S1AFC 279.07 3 1800 208-230/460 182TC TEFC 101666606 S3P2AC 389.35 5 1800 208-230/460 184TC TEFC 101667351 S5P2AC 446.01 7 1/2 1800 208-230/460 213TC TEFC 101699052 S7P2AC 616.14 3600 208-230/460 213TC TEFC 101709624 S7P1AC 643.99 10 1800 208-230/460 215TC TEFC 101667352 S10P2AC 722.68 3600 208-230/460 215TC TEFC 101669162 S10P1AC 759.04 Rigid Base Three Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1 1800 208-230/460 143T TEFC 101666603 U1P2D $248.53 1 1/2 1800 208-230/460 145T TEFC 101665604 U32P2D 275.54 2 1800 208-230/460 145T TEFC 101698888 U2P2D 300.57 3600 208-230/460 145T TEFC 101699051 U2P1D 337.55 3 1800 208-230/460 182T TEFC 101698889 S3P2A 370.73 3600 208-230/460 145T TEFC 101666605 U3P1DF 352.11 5 1800 208-230/460 184T TEFC 101665651 S5P2A 424.57 3600 208-230/460 184T TEFC 101666159 S5P1A 424.57 7 1/2 1800 208-230/460 213T TEFC 101668802 S7P2A 586.88 3600 208-230/460 213T TEFC 101709622 S7P1A 616.14 10 1800 208-230/460 215T TEFC 101666834 S10P2A 691.39 3600 208-230/460 215T TEFC 101698890 S10P1A 722.68 General Purpose Three Phase TEFC Hostile Duty NEMA Premium Efficient Motor - IE3, C-Face Features: design B performance on 60 Hz sine wave power Applications: foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions Continued on next page. HP RPM Voltage Rating Frame Enclosure Item No. Mfr. No. C Dimension (in) Full Load Efficiency (%) Full Load Amps Wt. (lb) Net Price 1 1200 208-230/460 145TC TEFC 105985993 H1P3DC a 12.8 82.5 3.6-3.5/1.8 65 $581.88 1800 208-230/460 143TC TEFC 106064258 H1P2DC a 12.8 85.5 3.2-3/1.5 65 441.69 1 1/2 1200 208-230/460 182TC TEFC 110672034 H32P3DC a 16.8 87.5 4.8-4.7/2.3 100 581.72 1800 208-230/460 145TC TEFC 110672033 H32P2DC a 12.8 86.5 4.5-4.3/2.1 70 449.03 3600 208-230/460 143TC TEFC 110672032 H32P1DC a 12.8 84.0 4.2-3.9/2 65 463.60 2 1200 208-230/460 184TC TEFC 110672030 H2P3DC a 16.8 88.5 6.4-6.2/3.1 110 637.15 1800 208-230/460 145TC TEFC 102278856 H2P2DC a 12.8 86.5 5.9-5.7/2.9 70 482.84 3600 208-230/460 145TC TEFC 110672029 H2P1DC a 12.8 86.5 5.4-4.9/2.4 70 536.11 3 1200 208-230/460 213TC TEFC 110672036 H3P3DC a 19.1 89.5 9.3-8.8/4.4 160 784.04 1800 208-230/460 182TC TEFC 106522095 H3P2DC a 16.8 89.5 8.4-7.8/3.9 100 534.03 3600 208-230/460 182TC TEFC 110672035 H3P1DC a 16.8 87.5 8.4-7.8/3.9 100 592.05 a 60/50 hz rated with no derate on HP; 230/460 V 60 hz ratings operate on 190/380 V 50 hz, 460 V 60 hz ratings operate on 380 V 50 hz; full 60 and 50 hz data on nameplate.

Previous Page
Next Page