Applied Product Catalog 2017 2018 Page 469 Power Transmission

469 Power Transmission All Things Industrial Step-Up Adapter Features: These adapters repair, alter, increase or decrease or extend current shaft Afford an option of a re-machinable shaft Compatible with all standard round shafts Will not mar the shaft Easily installed High torque capability Item No. Mfr. No. Bore Size (in) Bore Depth (in) Shaft Size (in) Shaft Length (in) O.D. (in) Overall Length (in) Net Price 101719814 SUA-050 1/2 1 1/4 3/4 1 1/4 1 1/4 2 3/8 $31.96 101720132 SUA-062 5/8 1 3/8 7/8 1 1/2 1 1/2 3 1/4 33.03 101720634 SUA-075 3/4 1 5/8 1 2 1 3/4 4 1/4 34.31 101720131 SUA-087 7/8 1 7/8 1 1/8 2 1 7/8 4 3/8 36.15 101720635 SUA-100 1 2 1 1/4 2 3/8 2 4 3/4 38.88 101719302 SUA-112 1 1/8 2 1 3/8 2 3/8 2 1/8 4 3/4 41.79 101719939 SUA-125 1 1/4 2 1 1/2 2 1/2 2 1/4 5 42.48 Step-Down Adapter Features: These adapters repair, alter, increase or decrease or extend current shaft Afford an option of a re-machinable shaft Compatible with all standard round shafts Will not mar the shaft Easily installed High torque capability Item No. Mfr. No. Bore Size (in) Bore Depth (in) Shaft Size (in) Shaft Length (in) O.D. (in) Overall Length (in) Net Price 101704481 SDA-075 3/4 1 5/8 1/2 1 1/4 1 3/4 3 1/2 $33.68 101749550 SDA-087 7/8 1 7/8 5/8 1 1/4 1 7/8 3 5/8 34.62 101704480 SDA-100 1 2 3/4 1 1/4 2 3 5/8 35.86 101720932 SDA-112 1 1/8 2 7/8 1 1/2 2 1/8 3 7/8 37.83 101721331 SDA-125 1 1/4 2 1 2 2 1/4 4 1/2 40.61 101704482 SDA-137 1 3/8 2 1/4 1 1/8 2 2 3/8 5 43.32 101749551 SDA-150 1 1/2 2 1/4 1 1/4 2 3/8 2 1/2 5 3/8 44.02 Metric One Piece Industry Standard Clamping Coupling No Keyway With Keyway Features: Fully engages shaft without marring High axial load capacity Precision machined with minimal runout Additional sizes available Bore tolerance +.003/-.000 Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Material: Black Oxide Steel No Keyway Bore A (mm) Bore B (mm) O.D. (mm) Width (mm) Item No. Mfr. No. Net Price 10 29 45 101782171 MISCC-10-10 $29.93 12 29 45 101691884 MISCC-12-12 30.50 20 42 65 101808291 MISCC-20-20 43.06 25 45 75 101804746 MISCC-25-25 47.11 30 53 83 101782760 MISCC-30-30 63.34 With Keyway Bore A (mm) Bore B (mm) O.D. (mm) Width (mm) Item No. Mfr. No. Net Price 20 42 65 101784351 MISCC-20-20-KW $54.42 25 45 75 101828469 MISCC-25-25-KW 59.61 30 53 83 101808481 MISCC-30-30-KW 77.82 One Piece Clamping Coupling - Recessed Screws No Keyway With Keyway Features: Recessed screw head design provides an outside surface free of major projections High axial load capacity Does not mar shaft Precision machined with minimal runout Additional sizes available No Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Item No. Mfr. No. Net Price 1/4 1/4 13/16 1 1/4 101782021 CC-025-025 $20.51 3/8 1/4 1 1/16 1 5/8 101783461 CC-037-025 22.28 3/8 1 1/16 1 5/8 101809539 CC-037-037 20.51 1/2 3/8 1 1/4 1 7/8 101784216 CC-050-037 22.28 1/2 1 1/4 1 7/8 101781717 CC-050-050 20.51 5/8 1/2 1 1/2 2 1/4 101782023 CC-062-050 24.11 5/8 1 1/2 2 1/4 101783543 CC-062-062 24.11 3/4 1/2 1 3/4 2 5/8 101782022 CC-075-050 31.14 5/8 1 3/4 2 5/8 101783460 CC-075-062 31.14 3/4 1 3/4 2 5/8 101781718 CC-075-075 28.54 7/8 5/8 1 7/8 2 7/8 101785072 CC-087-062 39.91 7/8 1 7/8 2 7/8 101782923 CC-087-087 36.42 1 3/4 2 3 101782049 CC-100-075 39.91 1 2 3 101781719 CC-100-100 34.15 1 1/8 1 2 1/8 3 1/4 101783761 CC-112-100 46.77 1 1/8 2 1/8 3 1/4 101783737 CC-112-112 39.91 With Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Item No. Mfr. No. Net Price 3/8 3/8 1 1/16 1 5/8 101804743 CC-037-037-KW $28.36 1/2 1/2 1 1/4 1 7/8 101783762 CC-050-050-KW 26.81 5/8 5/8 1 1/2 2 1/4 101783574 CC-062-062-KW 32.05 3/4 3/4 1 3/4 2 5/8 101782159 CC-075-075-KW 36.42 7/8 7/8 1 7/8 2 7/8 101810011 CC-087-087-KW 46.57 1 2 3 101783575 CC-100-100-KW 41.71 1 1/8 1 1/8 2 1/8 3 1/4 102203118 CC-112-112-KW 50.10 1 1/4 1 1/4 2 1/4 3 3/8 101783763 CC-125-125-KW 57.30 1 3/8 1 3/8 2 3/8 3 5/8 101804739 CC-137-137-KW 60.59 1 1/2 1 1/2 2 1/2 3 3/4 101783432 CC-150-150-KW 64.19 1 3/4 1 3/4 3 4 1/2 101783764 CC-175-175-KW 115.02 2 3 1/4 4 7/8 101782493 CC-200-200-KW 138.28 Material: Black Oxide Steel No Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Item No. Mfr. No. Net Price 1 1/4 1 2 1/4 3 3/8 101808443 CC-125-100 $50.38 1 1/4 2 1/4 3 3/8 101807821 CC-125-125 43.33 1 3/8 1 2 3/8 3 5/8 101783573 CC-137-100 53.72 1 3/8 2 3/8 3 5/8 101781720 CC-137-137 50.38 1 1/2 1 2 1/2 3 3/4 101807822 CC-150-100 64.19 1 1/2 2 1/2 3 3/4 101782024 CC-150-150 53.72 1 3/4 1 3/4 3 4 1/2 101807823 CC-175-175 94.94 2 3 1/4 4 7/8 101782636 CC-200-200 108.55

Previous Page
Next Page