Applied Product Catalog 2017 2018 Page 470 Power Transmission

470 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission One Piece Industry Standard Clamping Coupling Black Oxide Steel w/o Keyway Stainless Steel w/ Keyway Features: Fully engages shaft without marring High axial load capacity Precision machined with minimal runout Additional sizes available Bore tolerance +.003/-.000 Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment No Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Black Oxide Steel Stainless Steel Aluminum Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 11/16 1 1/8 101782320 ISCC-025-025 $169.40 101784312 ISCC-025-025-S $35.66 101784313 ISCC-025-025-A $22.84 3/8 1/4 7/8 1 3/8 101783409 ISCC-037-025 25.85 - - - - - 3/8 7/8 1 3/8 101807827 ISCC-037-037 20.51 101783553 ISCC-037-037-S 34.41 101807828 ISCC-037-037-A 28.80 1/2 3/8 1 1/8 1 3/4 101781108 ISCC-050-037 25.85 - - - - - 1/2 1 1/8 1 3/4 101784314 ISCC-050-050 21.36 101781109 ISCC-050-050-S 41.01 101784347 ISCC-050-050-A 33.39 5/8 1/2 1 5/16 2 101784030 ISCC-062-050 28.96 - - - - - 5/8 1 5/16 2 101783462 ISCC-062-062 27.72 101808448 ISCC-062-062-S 60.62 - - 3/4 1 1/2 2 1/4 101781110 ISCC-075-075 31.14 101809998 ISCC-075-075-S 67.02 - - 7/8 1 5/8 2 1/2 101784315 ISCC-087-087 35.60 101400778 ISCC-087-087-S 94.96 - - 1 1/2 1 3/4 3 101783271 ISCC-100-050 43.33 - - - - - 1 1 3/4 3 101783742 ISCC-100-100 33.90 101808284 ISCC-100-100-S 81.82 - - 1 1/4 1 1/4 2 1/16 3 1/4 101783272 ISCC-125-125 44.28 101808283 ISCC-125-125-S 121.06 - - 1 3/8 1 3/8 2 1/4 3 1/2 101808256 ISCC-137-137 50.38 - - - - - With Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Black Oxide Steel Stainless Steel Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3/8 7/8 1 3/8 101783773 ISCC-037-037-KW $34.00 101804744 ISCC-037-037SKW $52.20 1/2 1 1/8 1 3/4 102173591 ISCC-050-050-KW 30.51 101783438 ISCC-050-050SKW 62.35 5/8 1 5/16 2 101808478 ISCC-062-062-KW 39.32 101828467 ISCC-062-062SKW 85.39 3/4 1 1/2 2 1/4 101780615 ISCC-075-075-KW 45.34 102156576 ISCC-075-075SKW 100.11 7/8 1 5/8 2 1/2 101808289 ISCC-087-087-KW 50.47 101808479 ISCC-087-087SKW 113.49 1 1 3/4 3 101828468 ISCC-100-100-KW 50.12 102211609 ISCC-100-100SKW 126.95 1 1/4 1 1/4 2 1/16 3 1/4 101782168 ISCC-125-125-KW 65.79 101758982 ISCC-125-125SKW 179.12 1 3/8 1 3/8 2 1/4 3 1/2 102223737 ISCC-137-137-KW 78.17 - One Piece Clamp Rigid Coupling No Keyway With Keyway Features: Does not mar shaft Precision-honed bore on straight-bore couplings Nypatch anti-vibration hardware Bore tolerance +0.002" to +0.0005" More sizes and step-bores available Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment No Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Black Oxide Steel 303 Stainless Steel Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 5/8 1 102069122 CLX-4-4-F $20.92 102014085 CLX-4-4-SS $34.97 1/2 1 1/8 1 3/4 101868515 CLX-8-8-F 27.01 102074532 CLX-8-8-SS 46.53 3/4 1 1/2 2 1/4 101829978 CLX-12-12-F 37.77 102222788 CLX-12-12-SS 74.60 With Keyway Bore A (in) Bore B (in) O.D. (in) Width (in) Keyway A (in) Keyway B (in) Black Oxide Steel 303 Stainless Steel Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 5/8 1 5/16 2 3/16 102141171 CLC-10-10-F $40.36 101947444 CLC-10-10-SS $79.75 3/4 1 1/2 2 1/4 3/16 101485182 CLC-12-12-F 46.53 101719004 CLC-12-12-SS 93.48 1 1 3/4 3 1/4 102207094 CLC-16-16-F 51.83 101968486 CLC-16-16-SS 121.47 1 1/8 1 7/8 3 1/8 1/4 101499849 CLC-18-18-F 60.57 102070440 CLC-18-18-SS 152.57 1 1/4 2 1/16 3 1/4 1/4 102204015 CLC-20-20-F 67.33 101921230 CLC-20-20-SS 176.86

Previous Page
Next Page