Applied Product Catalog 2017 2018 Page 476 Power Transmission

476 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Brakemotor Features: turned off brakemotors feature a power off manual release for convenience, and for use in case of a power failure conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor C-Face - Less Base Three Phase HP RPM Voltage Frame Enclosure Brake Torque (ft lb) Item No. Mfr. No. Net Price 1/3 1800 208-230/460 56C TENV 3 102108419 114158 $659.47 1/2 1800 208-230/460 56C TEFC 3 101741739 114159 697.81 3/4 1800 208-230/460 56C TEFC 6 102192807 114160 811.27 1 1800 208-230/460 56C TEFC 6 112783484 119564.00 998.10 1 1/2 1800 208-230/460 145C TEFC 10 112786657 122252.00 1,123.51 2 1800 208-230/460 143TC TEFC 10 112786658 122253.00 1,154.23 3 1800 230/460 182TC TEFC 15 112786705 132479.00 1,547.91 5 1800 230/460 184TC TEFC 25 112786706 132480.00 1,948.70 Brake Motor TEFC TENV Features: Applications: and positive hold C-Face - Less Base Single Phase HP RPM Voltage Frame Enclosure Brake Torque (ft lb) Item No. Mfr. No. Net Price 1 1800 115/230 56C TEFC 6 101000519 VBL3510 $1,098.33 C-Face - Less Base Three Phase HP RPM Voltage Frame Enclosure Brake Torque (ft lb) Item No. Mfr. No. Net Price 1/2 1800 208-230/460 56C TENV 3 101000527 VBM3538 $775.16 3/4 1750 208-230/460 56C TEFC 6 101000533 VBM3542-D 973.82 1800 208-230/460 56C TENV 6 100846552 VBM3542 903.46 1 1750 230/460 56C TEFC 6 101459203 VEBM3546-D 1,106.61 1760 208-230/460 56C TEFC 6 101000549 VEBM3546 1,173.51 1800 230/460 143TC TEFC 6 101002335 VEBM3546T 1,181.03 1 1/2 1800 230/460 56C TEFC 10 101000550 VEBM3554 1,236.65 145TC TEFC 10 101002336 VEBM3554T 1,265.71 2 1800 230/460 56C TEFC 10 101000551 VEBM3558 1,267.20 145TC TEFC 10 101002337 VEBM3558T 1,301.60 3 1800 230/460 182TC TEFC 15 101002338 VEBM3611T 1,447.70 5 1745 230/460 184TC TEFC 15 101477218 VEBM3615T-D 1,990.31 7 1/2 1770 230/460 213TC TEFC 25 101477287 VEBM3710T-D 2,710.09 Single Phase C-Face Less Base Washdown Duty AC Motor Features: select areas v-ring slinger epoxy finish Applications: where motor receives washdown on a regular basis C-Face - Less Base Single Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1/2 1800 115/230 56C TEFC 101004254 VWDL3504 $462.03 3/4 1800 115/230 56C TEFC 101004255 VWDL3507 540.33 1 1800 115/230 56C TEFC 101004256 VWDL3510 615.54 Single Phase Washdown Duty AC Motor Features: v-ring slinger Applications: washdown on a regular basis C-Face - With Base Single Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1/2 1800 115/230 56C TEFC 101004124 CWDL3504 $479.94 3/4 1800 115/230 56C TEFC 101004125 CWDL3507 558.13 1 1800 115/230 56C TEFC 101004127 CWDL3510 635.56 Washdown Duty AC Motor Features: white epoxy coating and fan guard insulation system Frame Material: Rolled Steel C-Face - With Base Three Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1 1800 208-230/460 143TC TEFC 101382371 121867 $658.83 2 1800 230/460 145C TEFC 101392567 121868 840.39 3 1800 230/460 182TC TEFC 101394869 132198 1,120.25 5 1800 230/460 184TC TEFC 101399768 132201 1,258.85 7 1/2 1800 230/460 213TC TEFC 101393201 140822 1,606.87 10 1800 230/460 215TC TEFC 101392569 140821 1,826.48 Rigid Base Three Phase HP RPM Voltage Frame Enclosure Item No. Mfr. No. Net Price 1 1800 230/460 143T TEFC 101386414 121865 $629.92 1 1/2 1800 230/460 145T TEFC 101394868 121869 631.22 2 1800 230/460 145T TEFC 101393200 121866 777.09 5 1800 230/460 184T TEFC 101386610 132197 1,176.16 7 1/2 1800 230/460 213T TEFC 101406116 140819 1,477.80

Previous Page
Next Page