Applied Product Catalog 2017 2018 Page 478 Power Transmission

478 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Jaw In-Shear Type Spider & Ring Features: Uses the Lovejoy industry-standard hub design 2 angular misalignment capability No tools required for element replacement Quick change for easy spider replacement - without moving either hub Accommodates bore sizes up to 4" Applications: Highly corrosive, heavy washdown environments Max. Temperature: 200 F Coupling Size Cast Stainless Steel Ring Urethane Spider Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price LS090, LS095 101086573 LS090/095RING6PIN $33.31 101086574 LS090/095SPIDER6PI $39.74 LS099, LS100 101086575 LS099/100RING6PIN 41.12 101086576 LS099/100SPIDER6PI 49.08 LS110 101086577 LS110RING6PIN 55.32 101086578 LS110SPIDER6PIN 62.42 LS150 101086579 LS150RING6PIN 91.15 101086581 LS150SPIDER6PIN 81.26 LS190 101086582 LS190RING6PIN 100.22 101086583 LS190SPIDER6PIN 122.05 LS225 101086584 LS225RING6PIN 206.50 101086585 LS225SPIDER6PIN 188.79 LS276 101086586 LS276RING6PIN 246.63 101086587 LS276SPIDER6PIN 259.50 CS280 101086568 CS280RING6PIN 269.21 101086569 CS280SPIDER6PIN 329.07 CS285 101086570 CS285RING6PIN 330.83 101086571 CS285SPIDER6PIN 483.05 One spider and one ring required per assembly. Snap Wrap Coupling Spider Features: Easily installed or removed without disturbing the coupling hubs Highly flexible Oil-resistant Temperature Range: -40 F to 212 F Coupling Size Nitrile Butadiene Rubber Item No. Mfr. No. Net Price SW090, SW095 102085694 SW090/095SOX $27.13 SW099, SW100 100812725 SW099/100SOX 36.80 SW110 102074689 SW110SOX 44.67 SW150 100812736 SW150SOX 71.41 SW190 101086567 SW190SOX 105.51 Stainless Steel Finished Bore Jaw Coupling Hub Features: Finished bore hubs are passivated against rust Interchangeable with all hub sizes standard for the L-line and AL-line products Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze Lock Type: Setscrew Bore Dia. (in) Keyway Size (in) Coupling Size: SS075 Coupling Size: SS095 Coupling Size: SS100 11,000 rpm 9,000 rpm 7,000 rpm Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 No Keyway 102102690 SS075X1/4HUB NOKW $61.20 - 1/2 1/8 x 1/16 102138826 SS075X1/2HUB1/8 61.20 102101377 SS095X1/2HUB1/8 $75.54 - 5/8 3/16 x 3/32 102101753 SS075X5/8HUB3/16 61.20 102100562 SS095X5/8HUB3/16 75.54 - 3/4 3/16 x 3/32 102102311 SS075X3/4HUB3/16 61.20 102143065 SS095X3/4HUB3/16 75.54 102138827 SS100X3/4HUB3/16 $88.15 7/8 3/16 x 3/32 102102312 SS075X7/8HUB3/16 61.20 102102691 SS095X7/8HUB3/16 75.54 102109317 SS100X7/8HUB3/16 88.15 1 1/4 x 1/8 - - 101761491 SS095X1HUB1/4 75.54 101798722 SS100X1HUB1/4 88.15 1 1/8 1/4 x 1/8 - - 102102378 SS095X1 1/8HUB1/4 75.54 102101378 SS100X1 1/8HUB1/4 88.15 1 1/4 1/4 x 1/8 - - 102101321 SS100X1 1/4HUB1/4 88.15 1 3/8 5/16 x 5/32 - - 102112029 SS100X1 3/8HUB5/16 88.15 Bore Dia. (in) Keyway Size (in) Coupling Size: SS110 Coupling Size: SS150 5,000 rpm Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/4 x 1/8 102102692 SS110X1HUB1/4 $162.40 102110148 SS150X1HUB1/4 $214.91 1 1/8 1/4 x 1/8 102143066 SS110X1 1/8HUB1/4 162.40 102103715 SS150X1 1/8HUB1/4 214.91 1 1/4 1/4 x 1/8 102110147 SS110X1 1/4HUB1/4 162.40 102112031 SS150X1 1/4HUB1/4 214.91 1 3/8 5/16 x 5/32 102138828 SS110X1 3/8HUB5/16 162.40 102101754 SS150X1 3/8HUB5/16 214.91 1 1/2 3/8 x 3/16 102102313 SS110X1 1/2HUB3/8 162.40 102110150 SS150X1 1/2HUB3/8 214.91 1 5/8 3/8 x 3/16 102112030 SS110X1 5/8HUB3/8 162.40 102109318 SS150X1 5/8HUB3/8 214.91 1 3/4 3/8 x 3/16 - 102102379 SS150X1 3/4HUB3/8 214.91 1 7/8 1/2 x 1/4 - 102102693 SS150X1 7/8HUB1/2 214.91 We make ordering easy! Call, e-mail, walk in or order online today! Don't Forget...

Previous Page
Next Page