Applied Product Catalog 2017 2018 Page 480 Power Transmission

480 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Bellows Coupling The most accurate and stiffest motion control couplings torsionally. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew. These couplings are very accurate but have limited misalignment capabilities. Features: Zero backlash Balanced design for high speeds up to 10,000 rpm Anodized aluminum hubs for low inertia Stainless steel bellows for high torsional stiffness More sizes available Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Specifications: Dynamic torque ratings: Divide static torque by two for nonreversing and by four for reversing applications Material: Aluminum Hub, Stainless Steel Bellows Inch Bore A (in) Bore B (in) Torque (in lb) Torsional Stiffness (in lb/) O.D. (in) Overall Length (in) Max. Angular Misalignment Max. Parallel Misalignment (in) Max. Axial Misalignment (in) Item No. Mfr. No. Net Price 3/4 5/8 250 550 1 5/8 2 2.0 0.01 0.02 101904239 BC26-12-10-A $99.48 3/4 400 950 2 2 5/16 2.0 0.01 0.02 101904050 BC32-12-12-A 118.82 1 400 950 2 2 5/16 2.0 0.01 0.02 101903284 BC32-16-16-A 118.82 Metric Bore A (mm) Bore B (mm) Torque (N-m) Torsional Stiffness (Nm/Deg) O.D. (mm) Overall Length (mm) Max. Angular Misalignment Max. Parallel Misalignment (mm) Max. Axial Misalignment (mm) Item No. Mfr. No. Net Price 12 13.6 45 33 42.9 1.5 0.15 0.40 102020819 MBC33-12-12-A $89.53 Additional inch and metric sizes and setscrew styles available. Wrapflex Cover & Element Assembly Cover Features: Patented, compound root radius in the element extends element life and increases flexibility for easier assembly Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance Weather-resistant, high-grade nylon cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation Cover Material: Nylon Element Material: Polyurethane Temperature Range: -40 F to 200 F Cover Coupling Size Item No. Mfr. No. Net Price 2R 101426054 2R NYLCVR/ELMNT $0.00 3R 101420595 3R NYLCVR/ELMNT 22.73 5R 102170684 5R CVR-ELE ASY NY 37.42 10R 102170485 10R CVR-ELE ASY NY 60.98 20R 102170899 20R CVR-ELE ASY NY 86.35 30R 102173218 30R CVR-ELE ASY NY 120.51 Element Coupling Size Item No. Mfr. No. Net Price 5R 101789785 5R STD ELEMENT $25.08 10R 101616641 10R STD ELEMENT 38.86 20R 101823367 20R STD ELEMENT 59.58 30R 101888650 30R STD ELEMENT 81.29 40R 101811853 40R STD ELEMENT 150.62 Did You Know? Drive System Mechanical Formulas See p. i6 of the blue Technical Section in the front of this catalog.

Previous Page
Next Page