Applied Product Catalog 2017 2018 Page 485 Power Transmission

485 Power Transmission All Things Industrial SM SMVector Drive The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all - performance, power, packaging and intuitive programming. Features: 4X enclosures on NEMA 4X drives to meet CE regulations Applications: Input Voltage: 120/240 Enclosure: NEMA 1 HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 2.4 Single No No 100996777 ESV371N01SXB a $301.81 1 4.2 Single No No 100996778 ESV751N01SXB a 335.57 Input Voltage: 200/240 Enclosure: NEMA 1 HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 2 7.0 Three No No 100996788 ESV152N02TXB $338.72 3 9.6 Three No No 100996798 ESV222N02TXB 424.28 Input Voltage: 200/240 Enclosure: NEMA 4X - Indoor Only, Convection Cooled HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 2 7.0 Single/ Three No 101545097 ESV152N02YXC $508.24 Yes 101523158 ESV152N02YMC 654.51 Input Voltage: 240 Enclosure: NEMA 1 HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 2.4 Single/ Three No 100996780 ESV371N02YXB $281.11 1 4.2 Single/ Three No 100996781 ESV751N02YXB 295.52 5 16.5 Three No No 100996801 ESV402N02TXB 502.83 7 1/2 23.0 Three No No 100996803 ESV552N02TXB 662.96 10 29.0 Three No No 100996805 ESV752N02TXB 811.54 Input Voltage: 240 Enclosure: NEMA 4X - Indoor Only, Convection Cooled HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 2.4 Single Yes Yes 101521353 ESV371N02SLC $554.74 Single/ Three No 101522895 ESV371N02YXC 375.46 1 4.2 Single Yes Yes 101524298 ESV751N02SLC 580.60 Single/ Three No 100996782 ESV751N02YXC 405.19 3 9.6 Single/ Three No 100996786 ESV222N02YXC 604.50 Yes 101525646 ESV222N02YMC 764.36 5 16.5 Three No No 101549939 ESV402N02TXC 746.03 Yes 101520505 ESV402N02TMC 931.61 Input Voltage: 400/480 Enclosure: NEMA 1 HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 1.3/1.1 Three No No 100996789 ESV371N04TXB $323.83 1 2.4/2.1 Three No No 100996790 ESV751N04TXB 347.31 2 4.0/3.5 Three No No 100996793 ESV152N04TXB 401.28 3 5.5/4.8 Three No No 100996799 ESV222N04TXB 467.86 5 9.4/8.2 Three No No 100996802 ESV402N04TXB 527.63 7 1/2 12.6/11.0 Three No No 100996804 ESV552N04TXB 659.89 10 16.1/14.0 Three No No 100996806 ESV752N04TXB 811.54 15 24.0/21.0 Three No No 101523157 ESV113N04TXB 1,295.24 20 31.0/27.0 Three No No 101550856 ESV153N04TXB 1,579.35 25 39.0/34.0 Three No No 101525645 ESV183N04TXB 1,875.84 30 46.0/40.0 Three No No 101522619 ESV223N04TXB 2,130.63 40 60.0/52.0 Three No No 102164546 ESV303N04TXB 2,369.01 50 75.0/65.0 Three No No 101719415 ESV373N04TXB 3,254.05 60 88.0/77.0 Three No No 101719414 ESV453N04TXB 3,959.54 HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 1.3/1.1 Three No No 101521354 ESV371N04TXC $449.19 Yes 101520958 ESV371N04TMC 580.60 1 2.4/2.1 Three No No 100996791 ESV751N04TXC 479.55 Yes 101520506 ESV751N04TMC 611.44 2 4.0/3.5 Three No No 101520503 ESV152N04TXC 561.72 Yes 101522894 ESV152N04TMC 709.78 3 5.5/4.8 Three No No 100996800 ESV222N04TXC 639.21 Yes 101523159 ESV222N04TMC 782.70 5 9.4/8.2 Three No No 101525647 ESV402N04TXC 788.03 Yes 101524297 ESV402N04TMC 964.85 7 1/2 12.6/11.0 Three No No 101550858 ESV552N04TXC 980.73 Yes 101521073 ESV552N04TMC 1,162.49 Input Voltage: 400/480 Enclosure: NEMA 4X - Indoor Only, Convection Cooled Input Voltage: 400/480 Enclosure: NEMA 4X - Indoor Only, Fan Cooled HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 10 16.1/14.0 Three No No 101525650 ESV752N04TXD $1,166.25 Yes 101549941 ESV752N04TMD 1,352.14 15 24.0/21.0 Three No No 101674006 ESV113N04TXD 1,726.10 Yes 101699262 ESV113N04TMD 1,913.09 20 31.0/27.0 Three No No 101675515 ESV153N04TXD 2,311.65 Yes 101698413 ESV153N04TMD 2,512.04 25 39.0/34.0 Three No No 101698017 ESV183N04TXD 2,892.74 Yes 101697273 ESV183N04TMD 3,221.26 30 46.0/40.0 Three No No 101674008 ESV223N04TXD 3,337.47 Yes 101697827 ESV223N04TMD 3,616.84 a 120 V/240 V models output voltage will be 240 V when connected to a 120 V source, and output voltage will not exceed 240 V when connected to a 240 V source. Input Voltage: 120/240 Enclosure: NEMA 4X - Indoor Only, Convection Cooled HP Constant Torque Output Current Continuous (A) Phase EMC Filter Integrated Line Disconnect Item No. Mfr. No. Net Price 1/2 2.4 Single No No 101341117 ESV371N01SXC a $420.38 Yes 101522148 ESV371N01SMC a 557.85 1 4.2 Single No No 101521355 ESV751N01SXC a 474.09 Yes 101521577 ESV751N01SMC a 607.58 a 120 V/240 V models output voltage will be 240 V when connected to a 120 V source, and output voltage will not exceed 240 V when connected to a 240 V source.

Previous Page
Next Page