Applied Product Catalog 2017 2018 Page 486 Power Transmission

486 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission EB Series Electro Brake Features: motors, reducers and other power transmission components on shaft certain hazardous substances in electrical and electronic equipment Compliances: and CSA listed Style: Shaft Mount Voltage: 90 VDC Type: Bushing Type Min. Bore Size (in) Max. Bore Size (in) Bushing Series O.D. (in) Torque Rating (ft lb) Item No. Mfr. No. Net Price 1/2 1 1008 5.172 30 100840825 5381-170-002 a $863.52 a Requires 1008 taperlock bushing. Style: Shaft Mount Voltage: 90 VDC Type: Finished Bore Bore Size (in) O.D. (in) Torque Rating (ft lb) Item No. Mfr. No. Net Price 5/8 4.078 16 100840811 5380-170-002 b $645.61 b Bushing not required. Adjustable Torque Control Features: mounting provisions to four units, two at a time located behind the cover Compliances: recognized Output Voltage: 90 VDC Mount Type: Panel Mount No. of Channels: 2 Customer Supplied Switching Options: Relay DC Input Voltage: 120 VAC Item No. Mfr. No. Net Price 100841021 6010-448-002 $321.96 UniModule Clutch-Brake Features: running efficiency cycle rate operation automatically adjust for wear required drive unit powered by a prime mover for rated torque directly out of the box motors reducer, parallel drive or coupling dissipation capacities and improves noise and wear factors conduit box location directly on top of the unit a completely enclosed brake package which keeps contaminates out and wear particles in for clean, quiet operation hazardous substances in electrical and electronic equipment Applications: applications Options: conversion kit creates totally enclosed brake package without need to replace entire unit * Bore Size (in) Frame Torque Rating (ft lb) Output Shaft (in) Item No. Mfr. No. Model Net Price 5/8 48Y 56C 16 5/8 101568507 5370-273-204 UM-50-1020 $941.14 30 5/8 101568742 5370-273-209 * UM-100-1020 1,182.15 7/8 143TC 145TC 182C 184C 30 7/8 101569197 5370-273-214 * UM-180-1020 1,182.15 1 1/8 182TC/184TC 213C/215C 95 1 1/8 100839450 5371-273-003 * UM210-10-20 2,667.32 Did You Know? Reduce mechanical stress: Starting a motor places significant mechanical stress on other components in the system. If the start is not controlled, belts can slip and squeal and chains can jump off their sprockets. Variable Frequency Drives operate with reduced- voltage and reduced-frequency starting (called soft start) to decrease this mechanical stress. At start-up, VFDs vary output voltage along with output frequency to control motor torque and speed. This produces a soft start as motor speed accelerates at a preprogrammed rate. Acceleration time in most VFDs can vary from 5 to 360 seconds, depending on the needs of the system. Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget...

Previous Page
Next Page