Applied Product Catalog 2017 2018 Page 487 Power Transmission

487 Power Transmission All Things Industrial SM Plug-in Octal Socket Power Supply Features: Applications: many clutch/brake applications Compliances: listed Output Voltage: 90 VDC Mount Type: Octal Socket No. of Channels: 2 Customer Supplied Switching Options: Relay DC Input Voltage: 120 VAC Item No. Mfr. No. Net Price 100839451 6001-448-004 $171.78 Purchase octal socket separately. Watch Dog Missing Pulse Relay Stand-alone unit used for monitoring conveyor run status. Use with an indicator lamp when PLCs are not used in the application. Features: what point timer drops out when conveyor system slows down or when stoppage occurs Item No. Mfr. No. Amps Max. Output Current (VAC) Supply Voltage Net Price 101858568 WD1 10 120 120 VAC or 24 to 48 VDC $138.85 MS1 Sensor Features: Applications: Item No. Mfr. No. Cable Length (m) Operating Temp. (F) Net Price 101860160 MS1 2 -13 to 158 $464.46 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details. Don't Forget...

Previous Page
Next Page