Applied Product Catalog 2017 2018 Page 489 Power Transmission

489 All Things Industrial SM Power Transmission Ratings shown reflect maximum capacity with Klubersynth UH1 6-460. Center Distance (in) Frame Box Height (in) Box Length (in) Box Width (in) Bolt Pattern (in) Ratio Input HP @ 1750 rpm Output RPM @1750 rpm Input Left Output Right Output Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1.33 56C 4 21/32 4 1/4 4.03 3.25 x 2.00 5:1 1.39 350 100992027 F713-5-B5-G $477.19 101834486 F713-5-B5-J $477.19 10:1 0.86 175 101809004 F713-10-B5-G 477.19 100848240 F713-10-B5-J 477.19 15:1 0.66 117 101805899 F713-15-B5-G 477.19 101342536 F713-15-B5-J 477.19 20:1 0.52 88 100848241 F713-20-B5-G 477.19 101835120 F713-20-B5-J 477.19 30:1 0.39 58 100992026 F713-30-B5-G 477.19 100992030 F713-30-B5-J 477.19 40:1 0.31 44 102133809 F713-40-B5-G 477.19 101807797 F713-40-B5-J 477.19 1.54 56C 5 3/8 5 1/8 5.06 4.19 x 2.75 5:1 1.72 350 101809374 F715-5-B5-G 533.83 101809007 F715-5-B5-J 533.83 10:1 1.20 175 101807802 F715-10-B5-G 533.83 101834958 F715-10-B5-J 533.83 15:1 0.91 117 101774351 F715-15-B5-G 533.83 100728954 F715-15-B5-J 533.83 20:1 0.72 88 101834133 F715-20-B5-G 533.83 101839822 F715-20-B5-J 533.83 30:1 0.54 58 101805904 F715-30-B5-G 533.83 101834487 F715-30-B5-J 533.83 1.75 56C 5 3/4 5 1/2 5.03 4.19 x 2.75 5:1 2.55 350 100848243 F718-5-B5-G 598.02 - 10:1 1.61 175 101809377 F718-10-B5-G 598.02 101809111 F718-10-B5-J 598.02 15:1 1.13 117 101834134 F718-15-B5-G 598.02 101834488 F718-15-B5-J 598.02 20:1 0.97 88 102083209 F718-20-B5-G 598.02 101735456 F718-20-B5-J 598.02 30:1 0.65 58 102224659 F718-30-B5-G 598.02 102212067 F718-30-B5-J 598.02 40:1 0.57 44 101833606 F718-40-B5-G 598.02 101809112 F718-40-B5-J 598.02 50:1 0.44 35 101835992 F718-50-B5-G 598.02 - 60:1 0.35 29 101350432 F718-60-B5-G 680.67 101856454 F718-60-B5-J 598.02 2.06 56C 6 3/8 6 5.19 5.00 x 2.88 15:1 1.72 117 101350433 F721-15-B5-G 695.54 101835124 F721-15-B5-J 695.54 20:1 1.40 88 101833975 F721-20-B5-G 695.54 101834490 F721-20-B5-J 695.54 30:1 0.99 58 101834489 F721-30-B5-G 695.54 101856455 F721-30-B5-J 695.54 40:1 0.81 44 101835125 F721-40-B5-G 695.54 101809114 F721-40-B5-J 695.54 60:1 0.55 29 101833977 F721-60-B5-G 695.54 101834491 F721-60-B5-J 695.54 2.63 56C 8 7 3/8 5.90 6.38 x 3.38 30:1 1.68 58 101835846 F726-30-B5-G 994.97 101870385 F726-30-B5-J 994.97 40:1 1.33 44 101856459 F726-40-B5-G 994.97 101350434 F726-40-B5-J 1,132.49 50:1 1.08 35 101805909 F726-50-B5-G 994.97 - 60:1 0.89 29 100993047 F726-60-B5-G 994.97 101835127 F726-60-B5-J 994.97 Caution: application before operation Features: longer life and greater precision during worm and gear alignment bearings to increase thrust and load capacities on size 713 to 760 seal life 700 Series C-Face Quilled Reducer Item No. Mfr. No. Net Price 101774352 FSP5A $632.39 Ratio: 5:1 Frame: 56C Input HP @ 1750 rpm: 0.75 hp Output RPM @ 1750 rpm Input: 350 rpm Applications: inventory flexibility double reduction ratios or alone as a 5:1 reducer Features: reducers, NEMA 56C design Motor Multiplier Use With Bolt Pattern (in) Item No. Mfr. No. Net Price 713 4.38 x 3.31 101004612 X713-11H-BK $17.57 715 5.25 x 4.31 101835983 X715-11H-BK 21.19 718 5.75 x 4.50 101731983 X718-11H-BK 23.26 721 6.38 x 4.69 101792313 X721-11H-BK 25.85 724 7.06 x 4.88 101793255 X724-11H-BK 28.17 726 8.00 x 5.25 101690603 X726-11H-BK 61.68 700 Series Horizontal Base Kit Material: Cast Iron

Previous Page
Next Page