Applied Product Catalog 2017 2018 Page 490 Power Transmission

490 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Crown Tooth Gear Coupling Features: Built to last longer Superior lubrication, grease and four-point seal extends life and reduces maintenance Triple-crowned teeth have crowns on all working portions of the teeth Accommodates misalignment and movement Interchangeable half-for-half with other standard AGMA brands Largest maximum bore in the market Falk Long Term Grease (LTG) eliminates routine lubrication cycles for up to three years Reduces maintenance costs and downtime One-year factory warranty High torque ratings Grade 8 fasteners for added strength Prevailing torque locknuts (PTL) eliminate need of lockwashers Nonturning locknut allows installation with only one wrench Applications: Bulk handling systems Paper machines Fans Pumps Cranes Mixers Sugar mills Crushers Crown Tooth Gear Coupling Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price 1010G 1/2 1 7/8 8,000 10,800 102099800 1010G HUB RB $94.85 1015G 3/4 2 3/8 6,500 20,790 102110524 1015G FLEX HUB RSB 123.79 1020G 1 2 7/8 5,600 37,800 102110253 1020G FLEX HUB RB 162.77 1025G 1 1/4 3 5/8 5,000 66,150 102109851 1025G FLEX HUB RB 206.44 1030G 1 1/2 4 1/8 4,400 107,100 102109855 1030G FLEX HUB RB 290.86 1035G 2 4 7/8 3,900 163,800 102110662 1035G HUB RB 394.32 1040G 2 1/2 5 3/4 3,600 270,900 102142324 1040G HUB RB 506.47 1045G 3 6 3/4 3,200 371,700 102109381 1045G HUB RB 690.38 Series 1000 Gear Coupling Fastener Kit Coupling Size Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1010G 100815827 1010G20/52FAST SET $27.33 102110248 1010G10/51FAST SET $27.33 1015G 102109138 1015G20/52FAST SET 36.56 102135009 1015G10/51FAST SET 36.56 1020G 102099801 1020G20/52FAST SET 38.79 102109708 1020G10/51FAST SET 38.79 1025G 102109852 1025G20/52FAST SET 47.92 100815880 1025G10/51FAST SET 47.92 1030G 102099803 1030G20/52FAST SET 57.13 102109555 1030G10/51FAST SET 57.13 1035G - 102109858 1035G10/51FAST SET 89.65 1035G 1040G 102099806 1035/40G20/52FAST 89.65 - 1040G 1045G - 102109712 1040/45G10/51FAST 89.65 1045G 102110252 1045G20/52FAST SET 89.65 - 1050G 100815988 1050G20/52FAST SET 178.02 102110083 1050G10/51FAST SET 178.02 1055G 102110081 1055G20/52FAST SET 310.94 102110521 1055G10/51FAST SET 310.94 Crown Tooth Gear Coupling Sleeve Coupling Size Max. RPM Max. Torque Rating (in lb) Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1010G 8,000 10,080 100815826 1010G20/52SLEEVE $107.66 100815825 1010G10/51SLEEVE $107.66 1015G 6,500 20,790 100815837 1015G20/52SLEEVE 137.48 100815836 1015G10/51SLEEVE 137.48 1020G 6,500 20,790 100815853 1020G20/52SLEEVE 175.20 100815852 1020G10/51SLEEVE 175.20 1025G 5,000 66,150 100815878 1025G20/52SLEEVE 225.01 100815877 1025G10/51SLEEVE 225.01 1030G 4,400 107,100 100815904 1030G20/52SLEEVE 310.94 100815903 1030G10/51SLEEVE 310.94 1035G 3,900 163,800 100815918 1035G20/52SLEEVE 407.35 100815917 1035G10/51SLEEVE 407.35 1040G 3,600 270,900 100815943 1040G20/52SLEEVE 518.01 100815942 1040G10/51SLEEVE 518.01 1045G 3,200 371,700 100815971 1045G20/52SLEEVE 692.55 102109856 1045G10/51SLEEVE 692.55

Previous Page
Next Page