Applied Product Catalog 2017 2018 Page 491 Power Transmission

491 Power Transmission All Things Industrial Sier-Bath Flange Sleeve Series Coupling Features: Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design Heat-treated bolts for high strength and coated for corrosion resistance Patented Vari-Crown gear teeth for long life O-ring seals Larger bore capacity Piloted gear fit for higher speeds and less vibration Compensates for angular, parallel and axial misalignment Sleeves Flange Type: Exposed Bolt Coupling Size Max. RPM Item No. Mfr. No. Net Price F1 6,000 102075161 F1E SLEEVE $141.94 F1.5 5,500 101087127 F1.5E SLEEVE 191.39 F2 5,000 102073332 F2E SLEEVE 239.90 F2.5 4,400 102073191 F2.5E SLEEVE 316.87 F3 4,000 102071505 F3E SLEEVE 383.31 F3.5 3,500 102073336 F3.5E SLEEVE 557.93 F4 3,000 102073767 F4E SLEEVE 748.36 F4.5 2,700 102071507 F4.5E SLEEVE 926.34 F5 2,500 102069410 F5E SLEEVE 1,216.74 F5.5 2,200 102069412 F5.5E SLEEVE 1,825.29 F6 2,100 102070982 F6E SLEEVE 2,263.36 F7 2,000 110026809 F7E SLEEVE 3,441.78 Flange Type: Shrouded Bolt Coupling Size Max. RPM Item No. Mfr. No. Net Price F1.5 5,500 102073188 F1.5S SLEEVE $191.39 F2 5,000 102145840 F2S SLEEVE 239.90 F2.5 4,400 102073192 F2.5S SLEEVE 316.87 F3 4,000 102073334 F3S SLEEVE 383.31 F3.5 3,500 102073335 F3.5S SLEEVE 557.93 F4 3,000 102069538 F4S SLEEVE 748.36 F4.5 2,700 102117205 F4.5S SLEEVE 926.34 Accessory Kits Coupling Size Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price F1 102069872 F1E ACC KIT $35.91 102069534 F1S ACC KIT $35.91 F1.5 101087128 F1.5E ACC KIT 39.88 102070085 F1.5S ACC KIT 39.88 F2 110326951 2E FLNG CPLG ACCY KIT 49.08 112000807 2S FLNG CPLG ACCY KIT 60.79 F2.5 102070460 F2.5E ACC KIT 52.93 102117202 F2.5S ACC KIT 52.93 F3 102131688 F3E ACC KIT 63.48 102074677 F3S ACC KIT 63.48 F3.5 102070091 F3.5E ACC KIT 80.31 102073195 F3.5S ACC KIT 80.31 F4 102075073 F4E ACC KIT 98.59 102070979 F4S ACC KIT 98.59 F4.5 102070980 F4.5E ACC KIT 110.09 102070981 F4.5S ACC KIT 110.09 F5 102070463 F5E ACC KIT 202.18 102073338 F5S ACC KIT 202.18 F5.5 102073769 F5.5E ACC KIT 304.26 102073770 F5.5S ACC KIT 304.26 F6 102069540 F6E ACC KIT 434.91 - F7 102073341 F7E ACC KIT 493.56 - a Solid hub. Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price F1 - 1 5/8 6,000 7,600 102069403 F1HUB RSB a $76.31 F1.5 - 2 1/8 5,500 18,900 101087126 F1.5HUB RSB a 103.45 F2 - 2 3/4 5,000 31,500 102075069 F2HUB RSB a 140.62 F2.5 1 7/16 3 1/4 4,400 56,700 102069406 F2.5HUB RSB 170.56 F3 1 7/16 4 4,000 94,500 102073193 F3HUB RSB 291.41 F3.5 1 13/16 4 5/8 3,500 151,200 102072003 F3.5HUB RSB 321.98 F4 2 7/16 5 3/8 3,000 220,500 102069537 F4HUB RSB 408.18 F4.5 3 6 2,700 302,400 102072004 F4.5HUB RSB 566.75 F5 3 6 1/2 2,500 434,700 102073197 F5HUB RSB 747.13 F5.5 4 7 1/2 2,200 573,300 102083866 F5.5HUB RSB 1,117.18 F6 4 8 1/4 2,100 749,700 102117206 F6HUB RSB 1,736.45 F7 5 9 1/2 2,000 1,008,000 102117207 F7HUB RSB 2,847.44 Reborable Hubs F Series Rigid Gear Coupling Hub Designed for connecting two rigidly mounted shafts with no misalignment capability. Flange Type: Exposed Bolt Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Torque Rating (in lb) Item No. Mfr. No. Net Price F1 0 2.125 6,000 7,600 102071999 F1E RHUB RSB $224.21 F1.5 0 2.813 5,500 18,900 102069414 F1.5E RH RSB 325.81 F2 0 3.500 5,000 31,500 102075164 F2E RHUB RSB 355.19 F2.5 0 4.250 4,400 56,700 102074676 F2.5E RHUB RSB 448.90 F3 0 4.875 4,000 94,500 102069290 F3E RHUB RSB 551.65 F3.5 0 5.625 3,500 151,200 102075072 F3.5E RHUB RSB 875.06 F4 0 6.500 3,000 220,500 102073342 F4E RHUB RSB 1,097.51 F4.5 0 7.625 2,700 302,400 102070462 F4.5E RHUB RSB 1,368.96 F5 4 8.750 2,500 434,700 102070464 F5E RHUB RSB 1,825.29 F5.5 4 1/2 9.500 2,200 573,300 102168038 F5.5E RHUB RSB 3,763.74 F6 5 1/2 10.500 2,100 749,700 102071508 F6E RHUB RSB 4,289.42 F7 5 3/4 12.000 2,000 1,008,000 102073340 F7E RH RSB 6,571.02 Q: What is the difference between a C-face motor and a D-flange motor ? A: The difference between a C-face motor and a D-flange motor pertains to the attachment of the driven equipment to the motor (via bolts). With a C-face motor, the bolting is from the driven side. In other words, the pump or other driven equipment is bolted to the motor. With the D-flange, bolting is from the motor side, which means the motor is bolted to the driven equipment, such as a gearbox. Find motors on page 426-440, 442-444 and 448-455. Did You Know?

Previous Page
Next Page