Applied Product Catalog 2017 2018 Page 493 Power Transmission

493 Power Transmission All Things Industrial SM Quantis ILH C-Face Inline Helical Reducer Features: Housing Material: Cast Iron Input Configuration: C-Face Clamp Collar Output Configuration: Inline Solid Shaft Lubrication: Mineral Mobil 600 No. of Reductions: 2 Nominal Ratio Bolt Pattern (in) Box Height (in) Box Length (in) Box Width (in) Output RPM @ 1750 rpm Input Actual Ratio Max. Input HP @ 1750 rpm Max. Output Torque (in lb) Frame Item No. Mfr. No. Net Price 5 5.12 x 4.33 6.21 8.98 6.42 367 4.77 2.02 347 56C 101498588 H3C56S00477 $636.08 6.50 x 5.32 8.73 11.07 8.66 340 5.15 10.35 1,920 180TC 101500994 H4C18S00515 991.03 8.07 x 6.69 10.58 15.33 10.35 346 5.06 23.27 4,241 210TC 101498636 H6C21S00506 1,522.96 10 5.12 x 4.33 6.21 8.98 6.42 180 9.70 2.02 705 56C 101497596 H3C56S00970 636.08 9.65 6.42 180 9.70 4.86 1,698 140TC 101501338 H3C14S00970 636.08 6.50 x 5.32 8.73 10.73 8.66 179 9.76 5.00 1,758 140TC 102181388 H4C14S00976 869.24 11.07 8.66 179 9.76 8.79 3,090 180TC 101489967 H4C18S00976 991.03 8.07 x 6.69 10.58 15.33 10.35 180 9.73 20.17 7,067 210TC 101502899 H6C21S00973 1,522.96 11 6.50 x 5.32 8.73 10.73 8.66 160 10.93 5.00 1,970 140TC 101503817 H4C14S01093 869.24 11.07 8.66 160 10.93 8.15 3,208 180TC 101489372 H4C18S01093 991.03 8.07 x 6.69 10.58 15.33 10.35 154 11.40 17.25 7,081 210TC 101500924 H6C21S01140 1,522.96 12 5.12 x 4.33 6.21 9.65 6.42 148 11.82 4.26 1,813 140TC 101497642 H3C14S01182 636.08 15 6.50 x 5.32 8.73 10.73 8.66 119 14.68 5.00 2,646 140TC 101940679 H4C14S01468 869.24 18 6.50 x 5.32 8.73 10.73 8.66 100 17.55 4.86 3,071 140TC 101501558 H4C14S01755 869.24 11.07 8.66 100 17.55 5.91 3,738 180TC 101497597 H4C18S01755 991.03 20 8.07 x 6.69 10.58 12.26 10.35 87 20.20 8.97 6,524 180TC 101501332 H6C18S02020 1,522.96 21 6.50 x 5.32 8.73 10.73 8.66 84 20.95 4.44 3,352 140TC 101502905 H4C14S02095 869.24 11.07 8.66 84 20.95 5.24 3,954 180TC 101501618 H4C18S02095 991.03 22 5.12 x 4.33 6.21 8.98 6.42 81 21.67 1.55 1,210 56C 101491102 H3C56S02167 636.08 9.65 6.42 81 21.67 2.49 1,947 140TC 101501557 H3C14S02167 636.08 25 5.12 x 4.33 6.21 8.98 6.42 71 24.50 1.41 1,241 56C 101489964 H3C56S02450 636.08 9.65 6.42 71 24.50 2.21 1,947 140TC 101498587 H3C14S02450 636.08 26 8.07 x 6.69 10.58 12.26 10.35 68 25.55 7.70 7,081 180TC 101500923 H6C18S02555 1,522.96 27 6.50 x 5.32 8.73 10.73 8.66 86 26.53 3.92 3,749 140TC 101491524 H4C14S02653 869.24 11.07 8.66 86 26.53 4.17 3,983 180TC 101489198 H4C18S02653 991.03 28 5.12 x 4.33 6.21 6.30 6.42 63 27.97 1.26 1,272 56C 102119430 H3C56S02797 636.08 8.07 x 6.69 10.58 9.65 10.35 62 28.25 6.96 7,081 180TC 102161996 H6C18S02825 1,522.96 29 6.50 x 5.32 8.73 10.73 8.66 61 28.74 3.77 3,905 140TC 101489371 H4C14S02874 869.24 32 5.12 x 4.33 6.21 6.30 6.42 55 31.80 1.13 1,299 56C 102118673 H3C56S03180 636.08 6.50 x 5.32 8.73 10.73 8.66 55 31.77 3.48 3,983 140TC 101489122 H4C14S03177 869.24 11.07 8.66 55 31.77 3.48 3,983 180TC 101497599 H4C18S03177 991.03 34 8.07 x 6.69 10.58 12.26 10.35 51 34.49 5.70 7,081 180TC 101499262 H6C18S03449 1,522.96 39 5.12 x 4.33 6.21 6.30 6.42 45 39.24 0.95 1,339 56C 102082748 H3C56S03924 636.08 40 6.50 x 5.32 8.73 10.73 8.66 47 37.06 2.98 2,902 140TC 102095982 H4C14S03706 869.24 Housing Material: Cast Iron Input Configuration: C-Face Quilled Output Configuration: Inline Solid Shaft Lubrication: Mineral Mobil 630 No. of Reductions: 3 Nominal Ratio Bolt Pattern (in) Box Height (in) Box Length (in) Box Width (in) Output RPM @ 1750 rpm Input Actual Ratio Max. Input HP @ 1750 rpm Max. Output Torque (in lb) Frame Item No. Mfr. No. Net Price 34 5.12 x 4.33 6.21 9.57 6.42 52 33.82 1.60 1,947 56C 101498538 H3C56S03382 $760.71 36 6.50 x 5.32 8.73 11.40 8.66 49 35.59 3.11 3,983 140TC 101501559 H4C14S03559 954.02 38 8.07 x 6.69 10.58 9.65 10.35 46 37.80 5.20 7,081 180TC 102108876 H6C18S03780 1,640.01 46 6.50 x 5.32 8.73 11.40 8.66 38 45.91 2.41 3,983 140TC 101496306 H4C14S04591 954.02 58 5.12 x 4.33 6.21 9.57 6.42 30 58.30 0.93 1,947 56C 101498589 H3C56S05830 760.71 Did You Know? Save Motor Costs by Using High-efficiency Helical or Bevel Gear Reducers. Switching a right-angle worm speed reducer to an inline helical or a right-angle bevel gear reducer can raise efficiency by 20 to 50 percent. This means that a lower horsepower motor that consumes less electricity and with a lower price tag can be used to drive the load.

Previous Page
Next Page