Applied Product Catalog 2017 2018 Page 495 Power Transmission

495 Power Transmission All Things Industrial SM Torque Arm II Standard Bushing Kit Includes: Mfr. Unit Size Bore Size (in) Shaft Keyseat (in) Item No. Mfr. No. Net Price 0107 1 7/16 3/8 x 3/16 100948992 TA0107TB1 7/16KIT $153.73 1107 1 7/16 3/8 x 3/16 100818433 TA1107TB1 7/16KIT 186.16 2115 1 3/4 3/8 x 3/16 100818454 TA2115TB1 3/4KIT 235.80 1 15/16 1/2 x 1/4 100818455 TA2115TB1 15/16KIT 235.80 2 1/2 x 1/4 100818456 TA2115TB2KIT 235.80 2 3/16 1/2 x 1/4 100949031 TA2115TB2 3/16KIT 235.80 3203 1 15/16 1/2 x 1/4 100818477 TA3203TB1 15/16KIT 268.24 2 3/16 1/2 x 1/4 100818479 TA3203TB2 3/16KIT 268.24 4207 2 7/16 5/8 x 5/16 100949078 TA4207TB2 7/16KIT 354.28 5215 2 7/16 5/8 x 5/16 100949120 TA5215TB2 7/16KIT 462.78 2 15/16 3/4 x 3/8 100949124 TA5215TB2 15/16KIT 462.78 3 3/16 3/4 x 3/8 100949126 TA5215TB3 3/16KIT 462.78 6307 2 15/16 3/4 x 3/8 100949166 TA6307TB2 15/16KIT 559.23 7315 3 15/16 1 x 1/2 100949209 TA7315TB3 15/16KIT 705.90 4 7/16 1 x 1/2 100949211 TA7315TB4 7/16KIT 705.90 Torque Arm II Belt Guard Features: Mounting: B Use With Min. Centers (in) Max. Centers (in) Item No. Mfr. No. Net Price 1107 16.0 28.0 100818437 TA1107B/G B $570.21 2115 17.8 31.1 100818459 TA2115B/G B 659.12 3203 18.9 34.3 100818482 TA3203B/G B 676.58 4207 21.8 38.3 100949094 TA4207B/G B 718.93 5215 25.7 44.1 100949141 TA5215B/G B 760.83 6307 26.6 46.5 100949184 TA6307B/G B 817.05 7315, 8407 29.5 50.6 100949224 TA7315/8407B/G B 960.39 Mounting: C Use With Min. Centers (in) Max. Centers (in) Item No. Mfr. No. Net Price 1107 16.0 26.3 100818438 TA1107B/G C $570.21 3203 15.0 31.0 100818483 TA3203B/G C 676.58 Torque Arm II Short Shaft Bushing Kit Includes: Mfr. Unit Size Bore Size (in) Shaft Keyseat (in) Item No. Mfr. No. Net Price 4207 2 7/16 5/8 x 5/16 x 5.65 100949090 TA4207TBS2 7/16KIT $440.73 Torque Arm II Drive Shaft Features: shaft removal feature Material: Alloy Steel Use With Shaft Size (in) Bolt Hole Size (in) Item No. Mfr. No. Net Price 0107 1 1/2 17/32 100949002 TA0107SCS1 1/2 $215.49 2 21/32 100949003 TA0107SCS2 215.49 1107 1 1/2 17/32 100818441 TA1107SCSX1 1/2 244.80 2 21/32 100818442 TA1107SCSX2 244.80 2115 1 1/2 17/32 100818463 TA2115SCSX1 1/2 269.36 2 21/32 100818464 TA2115SCSX2 269.36 2 7/16 21/32 101898291 TA2115SCSX2 7/16 269.36 3 25/32 100818466 TA2115SCSX3 269.36 3203 1 1/2 17/32 100818486 TA3203SCSX1 1/2 317.03 2 21/32 100818487 TA3203SCSX2 317.03 2 7/16 21/32 100818488 TA3203SCSX2 7/16 317.03 3 25/32 100818489 TA3203SCSX3 317.03 4207 2 21/32 100949099 TA4207SCS2 424.02 2 7/16 21/32 100949100 TA4207SCS2 7/16 424.02 3 25/32 100949101 TA4207SCS3 424.02 SCS drive shaft is shaft only; hardware is stocked with adapter and hardware kit. Torque Arm II CEMA Bolt-on Adapter Features: drop-out for optimized sealing Includes: Use With Item No. Mfr. No. Net Price 0107 100949000 TA0107SCA ADP KIT $310.34 1107 100818439 TA1107SCA ADP KIT 368.67 2115 100818461 TA2115SCA ADP KIT 427.34 3203 100818484 TA3203SCA ADP KIT 471.59 4207 100949097 TA4207SCA ADP KIT 541.70 Torque Arm II Motor Mount Features: gear case applications are inch dimensions Use With Min. Base to O/P Shaft Height (in) Max. Base to O/P Shaft Height (in) Item No. Mfr. No. Net Price 0107 8.45 14.55 100948996 TA0107IN MTR MOUNT $344.83 1107 8.22 16.00 100818435 TA1107MTR MOUNT 456.13 2115 7.71 16.67 100818457 TA2115MTR MOUNT 511.00 3203 8.13 17.44 100818480 TA3203MTR MOUNT 565.83 4207 9.34 21.76 100949091 TA4207MTR MOUNT 676.58 5215 10.97 24.55 100949138 TA5215MTR MOUNT 742.83 6307 11.18 26.77 100949181 TA6307INCH MTR MNT 924.90 7315, 8407 12.72 33.04 100949221 TA7315/8407MTR MNT 1,148.32

Previous Page
Next Page