Applied Product Catalog 2017 2018 Page 497 Power Transmission

497 Power Transmission All Things Industrial Skirtboarding 60 durometer Plioflex rubber compound with extra stiffness for efficient belt wiping and cleaning. Features: Resistant to abrasion Long wearing Stays stiff to reduce extra maintenance and cleanup Cannot delaminate or separate under severe flexing and abrasion common to belt wiping service Applications: For belt wipers or plow blades when wet, sticky or heavy material is being conveyed Material: SBR Rubber Durometer: 60 Length: 50 ft Thickness (in) Width (in) Item No. Mfr. No. Net Price 1/4 4 102173303 SB60-2504 $117.50 6 102170798 SB60-2506 154.50 3/8 4 102171635 SB60-3804 150.50 6 102170463 SB60-3806 196.00 8 102170569 SB60-3808 251.50 1/2 4 102172726 SB60-5004 189.00 6 102170572 SB60-5006 241.50 8 102170571 SB60-5008 313.00 10 102171738 SB60-5010 411.00 12 102217694 SB60-5012 490.50 3/4 6 102172254 SB60-7506 393.00 8 102172573 SB60-7508 504.50 1 6 102170568 SB60-1006 490.50 8 102171381 SB60-1008 638.50 Fastener Series Belt Width (in) Belt Thickness Range (in) Item No. Mfr. No. Net Price 125 12 1/8 to 3/16 100849711 RS125J12/300NC $81.25 18 1/8 to 3/16 100849714 RS125J18/450NC 120.83 24 1/8 to 3/16 101912779 RS125J24/600NC 158.83 30 1/8 to 3/16 101912950 RS125J30/750NC 197.69 36 1/8 to 3/16 100849719 RS125J36/900NC 236.07 48 1/8 to 3/16 100849721 RS125J48NC 317.25 187 18 3/16 to 1/4 100849695 RS187J18/450NC 134.92 24 3/16 to 1/4 100849697 RS187J24/600NC 177.36 30 3/16 to 1/4 100849702 RS187J30/750NC 220.69 36 3/16 to 1/4 100849700 RS187J36/900NC 263.53 48 3/16 to 1/4 100849704 RS187J48NC 354.04 Material: Steel Hinge Pin Material: Nylon covered steel Includes: Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins) Ready Set staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool. Installation Method A portable, lightweight application tool that can be easily carried to the jobsite. This tool holds the belt and fastener while staples are driven with a hammer. Contact your local Applied service center for installation tools. Fastener Profile Smooth, low profile facilitates operation with diverters and shears. Alligator Ready Set Staple Fastener Horsepower & Torque Guide See p. i5 of the blue Technical Section in the front of this catalog. Don't Forget... Fastener Series Belt Width (in) Belt Thickness Range (in) Item No. Mfr. No. Net Price 1 6 1/16 to 3/32 100849640 1A $24.59 Includes: Set includes six sets per box with 6" strips, rocker hinge pins and one gauge pin Material: Steel Applications: Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment Features: Alligator Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths Requires only a hammer; no special tools needed Low profile, one-piece design results in an exceptionally smooth joint Alligator Transmission Lacing Fastener Series Length (ft) Item No. Mfr. No. Net Price 125 10 100849749 NC1-X $26.91 Bulk - Nylon-covered cable Alligator Ready Set Hinge Pin

Previous Page
Next Page