Applied Product Catalog 2017 2018 Page 499 Power Transmission

499 Power Transmission All Things Industrial Flexco SR Scalloped Edge Fastener Flexco SR Scalloped Edge fasteners feature a lower fastener profile and requires less effort for installation. The lower profile is the result of the fastener's scalloped edge. This greatly reduces the profile's exposure to skirt rubbers, return idlers and cleaner blades, minimizing the effect of blade impact on fastener wear and tear and extending the life of your belt splice. Features: Significantly reduces the fastener's exposure to cleaner blades, skirt rubber and return idlers Provides maximum holding ability by allowing the rivets to pass between the carcass fibers without damaging them Self-setting rivets are installed from the top side of the belt for faster installation Joint can be separated simply by removing the hinge pin Applications: Ideal for applications requiring frequent belt length alterations Contact your local Applied service center for installation tools Material: Steel Fastener Series Belt Thickness Range (in) Belt Width (in) Item No. Mfr. No. Net Price R5 7/32 to 7/16 18 100849874 R5-SE-18/450 $25.40 24 101912817 R5-SE-24/600 32.72 30 100849876 R5-SE-30/750 39.90 36 100849877 R5-SE-36/900 49.49 42 100849878 R5-SE-42/1050 56.38 48 100849879 R5-SE-48/1200 65.87 Fastener Series Belt Width (in) Nylon Covered Steel Cable Pkg. Qty.: 1 Piece Pkg. Qty.: 10 Pieces Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 375X 550 R5 18 101912885 NC-18-1 $8.42 100849753 NC-18* $68.81 24 100849922 NC-24-1 11.05 100849921 NC-24* 90.49 30 100849924 NC-30-1 13.53 100849923 NC-30* 112.67 36 100849926 NC-36-1 16.10 100849925 NC-36* 134.58 42 100849928 NC-42-1 18.65 - - 48 100849930 NC-48-1 21.09 100849929 NC-48* 176.98 * Flexco Hinge Pin Flexco Installation Tools Tool Type Tool Name Fastener Series Item No. Mfr. No. Net Price Hand Tool Bolt Breaker 1, 140, 190, 375, 550, RP1 100849895 110 $42.94 1 1/2, 2, 2 1/4, RP2 100849902 112 42.94 Bolt Horn 1, 1 1/2, 140, 190, 2, 2 1/4, RP1, RP2, SP6 100849913 2BH 5.24 Boring Bit 1, 140, 190, 375, 550, RP1 100849889 B1B a 45.80 1 1/2, 2, 2 1/4, RP2 100849898 B2B a 45.80 Punch 1, 140, 190, 375, 550, RP1 100849891 P1P 29.90 1 1/2, 2, 2 1/4, RP2 100849900 P2P 29.90 Wrench 1, 140, 190, 375, 550, RP1 100849892 S1S b 31.72 1 1/2, 2, 2 1/4, RP2 100849901 S2S 31.72 375, 550 100849824 100 c 43.76 Power Tool Boring Bit 1, 140, 190, 375, 550, RP1 100849904 HB1 a 45.35 1 1/2, 2, 2 1/4, RP2 100849905 HB2 a 45.35 Punch 1, 140, 190, 375, 550, RP1 100849896 HP1 28.78 1 1/2, 2, 2 1/4, RP2 100849906 HP2 29.77 Quick Change Chuck N/A 100849918 5552 102.47 Wrench 1, 140, 190, RP1 100849893 HW1 d 43.51 1 1/2, 2, 2 1/4, RP2 100849907 HW2 42.75 375, 550 100849916 H100 c 43.74 a Punches preferred for general use and when belt cover is over 3/16" thick. b Use only stainless steel nuts when using S1S with 375X and 550 fasteners. c For use with steel nuts only. d Use only stainless steel nuts when using HW1 with 375X and 550 fasteners. Bolt Breaker Bolt Horn Boring Bit Punch Wrench Quick Change Chuck Rough Top Belt Skiver Features: Durable, hand-operated tool Permits lower fastener installation to minimize splice profile Applications: For quick and clean removal of rough top from light- and medium-duty conveyor belting Item No. Mfr. No. Net Price 100849781 RTBS ROUGH TOP SKI $27.86 Full Length Keyed Steel Shafting General Purpose 1018 Material Dia. (in) Keyway (in) Length (in) Item No. Mfr. No. Net Price 1/2 1/8 x 1/16 48 101719743 CFK1/2X48 $32.83 5/8 3/16 x 3/32 48 101718016 CFK5/8X48 36.22 3/4 3/16 x 3/32 48 101720517 CFK3/4X48 41.35 7/8 3/16 x 3/32 48 101720518 CFK7/8X48 44.65 1 1/4 x 1/8 48 101719304 CFK1X48 48.72 72 101720173 CFK1X72 72.09 1 1/8 1/4 x 1/8 48 101766602 CFK1-1/8X48 55.71 1 3/16 1/4 x 1/8 48 101719744 CFK1-3/16X48 60.29 1 1/4 1/4 x 1/8 48 101716535 CFK1-1/4X48 64.41 1 3/8 5/16 x 5/32 48 101720170 CFK1-3/8X48 73.99 72 101717922 CFK1-3/8X72 109.50 1 7/16 3/8 x 3/16 48 101718970 CFK1-7/16X48 79.83 72 101720172 CFK1-7/16X72 118.14 1 1/2 3/8 x 3/16 48 101718286 CFK1-1/2X48 84.83 72 101718017 CFK1-1/2X72 126.08 1 11/16 3/8 x 3/16 48 101725073 CFK1-11/16X48 101.56 72 101718971 CFK1-11/16X72 150.26 1 3/4 3/8 x 3/16 48 101718287 CFK1-3/4X48 106.98 72 101719306 CFK1-3/4X72 158.27 1 15/16 1/2 x 1/4 48 101719305 CFK1-15/16X48 130.66 72 101719475 CFK1-15/16X72 193.26 2 1/2 x 1/4 48 101720174 CFK2X48 137.93 72 101719745 CFK2X72 204.06 2 3/16 1/2 x 1/4 48 101720171 CFK2-3/16X48 158.57 72 101718401 CFK2-3/16X72 234.56 2 7/16 5/8 x 5/16 72 101725074 CFK2-7/16X72 255.37 2 15/16 3/4 x 3/8 72 101718018 CFK2-15/16X72 454.28 3 7/16 7/8 x 7/16 72 101719581 CFK3-7/16X72 741.69 3 15/16 1 x 1/2 72 101720611 CFK3-15/16X72 963.87 Continued on next page.

Previous Page
Next Page