Applied Product Catalog 2017 2018 Page 5 Hand, Power & Analytical Tools

5 All Things Industrial Hand, Power & Analytical Tools 24 Piece 3/4" Drive Socket Set Features: Made in USA with US manufactured steel Wright Drive 12 point design sockets provide up to 10 times more surface contact than conventional designs Torque loads are on flats of fastener and away from corners to reduce rounding, increasing leverage and tool strength Increasing leverage and tool strength Includes: 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm Item No. Mfr. No. No. of Points Net Price 111204109 624 12 $739.62 21 Piece 1" Drive Socket Set Features: Made in USA with US manufactured steel Wright Drive 12 point design sockets provide up to 10 times more surface contact than conventional designs Torque loads are on flats of fastener and away from corners to reduce rounding, increasing leverage and tool strength Increasing leverage and tool strength Includes: 1 7/16", 1 1/2", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2", 2 1/8", 2 3/16", 2 1/4", 2 3/8", 2 1/2", 2 5/8", 2 3/4", 2 15/16", 3 1/8" sockets Ratchet 8" and 17" extensions Sliding T Metal box Item No. Mfr. No. No. of Points Net Price 111204096 821 12 $2,066.15 9 Piece Impact Socket Set Standard Deep Features: Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials Design is a high performance drive configuration, which allows for quick and easy socket engagement to the fastener flats, not the corners Configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage Minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners Made in USA Includes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4" impact sockets (9) socket clips 9" socket bar Socket Drive Size: 3/8 in No. of Points: 6 Finish: Black Oxide Item No. Mfr. No. Socket Series Net Price 105861497 J72102 Standard Impact $46.57 105842654 J72112 Deep Impact 64.64 11 Piece Impact Socket Set Standard Deep Features: Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials Design is a high performance drive configuration, which allows for quick and easy socket engagement to the fastener flats, not the corners Configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage Minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners Made in USA Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" impact sockets 13" socket bar (11) socket clips Socket Drive Size: 1/2 in No. of Points: 6 Finish: Black Oxide Item No. Mfr. No. Socket Series Net Price 105860840 J74102 Standard Impact $93.29 105859730 J74112 Deep Impact 136.91 1/2" Drive 6 Point 13 Piece Impact Socket Set Features: Made in USA Patented Wright drive 12 point Wright drive tools give you ten times more fastener contact US manufactured steel Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" and 1 1/4" sockets (2) 10" rail (13) clips Item No. Mfr. No. Net Price 106543118 415 $146.01 1/2" Drive 6 Point 14 Piece Deep Impact Socket Set Features: Made in USA Patented Wright drive 12 point Wright drive tools give you ten times more fastener contact US manufactured steel Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" and 1 1/4" sockets (2) 10" rail (14) clips Item No. Mfr. No. Net Price 111204071 407 $233.90

Previous Page
Next Page