Applied Product Catalog 2017 2018 Page 502 Power Transmission

502 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Steel Gear Rack Martin rack is made from low carbon cold drawn steel. It is available in 14.5 and 20 pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches. Pressure Angle: 14.5 Material: Steel Diametral Pitch Face Width (in) Overall Thickness (in) Pitch Line to Back (in) Length (ft) Item No. Mfr. No. Net Price 2 3/8 3/8 0.325 2 100812239 R20X2 $51.56 3 3 1 1/2 1.167 2 100812245 R3X2 396.84 4 100812246 R3X4 763.12 6 100812247 R3X6 1,127.74 4 3/8 3/8 0.325 4 100812240 R20X4 100.54 2 1 1/2 1.250 2 100812248 R4X2 239.62 4 100812249 R4X4 462.71 6 100812250 R4X6 698.78 2 1.750 2 100812269 RA4X2 270.76 4 100812270 RA4X4 531.30 6 100812271 RA4X6 785.69 5 1 3/4 1 1/4 1.050 2 100812251 R5X2 150.50 4 100812252 R5X4 295.43 6 100812253 R5X6 436.59 1 1/2 1.300 2 100812272 RA5X2 169.23 4 100812273 RA5X4 332.13 6 100812274 RA5X6 493.24 6 1 1/4 3/4 0.625 6 100812259 R8X6 240.14 1 1/2 1 0.833 2 100812254 R6X2 109.80 4 100812255 R6X4 215.30 6 100812256 R6X6 318.83 1 1/2 1.333 2 100812275 RA6X2 124.09 4 100812276 RA6X4 243.05 6 100812277 RA6X6 359.15 8 1 1/4 3/4 0.625 2 100812257 R8X2 82.49 4 100812258 R8X4 161.50 1 1/4 1.125 2 100812278 RA8X2 97.56 4 100812279 RA8X4 190.68 6 100812280 RA8X6 283.35 10 1 5/8 0.525 2 100812205 R10X2 61.81 4 100812206 R10X4 121.40 6 100812207 R10X6 179.02 1 0.900 2 100812260 RA10X2 66.48 4 100812261 RA10X4 129.98 6 100812262 RA10X6 192.26 12 3/4 1/2 0.417 2 100812208 R12X2 51.56 4 100812209 R12X4 100.54 6 100812210 R12X6 148.89 3/4 0.667 2 100812263 RA12X2 55.75 4 100812264 RA12X4 108.73 6 100812265 RA12X6 160.98 16 5/16 5/16 0.250 2 100812211 R16X2 51.56 4 100812212 R16X4 100.54 6 100812213 R16X6 148.89 1/2 1/2 0.438 2 100812266 RA16X2 51.56 4 100812267 RA16X4 100.54 6 100812268 RA16X6 148.89 20 3/8 3/8 0.325 6 100812241 R20X6 148.89 24 1/4 1/4 0.208 2 100812242 R24X2 47.07 4 100812243 R24X4 91.33 6 100812244 R24X6 135.89 Pressure Angle: 20.0 Diametral Pitch No. Teeth Bore Size (in) Face Width (in) Pitch Dia. (in) Item No. Mfr. No. Net Price 20 24 1/2 1/2 1.200 100968734 TS2024BS 1/2 $37.10 25 1/2 1/2 1.250 100968735 TS2025BS 1/2 37.80 30 1/2 1/2 1.500 100968736 TS2030BS 1/2 41.78 35 1/2 1/2 1.750 100968737 TS2035BS 1/2 54.75 40 1/2 1/2 2.000 100968738 TS2040BS 1/2 57.56 5/8 1/2 2.000 100968740 TS2040BS 5/8 57.56 3/4 1/2 2.000 100968739 TS2040BS 3/4 57.56 Steel Spur Gear Continued from previous page. Pressure Angle: 20.0 Material: Steel Diametral Pitch Face Width (in) Overall Thickness (in) Pitch Line to Back (in) Length (ft) Item No. Mfr. No. Net Price 3 3 1 1/2 1.167 2 100812293 TR3X2 $396.84 4 100812294 TR3X4 763.12 6 100812295 TR3X6 1,127.74 4 2 1 1/2 1.250 2 100812296 TR4X2 239.62 4 100812297 TR4X4 462.71 6 100812298 TR4X6 698.78 3 1/2 2 1.750 2 100812227 R204X2 466.09 4 100812228 R204X4 910.11 6 100812229 R204X6 1,345.22 5 1 3/4 1 1/4 1.050 2 100812299 TR5X2 150.50 4 100812300 TR5X4 295.43 6 100812301 TR5X6 436.59 2 1/2 1 1/2 1.300 2 100812230 R205X2 335.80 4 100812231 R205X4 660.65 6 100812232 R205X6 974.23 6 1 1/2 1 1/2 1.333 2 100812302 TR6X2 124.09 4 100812303 TR6X4 243.05 6 100812304 TR6X6 359.15 2 1 1/2 1.333 2 100812233 R206X2 285.71 4 100812234 R206X4 560.63 6 100812235 R206X6 828.82 8 1 1/4 1 1/4 1.125 2 100812305 TR8X2 97.56 4 100812306 TR8X4 190.68 6 100812307 TR8X6 283.35 1 1/2 1 1/2 1.375 2 100812236 R208X2 132.39 4 100812237 R208X4 259.92 6 100812238 R208X6 384.39 10 1 0.900 2 100812281 TR10X2 66.48 4 100812282 TR10X4 129.98 6 100812283 TR10X6 192.26 1 1/4 1 1/4 1.150 2 100812214 R2010X2 104.35 4 100812215 R2010X4 203.91 6 100812216 R2010X6 301.59 12 3/4 3/4 0.667 2 100812284 TR12X2 55.75 4 100812285 TR12X4 108.73 6 100812286 TR12X6 160.98 1 0.917 2 100812217 R2012X2 65.67 4 100812218 R2012X4 128.90 6 100812219 R2012X6 190.42 16 1/2 1/2 0.438 2 100812287 TR16X2 51.56 4 100812288 TR16X4 100.54 6 100812289 TR16X6 148.89 3/4 3/4 0.688 2 100812220 R2016X2 59.89 4 100812221 R2016X4 116.54 6 100812222 R2016X6 172.40 20 3/8 3/8 0.325 2 100812290 TR20X2 51.56 4 100812291 TR20X4 100.54 6 100812292 TR20X6 148.89 1/2 1/2 0.450 2 100812223 R2020X2 50.72 4 100812224 R2020X4 99.21 6 100812225 R2020X6 146.77

Previous Page
Next Page