Applied Product Catalog 2017 2018 Page 507 Power Transmission

507 Power Transmission All Things Industrial Stainless Steel Roller Chain Features: Made in accordance with ANSI B29.1 standards Manufactured using Class 300 series stainless steel Excellent corrosion protection Wide temperature range; low to high Applications: Applications where resistance to chemical reaction is critical Manufactured using FDA approved material and is prelubricated with USDA H1 approved lubricant Food and packaging industry High temperature food processing applications Pkg. Qty.: 10 ft Chain No. Pitch (in) Construction Duty Min. Tensile Strength (lbf) Item No. Mfr. No. Net Price 35 3/8 Riveted Standard 1,708 102153772 35SS RIV $310.00 40 1/2 Riveted Standard 2,403 102139559 40SS RIV 352.30 50 5/8 Riveted Standard 3,779 102157071 50SS RIV 438.70 60 3/4 Riveted Standard 6,744 102156823 60SS RIV 603.10 80 1 Riveted Standard 11,465 102139561 80SS RIV 1,114.10 Stainless Steel Roller Chain Link Connecting Link Offset Link Features: Made in accordance with ANSI B29.1 standards Manufactured using 304 stainless steel Excellent corrosion protection Wide temperature range Chain No. Pitch (in) Duty Connecting (Master) Link Offset (Half) Link Item No. Net Price Item No. Net Price 35 3/8 Standard 102139557 $6.49 102213752 $11.06 40 1/2 Standard 102158678 7.09 102168922 12.68 50 5/8 Standard 102153924 8.24 102153773 14.97 60 3/4 Standard 102157072 10.22 102139560 20.29 80 1 Standard 102159329 14.81 102139065 36.31 Stainless Steel Roller Chain Features: Superior corrosion resistance Withstands harsh chemicals Withstands extreme temperatures 304 stainless steel Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Applications: Can be used in a variety of industries, including the food industries, and is ideal for applications with corrosive environments, high heat environments and environments where harsh chemicals or caustic solutions are utilized Chain No. Pitch (in) Max. Rated Working Load (lb) Pkg. Qty. (ft) Item No. Mfr. No. Net Price 25 1/4 25 10 101643836 25SS304RIV $320.20 100 101645705 25SS304RIV100FT 3,202.00 35 3/8 60 10 101635331 35SS304RIV 326.70 40 1/2 98 10 101766990 40SS304RIV 397.20 100 101632817 40SS304RIV100FT 3,972.00 50 5/8 155 10 101642052 50SS304RIV 494.40 60 3/4 231 10 100800596 60SS RIV 683.10 80 1 397 10 102025772 80SS304RIV 1,196.30 100 1 1/4 573 10 101635329 100SS304RIV 2,785.70 Stainless Steel Roller Chain Link Connecting (Master) Link Offset (Half) Link Features: Withstands harsh chemicals and extreme temperatures Chain No. Pitch (in) Connecting (Master) Link Offset (Half) Link Item No. Net Price Item No. Net Price 25 1/4 100800803 $4.49 100800804 $12.18 35 3/8 100800805 7.41 101635332 12.63 40 1/2 100800816 8.07 100800822 14.46 50 5/8 100800831 9.35 100800839 16.84 60 3/4 100800857 11.62 - - 80 1 100991123 16.97 102010547 42.12 100 1 1/4 101850105 40.27 - - 120 1 1/2 101635330 60.81 - - Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget... Duty: Standard Construction: Riveted Duty: Standard Sprockets, Idlers and Tensioners on pages 459-467, 521-562, 592-593, 596-597 and 599-600. SEE ALSO... Sprockets, Idlers and Tensioners on pages 459-467, 521-562, 592-593, 596-597 and 599-600. SEE ALSO...

Previous Page
Next Page