Applied Product Catalog 2017 2018 Page 513 Power Transmission

513 Power Transmission All Things Industrial Synergy Chain Link Chain No. Pitch (in) Duty Connecting (Master) Link Offset (Half) Link Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 50 5/8 Standard 101943335 50-2SYNCL $7.48 - 80 1 Standard 101953149 80-2SYNCL 15.67 101932663 80-2SYNOL $40.06 No. of Strands Across: 2 Continued from previous page. Chain No. Pitch (in) Construction Duty Min. Tensile Strength (lbf) Item No. Mfr. No. Net Price 40 1/2 Riveted Standard 6,250 102208610 40 2HSC RIV $571.70 50 5/8 Riveted Standard 9,760 101997116 50 2HSC RIV 650.70 60 3/4 Riveted Standard 14,060 101499617 60 2HSC RIV 973.40 100 1 1/4 Riveted Standard 39,060 101941594 100 2HSC RIV 2,713.00 No. of Strands Across: 2 Chain No. Pitch (in) Construction Duty Min. Tensile Strength (lbf) Item No. Mfr. No. Net Price 35 3/8 Riveted Standard 1,760 102148128 35HSC RIV $193.70 40 1/2 Riveted Standard 3,125 102153785 40HSC RIV 205.10 50 5/8 Riveted Standard 4,880 102178698 50HSC RIV 268.30 60 3/4 Riveted Standard 7,030 102168930 60HSC RIV 369.20 80 1 Riveted Standard 12,500 102157076 80HSC RIV 631.20 100 1 1/4 Riveted Standard 19,530 102139573 100HSC RIV 996.00 2050 1 1/4 Riveted Standard 4,880 102159323 C2050HSC RIV 204.20 2060 1 1/2 Riveted Heavy 7,030 102153930 C2060HSC RIV 342.50 2080 2 Riveted Heavy 12,500 102156826 C2080HSC RIV 481.50 No. of Strands Across: 1 Pkg. Qty.: 10 ft Applications: Sea water environments Meat and poultry processing plants Vegetable processing plants Seafood processing plants Beverage plants Washdown equipment Outdoor applications Features: Excellent corrosion resistance Hexavalent chrome-free More than 30 times the corrosion protection compared with conventional surface treatments No hydrogen embrittlement failures More economical than stainless steel chain Same strength and working load values as standard carbon steel chain Can be applied to standard or adapted BS or ANSI chain All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces Hydro-Service Roller Chain Chain No. Pitch (in) Duty Connecting (Master) Link Offset (Half) Link Item No. Net Price Item No. Net Price 40 1/2 Standard 101690709 $12.06 - - 50 5/8 Standard 102063480 13.62 101850677 $29.80 60 3/4 Standard 101972234 20.42 101671159 33.04 80 1 Standard 101958963 25.56 - - No. of Strands Across: 2 Chain No. Pitch (in) Duty Connecting (Master) Link Offset (Half) Link Item No. Net Price Item No. Net Price 35 3/8 Standard 102115195 $4.90 101958949 $8.99 40 1/2 Standard 102158668 5.39 102158250 10.31 50 5/8 Standard 102158443 6.71 102158669 13.80 60 3/4 Standard 102157621 10.11 102153786 18.06 80 1 Standard 102157828 13.24 102178699 26.42 100 1 1/4 Standard - - 102153932 42.19 2040 1 Standard 102158253 5.23 - - 2060 1 1/2 Standard 102157830 9.48 - - No. of Strands Across: 1 Offset Link Connecting Link Hydro-Service Chain Link Chain No. Pitch (in) Construction Tensile Strength (lbf) Item No. Mfr. No. Net Price 40 1/2 Riveted 4,200 110485416 40CHP $266.10 50 5/8 Riveted 6,600 110485430 50CHP 280.80 60 3/4 Riveted 8,500 110485439 60CHP 305.60 80 1 Riveted 21,500 101015418 80 CH RIV 351.10 100 1 1/4 Riveted 33,000 110485357 100CHP 567.80 120 1 1/2 Riveted 34,000 110485391 120CHP 972.30 Pkg. Qty.: 10 ft Features: Designed for toughness and strength The chrome plating on the pins exceeds the hardness level commonly found in standard roller chains and provides exceptional wear resistance without giving up toughness, even in dry and abrasive environments Directly interchangeable with standard ANSI chain Outstanding wear and shock-load performance, even at elevated temperatures No reduction in working loads or operating speeds Exceptional pin wear resistance reduces chain elongation and can increase wear life up to three times over conventional premium chains Cotter type connecting links standard for Extended Life CHP series chains Extended Life CHP Series Chain Pkg. Qty.: 10

Previous Page
Next Page