Applied Product Catalog 2017 2018 Page 517 Power Transmission

517 Power Transmission All Things Industrial Series 879 TableTop Chain PIN DIA. 9/32" THICKNESS 25/32" GUIDE CLEARANCE 1 3/4" MODULE WIDTH CHAIN PITCH 1 1/2" LINK PLATE THICKNESS 0.188" Sideflexing, One Piece, Bevel Type GUIDE CLEARANCE 1.81" THICKNESS 25/32" LINK PLATE THICKNESS 0.188" PIN DIA. 9/32" CHAIN PITCH 1 1/2" MODULE WIDTH Sideflexing, One Piece, Tab Type Applications: Beverage Brewing Dairy Package handling Parts processing Food processing Glass, plastic or metal container handling Pkg. Qty.: 10 ft Sideflexing, One Piece, Bevel Type Module Width (in) LF Acetal -40 F to 180 F Item No. Mfr. No. Net Price 3 1/4 101501312 LF879K3 1/4 $203.70 4 1/2 101530451 LF879K4 1/2 225.40 Sideflexing, One Piece, Tab Type Module Width (in) MLF Acetal LF Acetal HP Acetal 40 F to 150 F -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 1/4 101943256 MLF879TK3 1/4 $141.00 101819031 LF879TK3 1/4 $207.90 101490662 HP879TK3 1/4 $244.20 4 1/2 - - 101490593 LF879TK4 1/2 230.10 101498620 HP879TK4 1/2 270.10 Series 880 TableTop Chain PIN DIA. 9/32" THICKNESS 25/32" GUIDE CLEARANCE 1 3/4" LINK PLATE THICKNESS 0.16" MODULE WIDTH CHAIN PITCH 1 1/2" Sideflexing, One Piece, Bevel Type MODULE WIDTH PIN DIA. 9/32" GUIDE CLEARANCE 1.81" THICKNESS 25/32" LINK PLATE THICKNESS 0.16" CHAIN PITCH 1 1/2" Sideflexing, One Piece, Tab Type Applications: Beverage Brewing Dairy Package handling Parts processing Food processing Glass, plastic or metal container handling Pkg. Qty.: 10 ft Sideflexing, One Piece, Bevel Type Module Width (in) MLF Acetal LF Acetal HP Acetal -40 F to 180 F -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 1/4 101929133 MLF880K3 1/4 $125.50 102679330 LF880K3-1/4 $193.61 101500905 HP880K3 1/4 $236.30 4 1/2 101942147 MLF880K4 1/2 138.30 101501006 LF880K4 1/2 223.70 - Sideflexing, One Piece, Tab Type Module Width (in) MLF Acetal LF Acetal HP Acetal -40 F to 180 F -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 1/4 101580937 MLF880TK3 1/4 $125.50 101715897 LF880TK3-1/4 $205.10 101772998 HP880TK3 1/4 $240.60 4 1/2 101579722 MLF880TK4 1/2 138.30 101537774 LF880TK4-1/2 227.30 101715359 HP880TK4 1/2 266.80 Series 881 TableTop Chain GUIDE CLEARANCE 1 3/4" THICKNESS 9/16" MODULE WIDTH LINK PLATE THICKNESS 1/8" CHAIN PITCH 1 1/2" Sideflexing, One Piece, Bevel Type GUIDE CLEARANCE 1.81" THICKNESS 3/4" MODULE WIDTH CHAIN PITCH 1 1/2" LINK PLATE THICKNESS 1/8" Sideflexing, One Piece, Tab Type Applications: Beverage Brewing Dairy Package handling Parts processing Food processing Glass, plastic or metal container handling Pkg. Qty.: 10 ft Sideflexing, One Piece, Bevel Type Module Width (in) Carbon Steel Stainless Steel -40 F to 350 F -40 F to 800 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 1/4 - - 101500699 SS881K3 1/4 $642.00 4 1/2 - - 101491256 SS881K4 1/2 730.70 7 1/2 101491548 S881K7 1/2 $1,024.50 101500505 SS881K7 1/2 907.40 Sideflexing, One Piece, Tab Type Module Width (in) Carbon Steel Stainless Steel -40 F to 350 F -40 F to 800 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 1/4 - - 101782347 SS881TK3 1/4 $699.50 4 1/2 - - 101499681 SS881TK4 1/2 788.90 7 1/2 101501313 S881TK7 1/2 $858.70 101759219 SS881TK7 1/2 965.70

Previous Page
Next Page