Applied Product Catalog 2017 2018 Page 520 Power Transmission

520 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Rail Clip Plastic Compression Anodized Aluminum Compression Stainless Steel Self Tightening Stainless Steel Heavy-Duty 304 Stainless Steel Heavy-Duty Self Tightening Type: Compression Pkg. Qty.: 20 Features: For light-duty applications Connects guide rail to brackets or adjusting rods When the clip is installed loose, the rail can be snapped into the clip As the bolt is tightened, clamping force on the rail increases Item No. Mfr. No. Material Thread Size (in) Length (in) Net Price 101839215 VG-016-02 Plastic 5/16 0.81 $71.80 101924623 VG01603 Anodized Aluminum N/A 0.81 93.40 Type: Self Tightening Pkg. Qty.: 20 Features: Medium-duty clip for supporting guide rails Jaws of clip open for easy attachment then clamp onto rail when tightened This is an upgrade from the standard VG-014 clips Nut not supplied Recommended torque 10 ft lb Item No. Mfr. No. Material Thread Size (in) Bolt Length (in) Length (in) Net Price 101821294 VG-014H-01 Stainless Steel 1/4 0.600 0.8 $64.80 102038892 VG-014H-02 Stainless Steel 1/4 0.850 0.8 65.80 Type: Heavy-Duty Pkg. Qty.: 20 Features: Heavy-duty support for guide rail Two piece compression style for easy assembly and adjustment Works with brackets, support beams and adjusting rods Item No. Mfr. No. Material Thread Size Bolt Length (in) Net Price 102203658 VG-018-01 Stainless Steel 5/16 in 0.675 in 1 $72.40 101667321 VG01803 Stainless Steel 5/16 in 1.000 in 1 76.20 101651598 VG01804 Stainless Steel 5/16 in 1.250 in 1 79.80 101678091 VG018M03 Stainless Steel M8 25.500 mm 1 76.20 101676774 VG018M04 Stainless Steel M8 30.000 mm 1 79.80 Type: Heavy-Duty Self Tightening Pkg. Qty.: 20 Features: Heavy-duty support for guide rail Automatically clamps onto Valu-Guide rail when the bolt is tightened Item No. Mfr. No. Material Thread Size (in) Bolt Length (in) Length (in) Net Price 101663101 VG01501 304 Stainless Steel 5/16 0.640 1 $81.60 102219750 VG01502 304 Stainless Steel 5/16 0.760 1 84.60 101662463 VG01503 304 Stainless Steel 5/16 1.010 1 88.20 T-Head Bolt Material: Stainless Steel Pkg. Qty.: 10 Item No. Mfr. No. Length (in) Net Price 101795022 VG156802 0.76 $24.80 Rod End Features: Attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust Valu-Guide rail Quick Claw longer nut threads allow clamp to open while assembly stays intact Material: Acetal Pkg. Qty.: 10 Item No. Mfr. No. Rod Dia. (in) Height (in) Length (in) No. of Mounting Holes Net Price 101961145 VG-020-01 1/2 0.96 1.43 1 $53.20 Aluminum SpeedRoll Features: Low friction rollers provide excellent guides for poly-wrapped containers or PET bottles Can be cut to length and bent using special rollers and the Valu-Guide rail bender Easy mounting using VG-1568-02 bolts (included) Temperature Range: -10 F to 180 F Item No. Mfr. No. Length (ft) Width (in) Bolt Qty. Net Price 102022870 VG688H1.405 5 1.9 4 $186.66 Flexible SpeedRail SB Features: Bend by hand to create corners or s-curves easily Low friction beads provide excellent guides for polywrapped containers or PET bottles Smaller beads help guide smaller containers Can be cut to length Easy mounting using VG-1568-02 bolts (included) Material: Acetal, PVC Temperature Range: -10 F to 180 F Item No. Mfr. No. Length (ft) Width (in) Bolt Qty. Net Price 102057758 VG687FLEX1.405 5 1.9 4 $182.00

Previous Page
Next Page