Applied Product Catalog 2017 2018 Page 523 Power Transmission

523 Power Transmission All Things Industrial SM QUADRA-FLEX Coupling Hub Material: Steel (unless noted) Coupling Size Max. RPM Bore Size Length (in) Item No. Mfr. No. Net Price 5SC 7,600 1/2 in 1 3/32 111902268 5H 1/2 $37.22 5/8 in 1 3/32 100814293 5H5/8 37.22 3/4 in 1 3/32 100814292 5H3/4 37.22 7/8 in 1 3/32 100814294 5H7/8 37.22 1 in 1 3/32 102154729 5H1 37.22 1 1/8 in 1 3/32 102123721 5H1 1/8 37.22 1/2 to 1 1/8 in 1.090 100814295 5H PB 37.22 6SC 6,000 5/8 in 1 7/32 111902272 6H 5/8 41.70 3/4 in 1 7/32 100814327 6H3/4 41.70 7/8 in 1 7/32 100814328 6H7/8 41.70 15/16 in 1 7/32 102202644 6H15/16 30.52 1 in 1 7/32 100814323 6H1 41.70 27 mm 1 7/32 111902213 6H 27MM 41.70 1 1/8 in 1 7/32 100814325 6H1 1/8 41.70 1 1/4 in 1 7/32 100814324 6H1 1/4 41.70 1 3/8 in 1 7/32 100814326 6H1 3/8 41.70 5/8 to 1 3/8 in 1 7/32 100814329 6H PB 41.70 7SC 5,250 5/8 in 1 15/32 111902193 7H 5/8 46.13 19 mm 1 15/32 111902194 7H 19MM 46.13 3/4 in 1 15/32 110197824 7H3/4 34.91 7/8 in 1 15/32 100814374 7H7/8 46.13 1 in 1 15/32 100814369 7H1 46.13 1 1/8 in 1 15/32 102123103 7H1 1/8 46.13 1 1/4 in 1 15/32 105203252 7H1 1/4 46.13 1 3/8 in 1 15/32 100814372 7H1 3/8 46.13 1 1/2 in 1 15/32 100814370 7H1 1/2 46.13 1 5/8 in 1 15/32 102123176 7H1 5/8 46.13 5/8 to 1 5/8 in 1 15/32 100814375 7H PB 46.13 8SC 4,500 3/4 in 1 23/32 111902216 8H 3/4 57.12 7/8 in 1 23/32 100814412 8H7/8 57.12 1 in 1 23/32 102123393 8H1 60.77 1 1/8 in 1 23/32 102121923 8H1 1/8 57.12 1 1/4 in 1 23/32 105885319 8H1 1/4 46.13 1 3/8 in 1 23/32 102125340 8H1 3/8 57.12 1 1/2 in 1 23/32 102121924 8H1 1/2 57.12 1 5/8 in 1 23/32 102123104 8H1 5/8 57.12 1 3/4 in 1 23/32 100814408 8H1 3/4 57.12 1 7/8 in 1 23/32 100814411 8H1 7/8 57.12 3/4 to 1 7/8 in 1.720 100814413 8H PB 57.12 9SC 3,750 7/8 in 3 5/8 103985594 9H7/8 67.95 1 in 1 31/32 100814451 9H1 72.47 1 1/8 in 1 17/32 100814461 9HS1 1/8 67.95 1 31/32 100814453 9H1 1/8 72.47 1 1/4 in 1 31/32 102220612 9H1 1/4 72.47 3 5/8 111902210 9HS 1 1/4 67.95 1 3/8 in 1 31/32 100814455 9H1 3/8 72.47 3 5/8 111902209 9HS 1 3/8 72.47 1 1/2 in 1 31/32 100814452 9H1 1/2 72.47 3 5/8 111921427 9HS 1 1/2 72.47 1 5/8 in 1 31/32 102125341 9H1 5/8 72.47 1 3/4 in 1 31/32 100814454 9H1 3/4 72.47 1 7/8 in 1 31/32 100814457 9H1 7/8 72.47 2 in 3 5/8 104668715 9H2 72.47 2 1/8 in 1 31/32 100814458 9H2 1/8 72.47 7/8 to 1 1/2 in 3 5/8 103535538 9HS PB 67.95 7/8 to 2 1/8 in 1.970 100814459 9H PB 72.47 10SC 3,600 1 1/8 in 1 21/32 102111560 10HS1 1/8 128.99 2 11/32 103494558 10H1 1/8 128.99 1 1/4 in 1.656 111921281 10HS 1 1/4 128.99 1 3/8 in 1.656 111921282 10HS 1 3/8 128.99 1 1/2 in 1.656 111921280 10HS 1 1/2 128.99 1 5/8 in 1.656 111921423 10HS 1 5/8 128.99 2 11/16 100814161 10H1 5/8 128.99 1 3/4 in 2 11/32 102624358 10H1 3/4 128.99 1 7/8 in 2 11/16 100814162 10H1 7/8 128.99 2 1/8 in 2 11/16 100814163 10H2 1/8 128.99 Continued from previous page. Coupling Size Max. RPM Bore Size Length (in) Item No. Mfr. No. Net Price 10SC 3,600 2 3/8 in 2 11/16 100814164 10H2 3/8 $128.99 1 1/8 to 1 5/8 in 1.660 100814167 10HS PB 120.10 1 5/8 to 2 3/8 in 2 11/16 100814165 10H PB 128.99 11S 3,600 38 mm 10 3/8 101341272 11S 38MM 141.68 1 1/2 in 10 3/8 104934811 11S1 1/2 141.68 1 9/16 in 10 3/8 100967757 11S1 9/16 141.68 42 mm 10 3/8 111902178 11S 42MM 141.68 1 11/16 in 10 3/8 111902174 11S 1 11/16 141.68 48 mm 10 3/8 111902179 11S 48MM 141.68 1 15/16 in 10 3/8 103633929 11S1 15/16 141.68 2 in 10 3/8 100967758 11S2 141.68 52 mm 10 3/8 111902180 11S 52MM 141.68 2 1/4 in 10 3/8 100967760 11S2 1/4 141.68 60 mm 10 3/8 111902181 11S 60MM 141.68 2 7/16 in 10 3/8 110299878 11S2 7/16 141.68 2 1/2 in 10 3/8 103198892 11S2 1/2 141.68 2 3/4 in 10 3/8 100967761 11S2 3/4 141.68 70 mm 10 3/8 111902183 11S 70MM 141.68 80 mm 10 3/8 111902184 11S 80MM 141.68 11SC 3,600 1 1/8 in 1 29/32 100814203 11HS1 1/8 166.68 10 3/8 103346829 11H1 1/8 175.46 1 1/4 in 10 3/8 111921429 11HS 1 1/4 166.68 1 3/8 in 10 3/8 111921425 11HS 1 3/8 166.68 1 1/2 in 10 3/8 111921424 11HS 1 1/2 166.68 1 5/8 in 1 29/32 100814204 11HS1 5/8 166.68 1 7/8 in 2 23/32 100814197 11H1 7/8 175.46 2 in 10 3/8 102312736 11H2 175.46 2 1/8 in 2 23/32 100814198 11H2 1/8 175.46 2 1/4 in 10 3/8 111902170 11H 2 1/4 175.46 2 3/8 in 2 23/32 100814199 11H2 3/8 175.46 2 7/8 in 2 23/32 100814200 11H2 7/8 175.46 1 1/8 to 1 7/8 in 10 3/8 103534785 11HS PB 166.68 1 1/8 to 2 7/8 in 2.720 100814201 11H PB 175.46 12S 2,800 1 1/2 in 12 7/8 111902162 12S1 1/2NKWW/SS a 171.08 111902109 12S 1 1/2 171.08 1 3/4 in 12 7/8 110473134 12S 1 3/4 171.08 48 mm 12 7/8 111902108 12S 48MM 171.08 1 15/16 in 12 7/8 111902110 12S 1 15/16 171.08 50 mm 12 7/8 111902157 12S 50MM 171.08 2 1/4 in 12 7/8 101417745 12S2 1/4 141.68 60 mm 12 7/8 111902158 12S 60MM 171.08 2 7/16 in 12 7/8 111279096 12S2 7/16 171.08 65 mm 12 7/8 111902159 12S 65MM 171.08 2 3/4 in 12 7/8 100967763 12S2 3/4 171.08 70 mm 12 7/8 105449369 12S70MM 171.08 80 mm 12 7/8 111902156 12S 80MM 171.08 90 mm 12 7/8 100967765 12S90MM 171.08 12SC 2,800 1 7/8 in 2 31/32 100814223 12H1 7/8 227.04 111902161 12H1 7/8NKWW/SS a 227.04 12 7/8 111902186 12HS 1 7/8 227.04 2 in 12 7/8 111921428 12HS 2 213.95 2 1/8 in 2 31/32 100814224 12H2 1/8 227.04 12 7/8 111902177 12HS 2 1/8 213.95 2 1/4 in 2 31/32 111902185 12H 2 1/4 227.04 12 7/8 111902187 12HS 2 1/4 213.95 2 3/8 in 2 31/32 100814225 12H2 3/8 227.04 2 7/8 in 2 31/32 100814226 12H2 7/8 227.04 1 7/8 to 2 7/8 in 2.970 100814227 12H PB 227.04 13SC 2,400 2 1/8 in 2 15/32 100814249 13HS2 1/8 240.13 2 3/8 in 2 15/32 100814250 13HS2 3/8 240.13 3 11/32 100814244 13H2 3/8 252.05 2 7/8 in 3 11/32 100814245 13H2 7/8 252.05 3 3/8 in 3 11/32 100814246 13H3 3/8 252.05 14SC 2,200 2 3/8 in 3 3/8 100814257 14H2 3/8 302.75 2 7/8 in 3 3/8 100814258 14H2 7/8 302.75 3 3/8 in 3 3/8 100814259 14H3 3/8 302.75 3 7/8 in 3 3/8 100814260 14H3 7/8 302.75 a Material: Stainless Steel.

Previous Page
Next Page