Applied Product Catalog 2017 2018 Page 524 Power Transmission

524 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission QUADRA-FLEX Coupling Flange Inch Sintered Steel Coupling Size O.D. (in) Max. RPM Bore Size (in) Hub Length (in) Item No. Mfr. No. Net Price 3J 2.062 9,200 3/8 7/16 111902190 3J 3/8 NKW W/SS a $9.30 1/2 7/16 111902254 3J 1/2 NKW W/SS a 9.30 4J 2.460 7,600 12 mm 3/8 111902222 4J 12MMNKW/W/SS a 11.68 1/2 3/8 111902233 4J 1/2 NKW W/SS a 11.68 5J 3.250 7,600 7/16 15/32 100967735 5J PB a 17.83 1/2 15/32 111902257 5J 1/2 NKW W/SS a 17.83 1 1/16 15/32 111902267 5J 1 1/16 17.83 5S 3.250 7,600 1/2 29/64 111911671 5S 1/2 NKW W/SS a 23.66 111902263 5S 1/2 23.66 6J 4.000 6,000 5/8 1 7/32 111902202 6J 5/8 NKW W/SS a 24.76 111902237 6J PB 5/8 24.76 1 1/16 1 7/32 110058366 6J 1 1/16 24.76 1 5/16 1 7/32 111902203 6J 1 5/16 24.76 6S 4.000 6,000 1/2 17/64 111902199 6S PB 5/8 30.52 5/8 17/64 111902196 6S 5/8 NKW W/SS a 46.13 111911672 6S 5/8 46.13 7S 4.625 5,250 5/8 11/16 111902219 7S 5/8 NKW W/SS a 34.91 111902197 7S 5/8 34.91 7/8 11/16 111902218 7S 7/8 1/4N/SKW 34.91 8S 5.450 4,500 3/4 3/4 103601354 8S3/4 44.21 111902212 8S 3/4 NKW W/SS a 46.13 1 1/16 3/4 100967740 8S1 1/16 46.13 2 3/4 100967742 8S2 46.13 9S 6.350 3,750 7/8 25/32 103927162 9S7/8 96.44 111902235 9S 7/8 NKW W/SS a 39.36 15/16 25/32 100967745 9S15/16 67.95 1 1/16 25/32 100967744 9S1 1/16 67.95 2 3/4 25/32 111902208 9S 2 3/4 67.95 10S 7.500 3,600 1 1/8 2 23/32 111902166 10S1 1/8NKWW/SS a 89.77 1 3/16 2 23/32 111902164 10S 1 3/16 89.77 1 9/16 2 23/32 100967750 10S1 9/16 89.77 2 3/4 2 23/32 100967752 10S2 3/4 89.77 13S 11.750 2,400 2 4 3/8 111902163 13S 2 NKW W/SS a 240.13 2 1/8 4 3/8 102634605 13S2 1/8 240.13 3 3/8 4 3/8 101888979 13S3 3/8 240.13 4 7/16 4 3/8 111902154 13S 4 7/16 240.13 14S 13.875 2,200 2 4 1/2 111902112 14S 2 NKW W/SS a 428.40 2 1/8 4 1/2 111902111 14S 2 1/8 428.40 2 3/8 4 1/2 111902176 14S 2 3/8 428.40 3 3/8 4 1/2 111902258 14S 3 3/8 428.40 18.875 1,500 2 6 111902255 16S 2 NKW W/SS a 794.50 Metric Sintered Steel Coupling Size O.D. (in) Max. RPM Bore Size (mm) Hub Length (in) Item No. Mfr. No. Net Price 4J 2.460 7,600 14 3/8 111902264 4J 14MM $11.68 15 3/8 100967731 4J15MM 11.68 16 3/8 111902266 4J 16MM 11.68 19 3/8 111902239 4J 19MM 11.68 20 3/8 100967732 4J20MM 11.68 24 3/8 102843106 4J24MM 11.68 5S 3.250 7,600 14 29/64 111902261 5S 14MMNKW/W/SS a 23.66 111902262 5S 14MM 23.66 16 29/64 110242191 5S 16MM 23.66 19 29/64 111902260 5S 19MM 23.66 24 29/64 111329504 5S24MM 23.66 28 29/64 110242192 5S 28MM 30.52 6S 4.000 6,000 19 17/64 111902198 6S 19MM 30.52 24 17/64 111902189 6S 24MM 30.52 32 17/64 101368335 6S 32MM 30.52 38 17/64 105493612 6S38MM 46.13 7S 4.625 5,250 19 11/16 111902195 7S 19MM NKW a 34.91 111902211 7S 19MM 34.91 24 11/16 102493692 7S24MM 34.91 32 11/16 105252474 7S32MM 57.12 35 11/16 111251102 7S 35MM 34.91 8S 5.450 4,500 24 3/4 111902205 8S 24MM NKW a 46.13 38 3/4 101481918 8S38MM 72.47 9S 6.350 3,750 24 25/32 111902207 9S 24MM NKW a 67.95 45 25/32 102010569 9S45MM 67.95 64 25/32 111902206 9S 64MM 67.95 10S 7.500 3,600 30 2 23/32 111902173 10S 30MM 89.77 32 2 23/32 111902171 10S 32MM 89.77 35 2 23/32 111902169 10S 35MM 89.77 38 2 23/32 110651846 10S38MM 89.77 42 2 23/32 105701081 10S42MM 89.77 45 2 23/32 111902168 10S 45MM 89.77 48 2 23/32 103043266 10S48MM 89.77 50 2 23/32 105914097 10S50MM 89.77 52 2 23/32 111902165 10S 52MM 89.77 55 2 23/32 100967753 10S55MM 89.77 60 2 23/32 100967754 10S60MM 89.77 Cast Iron Coupling Size O.D. (in) Max. RPM Bore Size Hub Length (in) Item No. Mfr. No. Net Price 3J 2.062 9,200 9 mm 7/16 111902236 3J 9MM NKW a $9.30 11 mm 7/16 111902253 3J 11MM 9.30 12 mm 7/16 111902242 3J 12MM 9.30 14 mm 7/16 111902241 3J 14MM 9.30 15 mm 7/16 111902240 3J 15MM 9.30 16 mm 7/16 111902221 3J 16MM 9.30 19 mm 7/16 111902238 3J 19MM 9.30 Metric Sintered Steel Continued on next page. Coupling Size O.D. (in) Max. RPM Bore Size Hub Length (in) Item No. Mfr. No. Net Price 5S 3.250 7,600 5/8 in 29/64 100814316 5S5/8 $46.13 3/4 in 29/64 100814315 5S3/4 46.13 20 mm 7/16 100814313 5S20MM 23.66 13/16 in 29/64 100814310 5S13/16 23.66 7/8 in 29/64 102111556 5S7/8 34.91 15/16 in 29/64 100814311 5S15/16 23.66 25 mm 7/16 100814314 5S25MM 41.70 1 in 29/64 102122920 5S1 23.66 1 1/16 in 29/64 100814306 5S1 1/16 23.66 1 1/8 in 29/64 100814308 5S1 1/8 23.66 1 3/16 in 29/64 100814309 5S1 3/16 23.66 1 1/4 in 29/64 102154393 5S1 1/4 23.66 5SC 3.250 7,600 1 1/8 in 1 3/32 100814319 5SC35 34.91 6B 4.000 6,000 1 3/16 in 100814320 6B-JA 43.82 6S 4.000 6,000 3/4 in 17/32 102154392 6S3/4 30.52 20 mm 17/32 100814355 6S20MM 30.52 7/8 in 17/32 100814361 6S7/8 30.52 15/16 in 17/32 100814354 6S15/16 30.52 25 mm 17/32 100814356 6S25MM 30.52 1 in 17/32 100814342 6S1 30.52 1 1/16 in 17/32 100814343 6S1 1/16 30.52 28 mm 17/32 100814357 6S28MM 30.52 1 1/8 in 17/32 102123003 6S1 1/8 30.52 30 mm 17/32 100814359 6S30MM 30.52 1 3/16 in 17/32 100814347 6S1 3/16 30.52 1 1/4 in 17/32 102122038 6S1 1/4 30.52 1 5/16 in 17/32 100814350 6S1 5/16 30.52 1 3/8 in 17/32 102122119 6S1 3/8 30.52 35 mm 17/32 100814360 6S 35MM 30.52 a No Keyway. a No Keyway. a No Keyway. a No Keyway.

Previous Page
Next Page