Applied Product Catalog 2017 2018 Page 525 Power Transmission

525 Power Transmission All Things Industrial SM Cast Iron Coupling Size O.D. (in) Max. RPM Bore Size Hub Length (in) Item No. Mfr. No. Net Price 6S 4.000 6,000 1 7/16 in 17/32 100814352 6S1 7/16 $30.52 1 1/2 in 17/32 100814344 6S1 1/2 30.52 1 5/8 in 17/32 102123004 6S1 5/8 30.52 1 3/4 in 17/32 100814348 6S1 3/4 30.52 6SC 4.000 6,000 1 3/8 in 1 1/32 100814364 6SC44 46.13 1 7/32 100814363 6SC35 37.22 1 11/32 100814365 6SC50 54.85 7B 4.625 5,250 1 3/16 in 100814366 7B-JA 50.51 7S 4.625 5,250 3/4 in 11/16 102123168 7S3/4 34.91 7/8 in 11/16 102121622 7S7/8 34.91 15/16 in 11/16 100814390 7S15/16 34.91 25 mm 11/16 100814391 7S 25MM 34.91 1 in 11/16 100814379 7S1 34.91 1 1/16 in 11/16 100814380 7S1 1/16 34.91 28 mm 11/16 100814392 7S28MM 34.91 1 1/8 in 11/16 102111057 7S1 1/8 34.91 30 mm 11/16 100814394 7S30MM 34.91 1 3/16 in 11/16 100814384 7S1 3/16 34.91 1 1/4 in 11/16 102123005 7S1 1/4 34.91 1 5/16 in 11/16 100814386 7S1 5/16 34.91 1 3/8 in 11/16 102122923 7S1 3/8 34.91 1 7/16 in 11/16 100814388 7S1 7/16 34.91 38 mm 11/16 100814395 7S38MM 34.91 1 1/2 in 11/16 102121624 7S1 1/2 34.91 1 5/8 in 11/16 102123385 7S1 5/8 34.91 42 mm 11/16 100814396 7S42MM 34.91 1 3/4 in 11/16 100967738 7S1 3/4 34.91 1 7/8 in 11/16 102121909 7S1 7/8 34.91 7SC 4.625 5,250 1 5/8 in 29/32 100814400 7SC44 54.85 1 7/32 100814401 7SC50 63.71 1 15/32 100814399 7SC35 46.13 8B 5.450 4,500 1 11/16 in 100814402 8B-SH 57.12 8S 5.450 4,500 7/8 in 3/4 100814441 8S7/8 46.13 15/16 in 3/4 100814431 8S15/16 46.13 24 mm 3/4 103912801 8S24MM 46.13 1 in 3/4 100814417 8S1 46.13 28 mm 3/4 100814434 8S 28MM 46.13 1 1/8 in 3/4 102121625 8S1 1/8 46.13 30 mm 3/4 100814435 8S30MM 46.13 1 3/16 in 3/4 100814423 8S1 3/16 46.13 1 1/4 in 3/4 100814419 8S1 1/4 46.13 32 mm 3/4 100814436 8S32MM 46.13 1 5/16 in 3/4 100814427 8S1 5/16 46.13 1 3/8 in 3/4 100814426 8S1 3/8 46.13 1 7/16 in 3/4 100814429 8S1 7/16 46.13 1 1/2 in 3/4 102154394 8S1 1/2 46.13 1 5/8 in 3/4 102123387 8S1 5/8 46.13 42 mm 3/4 100814438 8S42MM 46.13 1 11/16 in 3/4 100814421 8S1 11/16 46.13 1 3/4 in 3/4 100814424 8S1 3/4 46.13 45 mm 3/4 100814439 8S 45MM 46.13 1 7/8 in 3/4 102111058 8S1 7/8 46.13 48 mm 3/4 100814440 8S48MM 46.13 1 15/16 in 3/4 100814422 8S1 15/16 46.13 2 1/8 in 3/4 100814432 8S2 1/8 46.13 2 3/8 in 11/32 100814433 8S2 3/8 46.13 8SC 5.450 4,500 1 7/8 in 23/32 100814445 8SC44 72.47 1 1/32 100814446 8SC50 85.31 1 23/32 100814443 8SC35 59.14 9B 6.350 3,750 2 in 100814448 9B-SD 70.22 9S 6.350 3,750 1 in 25/32 100814464 9S1 67.95 1 1/8 in 25/32 102123389 9S1 1/8 67.95 30 mm 1 1/4 100814481 9S 30MM 67.95 1 1/4 in 25/32 100814466 9S1 1/4 67.95 32 mm 1 1/4 100814482 9S32MM 67.95 1 3/8 in 25/32 102111559 9S1 3/8 67.95 1 7/16 in 25/32 100814473 9S1 7/16 67.95 38 mm 1 1/4 100814483 9S38MM 67.95 1 1/2 in 25/32 102111120 9S1 1/2 67.95 1 9/16 in 25/32 100814475 9S1 9/16 67.95 1 5/8 in 25/32 100814472 9S1 5/8 67.95 42 mm 1 1/4 100814484 9S 42MM 67.95 QUADRA-FLEX Coupling Flange Continued from previous page. Coupling Size O.D. (in) Max. RPM Bore Size Hub Length (in) Item No. Mfr. No. Net Price 9S 6.350 3,750 1 11/16 in 25/32 100814468 9S1 11/16 $67.95 1 3/4 in 25/32 100814470 9S1 3/4 67.95 1 7/8 in 25/32 102122669 9S1 7/8 67.95 48 mm 1 1/4 100814485 9S48MM 67.95 1 15/16 in 25/32 100814469 9S1 15/16 67.95 2 in 25/32 102154720 9S2 67.95 2 1/8 in 25/32 102122484 9S2 1/8 67.95 2 3/16 in 25/32 100814478 9S2 3/16 67.95 2 1/4 in 25/32 100967748 9S2 1/4 67.95 2 3/8 in 25/32 102111480 9S2 3/8 67.95 2 1/2 in 25/32 100814476 9S2 1/2 67.95 2 7/8 in 1 1/4 100814480 9S2 7/8 67.95 9SC 6.350 3,750 2 1/8 in 1 1/32 100814487 9SC35 72.47 2 13/32 100814488 9SC44 94.25 2 23/32 100814489 9SC50 120.10 10B 7.500 3,600 2 5/8 in 5/8 100814158 10B-SK 94.25 10S 7.500 3,600 1 1/8 in 13/16 100967749 10S1 1/8 89.77 1 1/4 in 13/16 100814171 10S1 1/4 89.77 1 3/8 in 13/16 100814175 10S1 3/8 89.77 1 7/16 in 13/16 100814177 10S1 7/16 89.77 1 1/2 in 13/16 100814170 10S1 1/2 89.77 1 5/8 in 13/16 100814176 10S1 5/8 89.77 1 11/16 in 13/16 100814172 10S1 11/16 89.77 1 3/4 in 13/16 100814174 10S1 3/4 89.77 1 7/8 in 13/16 102122671 10S1 7/8 89.77 1 15/16 in 13/16 100814173 10S1 15/16 89.77 2 in 13/16 100814179 10S2 89.77 2 1/8 in 13/16 100814182 10S2 1/8 89.77 2 3/16 in 13/16 100814183 10S2 3/16 89.77 2 1/4 in 13/16 100814181 10S2 1/4 89.77 2 3/8 in 13/16 100814184 10S2 3/8 89.77 2 7/16 in 13/16 100814185 10S2 7/16 89.77 2 1/2 in 13/16 100814180 10S2 1/2 89.77 2 7/8 in 13/16 100814186 10S2 7/8 89.77 3 3/8 in 1 9/16 100814187 10S3 3/8 89.77 10SC 7.500 3,600 2 3/8 in 11/32 100814190 10SC48 115.64 15/32 100814191 10SC50 124.53 11B 8.625 3,600 2 15/16 in 5/8 100814194 11B-SF 132.83 11S 8.625 3,600 1 1/4 in 1 1/8 100814205 11S1 1/4 141.68 1 3/8 in 1 1/8 100967755 11S1 3/8 141.68 1 5/8 in 1 1/8 100814207 11S1 5/8 141.68 1 3/4 in 1 1/8 100814206 11S1 3/4 141.68 1 7/8 in 1 1/8 100814208 11S1 7/8 141.68 2 1/8 in 1 1/8 100814209 11S2 1/8 141.68 2 3/8 in 1 1/8 100814210 11S2 3/8 141.68 2 7/8 in 1 1/8 100814211 11S2 7/8 141.68 3 3/8 in 1 1/8 100814212 11S3 3/8 141.68 3 7/8 in 1 9/16 100814213 11S3 7/8 141.68 11SC 8.625 3,600 2 7/8 in 1/32 100814216 11SC48 188.60 1/16 100814217 11SC50 197.39 12B 10.000 2,800 3 7/16 in 2 11/16 100814220 12B-E 160.86 12S 10.000 2,800 1 7/8 in 19/32 100814230 12S1 7/8 171.08 2 1/8 in 19/32 100814231 12S2 1/8 171.08 2 3/8 in 19/32 100814232 12S2 3/8 171.08 2 7/8 in 19/32 100814233 12S2 7/8 171.08 3 3/8 in 19/32 100814234 12S3 3/8 171.08 3 7/8 in 19/32 100814235 12S3 7/8 171.08 12SC 10.000 2,800 2 7/8 in 21/32 100814238 12SC70 209.57 1 1/32 100814240 12SC78 213.95 3 7/8 in 21/32 100814239 12SC70-14 273.78 1 1/32 100814241 12SC78-14 285.45 2 5/32 100814237 12SC100-14 311.40 13B 11.750 2,400 4 in 100814242 13B-F 227.04 13S 11.750 2,400 2 3/8 in 1 5/16 100814251 13S2 3/8 240.13 2 7/8 in 1 5/16 100814252 13S2 7/8 240.13 13SC 11.750 2,400 3 3/8 in 9/16 100814254 13SC78 285.45 14B 13.875 2,200 4 in 100814255 14B-F 378.80 14S 13.875 2,200 2 7/8 in 1 1/16 100814262 14S2 7/8 428.40 14SC 13.875 2,200 3 7/8 in 1/32 100814264 14SC78 424.12 16B 18.875 1,500 4 1/2 in 100814265 16B-J 743.76 Continued on next page.

Previous Page
Next Page