Applied Product Catalog 2017 2018 Page 526 Power Transmission

526 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission QUADRA-FLEX Coupling Sleeve Features: Material: EPDM Coupling Size Insert Style Sleeve Type Item No. Mfr. No. Net Price 11 Two Piece E 100814195 11E $179.85 12 Two Piece E 100814221 12E 260.72 13 Two Piece E 100814243 13E 449.83 14 Two Piece E 100814256 14E 490.30 16 Two Piece E 100814266 16E 998.65 Material: Hytrel Coupling Size Insert Style Sleeve Type Item No. Mfr. No. Net Price 6 One Piece H 100814322 6H $89.77 Two Piece HS 100814330 6HS 94.25 7 One Piece H 100814368 7H 128.99 Two Piece HS 100814376 7HS 132.83 8 One Piece H 100814404 8H 139.47 Two Piece HS 100814414 8HS 143.90 9 One Piece H 100814450 9H 182.05 Two Piece HS 100814460 9HS 188.60 10 One Piece H 100814160 10H 243.35 Two Piece HS 100814166 10HS 249.86 11 One Piece H 100814196 11H 372.35 Two Piece HS 100814202 11HS 380.95 12 One Piece H 100814222 12H 528.69 Two Piece HS 100814228 12HS 539.35 13 Two Piece HS 100814248 13HS 878.12 14 Two Piece HS 100814261 14HS 1,359.62 Material: Neoprene Coupling Size Insert Style Sleeve Type Item No. Mfr. No. Net Price 3 One Piece JN 111902188 3JN $8.35 One Piece Split JNS 111902234 3JNS 10.21 4 One Piece JN 111902271 4JN 11.68 One Piece Split JNS 111902270 4JNS 11.68 5 One Piece JN 111902265 5JN 17.80 One Piece Split JNS 111902273 5JNS 20.89 Two Piece N 111902269 5 N 42.15 6 One Piece JN 111902201 6JN 24.76 One Piece Split JNS 111902200 6JNS 24.76 Two Piece N 111902259 6 N 46.67 7 One Piece JN 111902192 7JN 37.34 One Piece Split JNS 111902191 7JNS 39.61 Two Piece N 111902204 7 N 56.24 8 One Piece JN 111902215 8JN 48.66 One Piece Split JNS 111902214 8JNS 50.84 Two Piece N 111902217 8 N 83.75 9 Two Piece N 111902220 9 N 97.25 10 Two Piece N 111902256 10 N 139.79 11 Two Piece N 100817837 11N 229.21 12 Two Piece N 100814493 12N 333.60 13 Two Piece N 100814494 13N 572.82 14 Two Piece N 100814495 14N 615.24 Material: TPR Coupling Size Insert Style Sleeve Type Item No. Mfr. No. Net Price 3 One Piece JEM 100814273 3JEM $5.47 One Piece Split JEMS 100814274 3JEMS 7.18 4 One Piece JEM 100814286 4JEM 7.63 One Piece Split JEMS 100814287 4JEMS 9.94 Two Piece EM 100814275 4EM 28.16 5 One Piece JEM 100814303 5JEM 14.51 One Piece Split JEMS 100814304 5JEMS 16.79 Two Piece EM 100814289 5EM 29.33 6 One Piece JEM 100814340 6JEM 23.66 One Piece Split JEMS 100814341 6JEMS 25.92 Two Piece EM 100814321 6EM 34.91 7 One Piece JEM 100814377 7JEM 30.52 One Piece Split JEMS 100814378 7JEMS 32.71 Two Piece EM 100814367 7EM 43.82 8 One Piece JEM 100814415 8JEM 39.37 One Piece Split JEMS 100814416 8JEMS 43.82 Two Piece EM 100814403 8EM 74.74 9 One Piece JEM 100814462 9JEM 46.13 One Piece Split JEMS 100814463 9JEMS 50.51 Two Piece EM 100814449 9EM 83.05 10 One Piece JEM 100814168 10JEM 63.71 One Piece Split JEMS 100814169 10JEMS 67.95 Two Piece EM 100814159 10EM 100.54 Sintered Steel Coupling Size O.D. (in) Max. RPM Bore Size Hub Length (in) Item No. Mfr. No. Net Price 3J 2.063 9,200 1/2 in 7/16 102122918 3J1/2 $9.30 5/8 in 7/16 102122114 3J5/8 9.30 3/4 in 7/16 102122919 3J3/4 9.30 7/8 in 7/16 102123383 3J7/8 9.30 4J 2.460 7,600 1/2 in 7/16 102122036 4J1/2 11.68 5/8 in 7/16 102122115 4J5/8 11.68 3/4 in 7/16 102154391 4J3/4 11.68 7/8 in 7/16 102149733 4J7/8 11.68 15/16 in 7/16 102111475 4J15/16 11.68 1 in 7/16 102149734 4J1 11.68 5J 3.250 7,600 1/2 in 15/32 102111477 5J1/2 17.83 5/8 in 15/32 102111476 5J5/8 17.83 3/4 in 15/32 102122116 5J3/4 17.83 7/8 in 15/32 102111054 5J7/8 17.83 15/16 in 15/32 100814299 5J15/16 17.83 1 in 15/32 102111275 5J1 17.83 1 1/8 in 15/32 102122480 5J1 1/8 17.83 6J 4.000 6,000 5/8 in 19/32 102111554 6J5/8 24.76 3/4 in 19/32 102111115 6J3/4 24.76 7/8 in 19/32 102122117 6J7/8 24.76 15/16 in 19/32 102111276 6J15/16 24.76 1 in 19/32 102111277 6J1 24.76 1 1/8 in 19/32 102111555 6J1 1/8 24.76 1 3/16 in 19/32 102122481 6J1 3/16 24.76 1 1/4 in 19/32 102111055 6J1 1/4 24.76 1 3/8 in 19/32 102122037 6J1 3/8 24.76 Continued from previous page. QUADRA-FLEX Coupling Flange

Previous Page
Next Page