Applied Product Catalog 2017 2018 Page 528 Power Transmission

528 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Omega Finished Bore Coupling Hub Features: requirements couplings Coupling Size I.D. (in) O.D. (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price 2 5/8 1.850 7,500 190 101467958 2SHSB5/8STD HUB $53.56 7/8 1.850 7,500 190 101467000 2SHSB7/8STD HUB 53.56 1 1.850 7,500 190 101468196 2SHSB1STD HUB 53.56 1 1/8 1.850 7,500 190 101475681 2SHSB1 1/8STD HUB 53.56 3 5/8 2.320 7,500 365 101469392 3SHSB5/8STD HUB 65.41 7/8 2.320 7,500 365 101467887 3SHSB7/8STD HUB 65.41 1 2.320 7,500 365 101515792 3SHSB1STD HUB 65.41 1 1/8 2.320 7,500 365 101467952 3SHSB1 1/8STD HUB 65.41 1 3/8 2.320 7,500 365 101469970 3SHSB1 3/8STD HUB 65.41 4 7/8 2.600 7,500 550 101469391 4SHSB7/8STD HUB 76.27 1 2.600 7,500 550 101469389 4SHSB1STD HUB 76.27 1 1/8 2.600 7,500 550 101468920 4SHSB1 1/8STD HUB 76.27 1 3/8 2.600 7,500 550 101515791 4SHSB1 3/8STD HUB 76.27 1 5/8 2.600 7,500 550 101468195 4SHSB1 5/8STD HUB 76.27 5 7/8 3.125 7,500 925 102180277 5SHSB7/8STD HUB 94.89 1 3.125 7,500 925 101468064 5SHSB1STD HUB 94.89 1 1/8 3.125 7,500 925 101469068 5SHSB1 1/8STD HUB 93.09 1 3/8 3.125 7,500 925 101467629 5SHSB1 3/8STD HUB 94.89 1 5/8 3.125 7,500 925 101475683 5SHSB1 5/8STD HUB 94.89 1 7/8 3.125 7,500 925 101468197 5SHSB1 7/8STD HUB 94.89 10 1 3.650 7,500 1,450 102205319 10SHSB1STD HUB 117.14 1 1/8 3.650 7,500 1,450 101468923 10SHSB1 1/8STD HUB 117.14 1 3/8 3.650 7,500 1,450 101466978 10SHSB1 3/8STD HUB 117.14 1 5/8 3.650 7,500 1,450 101467630 10SHSB1 5/8STD HUB 117.14 1 11/16 3.650 7,500 1,450 102123050 10SHSB1 11/16STD H 117.14 1 7/8 3.650 7,500 1,450 101515793 10SHSB1 7/8STD HUB 115.45 2 1/8 3.650 7,500 1,450 101471114 10SHSB2 1/8STD HUB 117.14 20 1 1/8 4.480 6,600 2,300 101455513 20SHSB1 1/8STD HUB 170.11 1 3/8 4.480 6,600 2,300 101467744 20SHSB1 3/8STD HUB 170.11 1 5/8 4.480 6,600 2,300 101467872 20SHSB1 5/8STD HUB 170.11 1 7/8 4.480 6,600 2,300 101467341 20SHSB1 7/8STD HUB 170.11 2 1/8 4.480 6,600 2,300 101468921 20SHSB2 1/8STD HUB 170.11 2 3/8 4.480 6,600 2,300 101466845 20SHSB2 3/8STD HUB 170.11 30 1 5/8 5.420 5,800 3,650 101466498 30SHSB1 5/8STD HUB 241.05 1 7/8 5.420 5,800 3,650 101462600 30SHSB1 7/8STD HUB 241.05 2 1/8 5.420 5,800 3,650 101468204 30SHSB2 1/8STD HUB 241.05 2 3/8 5.420 5,800 3,650 101456436 30SHSB2 3/8STD HUB 241.05 Standard Para-Flex Coupling Element Features: Compliances: Material: Natural Rubber Temperature Range: Coupling Size O.D. (in) Item No. Mfr. No. Net Price PX50 5 1/4 100813058 PX50ELEMENT $82.76 PX60 6 1/2 100813061 PX60ELEMENT 96.82 PX70 7 3/8 100813064 PX70ELEMENT 132.05 PX80 8 3/8 102026099 PX80ELEMENT 175.10 PX90 9 1/4 100813072 PX90ELEMENT 187.18 PX100 10 100813076 PX100ELEMENT 202.33 PX110 11 101991493 PX110ELEMENT 230.37 PX120 12 3/8 100813080 PX120ELEMENT 257.22 PX140 14 1/8 100813084 PX140ELEMENT 412.80 Raptor Element Features: current to safely pass through the natural rubber element, preventing the possibility of arcing during operation performance in humid environments heat and hysteresis build up Material: Natural Rubber Coupling Size Element Style Type Item No. Mfr. No. Net Price E2 Split Tire Spacer 112363179 ES2 SPACER ELEMENT $87.90 Standard 112293033 E2 ELEMENT 74.54 Armored 112363167 E2 ARMORED ELEMENT 81.05 E3 Split Tire Spacer 112363181 ES3 SPACER ELEMENT 105.10 Standard 112293034 E3 ELEMENT 83.08 Armored 112363169 E3 ARMORED ELEMENT 91.11 E4 Split Tire Spacer 112363183 ES4 SPACER ELEMENT 122.66 Standard 112293035 E4 ELEMENT 92.56 Armored 112363171 E4 ARMORED ELEMENT 101.23 E5 Split Tire Spacer 112363185 ES5 SPACER ELEMENT 159.31 Standard 112293036 E5 ELEMENT 105.08 Armored 112363173 E5 ARMORED ELEMENT 115.23 E10 Split Tire Spacer 112363178 ES10 SPACER ELEMENT 199.70 Standard 112293037 E10 ELEMENT 141.06 Armored 112363166 E10 ARMORED ELEMENT 154.69 E20 Split Tire Spacer 112363180 ES20 SPACER ELEMENT 230.15 Standard 112293038 E20 ELEMENT 169.75 Armored 112363168 E20 ARMORED ELEMENT 186.46 E30 Split Tire Spacer 112363182 ES30 SPACER ELEMENT 300.63 Standard 112293039 E30 ELEMENT 209.91 Armored 112363170 E30 ARMORED ELEMENT 231.11 E40 Split Tire Spacer 112363184 ES40 SPACER ELEMENT 367.02 Standard 112293040 E40 ELEMENT 245.68 Armored 112363172 E40 ARMORED ELEMENT 269.99 E50 Split Tire Standard 112293041 E50 ELEMENT 296.13 E60 Split Tire Standard 112293042 E60 ELEMENT 348.09 E70 Split Tire Standard 112293043 E70 ELEMENT 482.59 E80 Split Tire Standard 112293044 E80 ELEMENT 685.36 Need more technical information on the parts you see? Call your local Applied service center for more information. Don't Forget...

Previous Page
Next Page