Applied Product Catalog 2017 2018 Page 529 Power Transmission

529 Power Transmission All Things Industrial No. 40 - 1/2" Pitch - Double - Taperbushed Sprocket With Hardened Teeth No. Teeth Bushing Series O.D. (in) Pitch Dia. (in) Type Item No. Mfr. No. Net Price 15 1008 2.65 2.400 A 100810169 D40ATB15H $68.18 16 1008 2.81 2.560 A 100810170 D40ATB16H 68.18 17 1008 2.97 2.720 A 100810171 D40ATB17H 69.90 18 1210 3.14 2.880 B 100810206 D40BTB18H 71.37 19 1210 3.29 3.040 B 100810207 D40BTB19H 73.64 20 1610 3.46 3.200 B 100810208 D40BTB20H 76.39 21 1610 3.62 3.350 B 100810209 D40BTB21H 78.39 23 1610 3.94 3.670 B 100810210 D40BTB23H 92.24 25 2012 4.26 3.990 B 100810211 D40BTB25H 93.69 Without Hardened Teeth No. Teeth Bushing Series O.D. (in) Pitch Dia. (in) Type Item No. Mfr. No. Net Price 30 2012 5.06 4.780 B 100810212 D40BTB30 $97.49 36 2012 6.02 5.740 B 100810213 D40BTB36 121.78 48 2517 7.93 7.640 C 100810216 D40CTB48 152.44 Bushing sold separately. No. 41 - 1/2" Pitch - Single - Bored to Size Sprocket Compliances: Conforms to ANSI B29.1-1975 standards Without Hardened Teeth No. Teeth Mfr. No. O.D. (in) Length Through Bore (in) Bore Size (in) 1/2 5/8 3/4 7/8 1 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 9 41BS9 1.67 7/8 100807761 $13.56 100807762 $13.56 - - - - 10 41BS10 1.84 7/8 100807599 14.22 100807600 14.22 - - - - 11 41BS11 2.00 7/8 - - 100807604 14.64 100807603 $14.64 - - - - 12 41BS12 2.17 7/8 - - 100807614 15.53 100807613 15.53 100807615 $15.53 - - 13 41BS13 2.33 7/8 - - 100807619 16.09 100807618 16.09 - - 100807616 $16.09 14 41BS14 2.49 7/8 100807622 16.87 100807624 16.87 100807623 16.87 - - 100807621 16.87 15 41BS15 2.65 7/8 100807627 18.14 100807629 18.14 100807628 18.14 - - 100807626 18.14 16 41BS16 2.81 7/8 - - 100807632 19.31 100807631 19.31 - - - - 17 41BS17 2.98 1 - - 100807635 20.55 100807634 20.55 - - - - 18 41BS18 3.14 1 - - 100807638 21.96 100807637 21.96 - - 100807636 21.96 19 41BS19 3.30 1 - - - - 100807640 23.92 - - 100807639 23.92 20 41BS20 3.46 1 - - 100807644 26.75 100807643 26.75 - - 100807642 26.75 24 41BS24 4.10 1 - - 100807656 38.54 - - - - 100807654 38.54 28 41BS28 4.74 1 - - - - 100807667 49.88 - - - - 30 41BS30 5.06 1 - - 100807671 54.35 100807670 54.35 - - 100807669 54.35 36 41BS36 6.02 1 - - 100807680 60.27 100807679 60.27 - - 100807678 60.27 Indicates no keyway. Two 1/4" setscrews only in 1/2" bore at 90. No. 41 - 1/2" Pitch - Single - Plain Stock Bore Sprocket Type: B Without Hardened Teeth No. Teeth O.D. (in) Pitch Dia. (in) Stock Bore (in) Item No. Mfr. No. Net Price 7 1.34 1.15 3/8 100807591 41B7 a $10.72 8 1.51 1.31 1/2 100807594 41B8 a 11.25 9 1.67 1.46 1/2 100807597 41B9 a 11.65 10 1.84 1.62 1/2 100807560 41B10 a 12.19 11 2.00 1.77 1/2 100807561 41B11 a 12.38 12 2.17 1.93 1/2 100807563 41B12 a 13.03 13 2.33 2.09 1/2 100807564 41B13 13.56 14 2.49 2.25 1/2 100807565 41B14 13.96 15 2.65 2.40 1/2 100807566 41B15 14.39 16 2.81 2.56 5/8 100807567 41B16 14.39 17 2.98 2.72 5/8 100807568 41B17 16.09 18 3.14 2.88 5/8 100807569 41B18 17.79 19 3.30 3.04 5/8 100807570 41B19 20.04 20 3.46 3.20 5/8 100807571 41B20 22.62 22 3.78 3.51 5/8 100807573 41B22 27.76 24 4.10 3.83 5/8 100807575 41B24 32.73 30 5.06 4.78 5/8 100807580 41B30 39.98 32 5.38 5.10 5/8 100807581 41B32 40.87 70 11.43 11.14 3/4 100807592 41B70 66.79 a Has recessed groove in hub for chain clearance.

Previous Page
Next Page