Applied Product Catalog 2017 2018 Page 530 Power Transmission

530 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Crown Tooth Gear Coupling Features: reduces maintenance for up to three years Applications: Crown Tooth Gear Coupling Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price 1010G 1/2 1 7/8 8,000 10,800 102099800 1010G HUB RB $90.44 1015G 3/4 2 3/8 6,500 20,790 102110524 1015G FLEX HUB RSB 118.03 1020G 1 2 7/8 5,600 37,800 102110253 1020G FLEX HUB RB 155.91 1025G 1 1/4 3 5/8 5,000 66,150 102109851 1025G FLEX HUB RB 196.84 1030G 1 1/2 4 1/8 4,400 107,100 102109855 1030G FLEX HUB RB 277.35 1035G 2 4 7/8 3,900 163,800 102110662 1035G HUB RB 375.96 1040G 2 1/2 5 3/4 3,600 270,900 102142324 1040G HUB RB 482.91 1045G 3 6 3/4 3,200 371,700 102109381 1045G HUB RB 658.27 Series 1000 Gear Coupling Fastener Kit Coupling Size Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1010G 100815827 1010G20/52FAST SET $26.04 102110248 1010G10/51FAST SET $26.04 1015G 102109138 1015G20/52FAST SET 34.86 102135009 1015G10/51FAST SET 34.86 1020G 102099801 1020G20/52FAST SET 37.15 102109708 1020G10/51FAST SET 37.15 1025G 102109852 1025G20/52FAST SET 45.68 100815880 1025G10/51FAST SET 45.68 1030G 102099803 1030G20/52FAST SET 54.48 102109555 1030G10/51FAST SET 54.48 1035G 102109858 1035G10/51FAST SET 85.47 1035G 1040G 102099806 1035/40G20/52FAST 85.47 - 1040G 1045G 102109712 1040/45G10/51FAST 85.47 1045G 102110252 1045G20/52FAST SET 85.47 - 1050G 100815988 1050G20/52FAST SET 169.74 102110083 1050G10/51FAST SET 169.74 1055G 102110081 1055G20/52FAST SET 296.46 102110521 1055G10/51FAST SET 296.46 Para-Flex Coupling Flange Features: installation and removal Style: Bushed From Hub Side Coupling Size Min. Bore Dia. (in) Max. Bore Dia. (in) O.D. (in) Max. RPM Torque Rating (in lb) Bushing Series Item No. Mfr. No. Net Price 100 1/2 2 11/16 10.00 2,600 5,402 2517 100813077 PX100FLG $307.60 110 1/2 2 1/16 11.00 2,300 7,750 2517 100813079 PX110FLG 337.74 120 7/8 3 1/4 12.38 2,100 12,605 3020 100813081 PX120FLG 401.01 140 1 3/16 3 15/16 14.13 1,840 27,950 3535 100813086 PX140H FLG 685.88 50 1/2 1 1/8 5.25 4,500 900 1108 100813059 PX50FLG 78.62 60 1/2 1 7/16 6.50 4,000 1,800 1310 100813062 PX60FLG 108.65 70 1/2 1 11/16 6.50 3,600 2,200 1610 102046607 PX70FLG 140.18 80 1/2 2 1/8 8.38 3,100 3,105 2012 100813068 PX80FLG 183.16 90 1/2 2 11/16 9.25 2,800 4,502 2517 100813073 PX90FLG 245.24 Continued on next page.

Previous Page
Next Page